Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single 184L incubator |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Weight (English) | 365 lb. |
Electrical Requirements | 230 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single 184L incubator |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Weight (English) | 365 lb. |
Electrical Requirements | 115 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single 184L incubator |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | Water Pan |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Weight (English) | 365 lb. |
Electrical Requirements | 230 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single Tri-gas 184L incubator, 1-21% |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel |
O2 Concentration Range | 1 to 21% |
Oxygen Control | 1 to 21% |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | Water Pan |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Weight (English) | 365 lb. |
Electrical Requirements | 115 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single Tri-gas 184L incubator, 1-21% |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | 1 to 21% |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | Water Pan |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Weight (English) | 365 lb. |
Electrical Requirements | 230 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Description | Single 184L incubator |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Weight (English) | 365 lb. |
Electrical Requirements | 115 V, 50/60 Hz |
Voltage | 120 V |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single Tri-gas 184L incubator, 1-21% |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | 1 to 21% |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | Water Pan |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Weight (English) | 365 lb. |
Electrical Requirements | 230 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single Tri-gas 184L incubator, 1-21% |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | 1 to 21% |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | Water Pan |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Weight (English) | 365 lb. |
Electrical Requirements | 115 V, 50/60 Hz |
Voltage | 120 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Electrical Requirements | CO2 Sensor Technology | Oxygen Control | Chamber Material | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3121 | Each | 230 V, 50/60 Hz | IR Sensor | None | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3110 | Each | 115 V, 50/60 Hz | TC Sensor | None | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3111 | Each | 230 V, 50/60 Hz | TC Sensor | None | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3130 | Each | 115 V, 50/60 Hz | TC Sensor | 1 to 21% | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3131 | Each | 230 V, 50/60 Hz | TC Sensor | 1 to 21% | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3120 | Each | 115 V, 50/60 Hz | IR Sensor | None | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3141 | Each | 230 V, 50/60 Hz | IR Sensor | 1 to 21% | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3140 | Each | 115 V, 50/60 Hz | IR Sensor | 1 to 21% | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|