Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Forma™ Series II Water-Jacketed CO2 Incubators provide precise CO2 control, unsurpassed temperature stability and superior parameter recovery characteristics, with continuous contamination control technology. They provide an environment for the growth of microbiological samples or mammalian cells for research (FDA Class 1), and IVF and other regulated cell therapy applications (FDA Class 2).
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single Tri-gas 184L incubator, 1-21% |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel |
O2 Concentration Range | 1 to 21% |
Oxygen Control | 1 to 21% |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | Water Pan |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Weight (English) | 365 lb. |
Electrical Requirements | 115 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single 184L incubator |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Weight (English) | 365 lb. |
Electrical Requirements | 115 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single 184L incubator |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | Water Pan |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Weight (English) | 365 lb. |
Electrical Requirements | 230 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single Tri-gas 184L incubator, 1-21% |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | 1 to 21% |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | Water Pan |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Weight (English) | 365 lb. |
Electrical Requirements | 230 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Description | Single 184L incubator |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Weight (English) | 365 lb. |
Electrical Requirements | 115 V, 50/60 Hz |
Voltage | 120 V |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single 184L incubator |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Weight (English) | 365 lb. |
Electrical Requirements | 230 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single Tri-gas 184L incubator, 1-21% |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | 1 to 21% |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | Water Pan |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Weight (English) | 365 lb. |
Electrical Requirements | 230 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 6.5 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single Tri-gas 184L incubator, 1-21% |
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | 1 to 21% |
Relative Humidity | <90% at 37°C |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | Water Pan |
Dimensions (D x W x H) Interior | 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |
Weight (English) | 365 lb. |
Electrical Requirements | 115 V, 50/60 Hz |
Voltage | 120 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Electrical Requirements | CO2 Sensor Technology | Oxygen Control | Chamber Material | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3130 | Each | 115 V, 50/60 Hz | TC Sensor | 1 to 21% | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3110 | Each | 115 V, 50/60 Hz | TC Sensor | None | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3111 | Each | 230 V, 50/60 Hz | TC Sensor | None | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3131 | Each | 230 V, 50/60 Hz | TC Sensor | 1 to 21% | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3120 | Each | 115 V, 50/60 Hz | IR Sensor | None | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3121 | Each | 230 V, 50/60 Hz | IR Sensor | None | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3141 | Each | 230 V, 50/60 Hz | IR Sensor | 1 to 21% | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3140 | Each | 115 V, 50/60 Hz | IR Sensor | 1 to 21% | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|