Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity (English) | 8.2 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single 232L incubator |
Capacity (Metric) | 232.2 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | 95%, Controllable |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | External humidity reservoir |
Dimensions (D x W x H) Interior | 20.6 x 20.8 x 32.8 in. (52.3 x 52.8 x 83.8 cm) |
Dimensions (L x W x H) | 27 x 35 x 39.4 in. (68.6 x 88.9 x 100.1 cm) |
Weight (English) | 330 lb. |
Electrical Requirements | 230 V, 50/60 Hz |
Voltage | 230 V |
Unit Size | Each |
Capacity (English) | 11.4 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single 323L incubator |
Capacity (Metric) | 322.8 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | 95%, Controllable |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | External humidity reservoir |
Dimensions (D x W x H) Interior | 20.6 x 28.8 x 32.8 in. (52.3 x 73.2 x 83.8 cm) |
Dimensions (L x W x H) | 27 x 43 x 39.4 in. (68.6 x 109.2 x 100.2 cm) |
Weight (English) | 410 lb. |
Electrical Requirements | 230 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 11.4 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single 323L incubator |
Capacity (Metric) | 322.8 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | 95%, Controllable |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | External humidity reservoir |
Dimensions (D x W x H) Interior | 20.6 x 28.8 x 32.8 in. (52.3 x 73.2 x 83.8 cm) |
Dimensions (L x W x H) | 27 x 43 x 39.4 in. (68.6 x 109.2 x 100.2 cm) |
Weight (English) | 410 lb. |
Electrical Requirements | 115 V, 50/60 Hz |
Voltage | 115 V |
Unit Size | Each |
Capacity (English) | 8.2 cu. ft. |
Certifications/Compliance | UL, cUL, CE |
Data Outputs | Optional 4-20mA |
Description | Single 232L incubator |
Capacity (Metric) | 232.2 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | None |
Relative Humidity | 95%, Controllable |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Humidity Source | External humidity reservoir |
Model | 3307 |
Dimensions (D x W x H) Interior | 20.6 x 20.8 x 32.8 in. (52.3 x 52.8 x 83.8 cm) |
Dimensions (L x W x H) | 27 x 35 x 39.4 in. (68.6 x 88.9 x 100.1 cm) |
Weight (English) | 330 lb. |
Electrical Requirements | 115 V, 50/60 Hz |
Voltage | 115 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Electrical Requirements | CO2 Sensor Technology | Chamber Material | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3308 | Each | 232.2 L | 230 V, 50/60 Hz | IR Sensor | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3311 | Each | 322.8 L | 230 V, 50/60 Hz | IR Sensor | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3310 | Each | 322.8 L | 115 V, 50/60 Hz | IR Sensor | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3307TS also known as 3307 | Each | 232.2 L | 115 V, 50/60 Hz | IR Sensor | Polished Stainless Steel | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|