Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity (Metric) | 11 mL |
Material | Polystyrene |
No. per Case | 480 |
No. per Pack | 80 |
Sterility | Sterile |
Shape | Conical |
Length (Metric) | 110 mm |
Bottom Shape | Conical |
Writing Area | Yes |
Diameter (Metric) | 16 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 3000 x g |
Unit Size | Case of 480 |
Capacity (Metric) | 11 mL |
Material | Polystyrene |
No. per Case | 480 |
No. per Pack | 80 |
Sterility | Sterile |
Shape | Conical |
Length (Metric) | 110 mm |
Bottom Shape | Conical |
Writing Area | Yes |
Diameter (Metric) | 16 mm |
Graduated | Yes |
Product Type | Centrifuge Tube |
Max. RCF | 3000 x g |
Unit Size | Each |
Capacity (Metric) | 11 mL |
Material | Polystyrene |
No. per Case | 480 |
No. per Pack | 80 |
Sterility | Sterile |
Shape | Conical |
Length (Metric) | 110 mm |
Bottom Shape | Conical |
Writing Area | No |
Diameter (Metric) | 16 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 3000 x g |
Unit Size | Case of 480 |
Capacity (Metric) | 10 mL |
Material | Polystyrene |
No. per Case | 480 |
No. per Pack | 80 |
Sterility | Sterile |
Shape | Round |
Length (Metric) | 110 mm |
Bottom Shape | Round |
Writing Area | No |
Diameter (Metric) | 16 mm |
Graduated | No |
Product Type | Centrifuge Tube |
Max. RCF | 3000 x g |
Unit Size | Case of 480 |
Catalog Number | Specifications | Unit Size | Bottom Shape | Graduations | Writing Area | Sterility | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
347880 | Case of 480 | Conical | Yes | Sterile | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
337846 | Each | Conical | Yes | Sterile | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
347856 | Case of 480 | Conical | No | Sterile | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
348224 | Case of 480 | Round | No | Sterile | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|