Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Ensure leakproof† performance with Thermo Scientific™ Nalgene™ colored closures — one piece and linerless with integrally molded seal ring. The opaque closures protect contents from UV light when used with opaque bottles.
Color | White |
Description | Nalgene Colored Closures |
Height (Metric) With Closure | 15 mm |
Material | Polypropylene |
No. per Case | 1,000 |
No. per Pack | 1000 |
Packaging | Bulk |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 15 mm |
Product Type | Screw Cap |
For Use With (Equipment) | Nalgene narrow-mouth 125 and 250mL bottles |
Height (English) | 0.59 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 24-415 mm |
Diameter (Metric) | 27 mm (Outer) |
Unit Size | Case of 1000 |
Color | Natural |
Description | Nalgene Colored Closures |
Height (Metric) With Closure | 15 mm |
Material | Polypropylene |
No. per Case | 1,000 |
No. per Pack | 1000 |
Packaging | Bulk |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 15 mm |
Product Type | Screw Cap |
For Use With (Equipment) | Nalgene narrow-mouth 125 and 250mL bottles |
Height (English) | 0.59 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 24-415 mm |
Diameter (Metric) | 27 mm (Outer) |
Unit Size | Case of 1000 |
Color | Green |
Description | Nalgene Colored Closures |
Height (Metric) With Closure | 15 mm |
Material | Polypropylene |
No. per Case | 1,000 |
No. per Pack | 1000 |
Packaging | Bulk |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 15 mm |
Product Type | Screw Cap |
For Use With (Equipment) | Nalgene narrow-mouth 125 and 250mL bottles |
Height (English) | 0.59 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 24-415 mm |
Diameter (Metric) | 27 mm (Outer) |
Unit Size | Case of 1000 |
Color | Amber |
Description | Nalgene Colored Closures |
Height (Metric) With Closure | 15 mm |
Material | Polypropylene |
No. per Case | 1,000 |
No. per Pack | 1000 |
Packaging | Bulk |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 15 mm |
Product Type | Screw Cap |
For Use With (Equipment) | Nalgene narrow-mouth 125 and 250mL bottles |
Height (English) | 0.59 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 24-415 mm |
Diameter (Metric) | 27 mm (Outer) |
Unit Size | Case of 1000 |
Color | Red |
Description | Nalgene Colored Closures |
Height (Metric) With Closure | 15 mm |
Material | Polypropylene |
No. per Case | 1,000 |
No. per Pack | 1000 |
Packaging | Bulk |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 15 mm |
Product Type | Screw Cap |
For Use With (Equipment) | Nalgene narrow-mouth 125 and 250mL bottles |
Height (English) | 0.59 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 24-415 mm |
Diameter (Metric) | 27 mm (Outer) |
Unit Size | Case of 1000 |
Color | Blue |
Description | Nalgene Colored Closures |
Height (Metric) With Closure | 15 mm |
Material | Polypropylene |
No. per Case | 1,000 |
No. per Pack | 1000 |
Packaging | Bulk |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 15 mm |
Product Type | Screw Cap |
For Use With (Equipment) | Nalgene narrow-mouth 125 and 250mL bottles |
Height (English) | 0.59 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 24-415 mm |
Diameter (Metric) | 27 mm |
Unit Size | Case of 1000 |
Catalog Number | Specifications | Unit Size | dimClosureSize | Color | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
362150-1240 | Case of 1000 | White | 352.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
362150-0240 | Case of 1000 | Natural | 222.00 Online price 351.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
362150-4240 | Case of 1000 | Green | 352.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
362150-7240 | Case of 1000 | Amber | 352.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
362150-5240 | Case of 1000 | Red | 281.60 Online price 352.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
362150-6240 | Case of 1000 | Blue | 365.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Case of 1000.
Note:
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.