Nalgene™ Polypropylene Graduated Cylinders

Catalog number: 3662-0025PK
Have Questions?

Nalgene™ Polypropylene Graduated Cylinders

Catalog number: 3662-0025PK
Have Questions?
Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
 
Catalog Number
3662-0025PK
also known as 3662-0025
Unit Size
Pack of 1
Capacity (Metric)
25 mL
Graduations
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)25 mL
MaterialPolypropylene
Tolerance±0.34 mL
Certifications/ComplianceCFR 21 Part 177.1520, ISO 6706, ASTM E1272
Scale1.5mL to 25mL in 0.5mL increments
IncludesLarge Blue Base
AutoclavableAutoclavable
Limit of Error±0.34mL
Max. Temperature121°C
ShapeRound
Max. Temperature (English)250°F
For Use With (Application)Food and Beverage Use
Base TypeOctagonal
Height (English)5.81 in.
Height (Metric)147.5 mm
TypeGraduated Cylinder
Unit SizePack of 1
Catalog Number
3662-0050PK
also known as 3662-0050
Unit Size
Pack of 1
Capacity (Metric)
50 mL
Graduations
1 mL
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)50 mL
MaterialPolypropylene
Tolerance±0.5 mL
Certifications/ComplianceASTM E1272, CFR 21 Part 177.1520, ISO 6706
Scale3mL to 50mL in 1mL increments
IncludesLarge Blue Base
Graduations1 mL
AutoclavableAutoclavable
Limit of Error±0.50mL
Max. Temperature121°C
ShapeRound
Max. Temperature (English)250°F
For Use With (Application)Food and Beverage Use
Base TypeOctagonal
Height (English)7.29 in.
Height (Metric)185.2 mm
TypeGraduated Cylinder
Unit SizePack of 1
Catalog Number
Unit Size
Case of 24
Capacity (Metric)
10 mL
Graduations
0.2 mL
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)10 mL
MaterialPolypropylene
Tolerance±0.2 mL
Item DescriptionGraduated Cylinder PP 10mL
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
No. per Pack1
No. per Case24
CalibrationTo Contain, To Deliver
Diameter (English)1.03 in.
Scale0.8mL to 10mL in 0.2mL increments
Diameter (Metric)26.2 mm
Graduations0.2 mL
AutoclavableAutoclavable
Limit of Error±0.20mL
Max. Temperature121°C
ShapeRound
Diameter (Metric) Inside13.5 mm
Diameter (English) Inside0.53 in.
Max. Temperature (English)250°F
Base TypeHexagonal
Height (English)4.34 in.
Height (Metric)110.2 mm
TypeGraduated Cylinder
ACT LabelYes
Unit SizeCase of 24
Catalog Number
Unit Size
Pack of 1
Capacity (Metric)
250 mL
Graduations
2 mL
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)250 mL
MaterialPolypropylene
Tolerance±2 mL
Certifications/ComplianceASTM E1272, CFR 21 Part 177.1520, ISO 6706
Scale16mL to 250mL in 2mL increments
IncludesLarge Blue Base
Graduations2 mL
AutoclavableAutoclavable
Limit of Error±2.0mL
Max. Temperature121°C
ShapeRound
Max. Temperature (English)250°F
For Use With (Application)Food and Beverage Use
Base TypeOctagonal
Height (English)13.9 in.
Height (Metric)353.1 mm
TypeGraduated Cylinder
Unit SizePack of 1
Catalog Number
Unit Size
Case of 18
Capacity (Metric)
25 mL
Graduations
0.5 mL
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)25 mL
MaterialPolypropylene
Tolerance±0.34 mL
Item DescriptionGraduated Cylinder PP 25mL
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
No. per Pack1
No. per Case18
CalibrationTo Contain, To Deliver
Diameter (English)1.01 in.
Scale1.5mL to 25mL in 0.5mL increments
Diameter (Metric)25.7 mm
Graduations0.5 mL
AutoclavableAutoclavable
Limit of Error±0.34mL
Max. Temperature121°C
ShapeRound
Diameter (Metric) Inside18.8 mm
Diameter (English) Inside0.74 in.
Max. Temperature (English)250°F
Base TypeHexagonal
Height (English)5.81 in.
Height (Metric)147.5 mm
TypeGraduated Cylinder
ACT LabelYes
Unit SizeCase of 18
Catalog Number
Unit Size
Case of 18
Capacity (Metric)
50 mL
Graduations
1 mL
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)50 mL
MaterialPolypropylene
Tolerance±0.5 mL
Item DescriptionGraduated Cylinder PP 50mL
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
No. per Pack1
No. per Case18
CalibrationTo Contain, To Deliver
Diameter (English)1.29 in.
Scale3mL to 50mL in 1mL increments
Diameter (Metric)32.8 mm
IncludesBlue Polypropylene Base
Graduations1 mL
AutoclavableAutoclavable
Limit of Error±0.50mL
Max. Temperature121°C
ShapeRound
Diameter (Metric) Inside22.6 mm
Diameter (English) Inside0.89 in.
Max. Temperature (English)250°F
Base TypeHexagonal
Height (English)7.29 in.
Height (Metric)185.2 mm
TypeGraduated Cylinder
ACT LabelYes
Unit SizeCase of 18
Catalog Number
Unit Size
Case of 12
Capacity (Metric)
100 mL
Graduations
1 mL
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)100 mL
MaterialPolypropylene
Tolerance±1 mL
Item DescriptionGraduated Cylinder PP 100mL
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
No. per Pack1
No. per Case12
CalibrationTo Contain, To Deliver
Diameter (English)1.52 in.
Scale3mL to 100mL in 1mL increments
Diameter (Metric)38.6 mm
Graduations1 mL
AutoclavableAutoclavable
Limit of Error±1.0mL
Max. Temperature121°C
ShapeRound
Diameter (Metric) Inside26.4 mm
Diameter (English) Inside1.04 in.
Max. Temperature (English)250°F
Base TypeHexagonal
Height (English)9.88 in.
Height (Metric)251.1 mm
TypeGraduated Cylinder
ACT LabelYes
Unit SizeCase of 12
Catalog Number
3662-0100PK
also known as 3662-0100
Unit Size
Each
Capacity (Metric)
100 mL
Graduations
1 mL
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)100 mL
MaterialPolypropylene
Tolerance±1 mL
Item DescriptionGraduated Cylinder PP 100mL
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
No. per Pack1
No. per Case12
CalibrationTo Contain, To Deliver
Diameter (English)1.52 in.
Scale3mL to 100mL in 1mL increments
Diameter (Metric)38.6 mm
Graduations1 mL
AutoclavableAutoclavable
Limit of Error±1.0mL
Max. Temperature121°C
ShapeRound
Diameter (Metric) Inside26.4 mm
Diameter (English) Inside1.04 in.
Max. Temperature (English)250°F
Base TypeHexagonal
Height (English)9.88 in.
Height (Metric)251.1 mm
TypeGraduated Cylinder
ACT LabelYes
Unit SizeEach
Catalog Number
Unit Size
Case of 12
Capacity (Metric)
250 mL
Graduations
2 mL
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)250 mL
MaterialPolypropylene
Tolerance±2 mL
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
CalibrationTo Contain, To Deliver
Diameter (English)1.92 in.
Scale16mL to 250mL in 2mL increments
Diameter (Metric)48.8 mm
Graduations2 mL
AutoclavableAutoclavable
Limit of Error±2.00mL
Max. Temperature121°C
ShapeRound
Diameter (Metric) Inside34.5 mm
Diameter (English) Inside1.36 in.
Max. Temperature (English)250°F
Base TypeHexagonal
Height (English)13.9 in.
Height (Metric)353.1 mm
TypeGraduated Cylinder
ACT LabelYes
Unit SizeCase of 12
Catalog Number
Unit Size
Case of 8
Capacity (Metric)
500 mL
Graduations
5 mL
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)500 mL
MaterialPolypropylene
Tolerance±4 mL
Item DescriptionGraduated Cylinder PP 500mL
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
No. per Case8
CalibrationTo Contain, To Deliver
Diameter (English)2.44 in.
Scale15mL to 500mL in 5mL increments
Diameter (Metric)62 mm
Graduations5 mL
AutoclavableAutoclavable
Limit of Error±4.0mL
Max. Temperature121°C
ShapeRound
Diameter (Metric) Inside46.5 mm
Diameter (English) Inside1.83 in.
Max. Temperature (English)250°F
Base TypeHexagonal
Height (English)15.5 in.
Height (Metric)393.7 mm
TypeGraduated Cylinder
ACT LabelYes
Unit SizeCase of 8
Showing 10 of 17Show more
Catalog NumberSpecificationsUnit SizeCapacity (Metric)GraduationsPrice (USD)AvailabilityQuantity
3662-0025PK
also known as 3662-0025
Full specifications
Pack of 125 mL
-
Capacity (Metric)25 mL
MaterialPolypropylene
Tolerance±0.34 mL
Certifications/ComplianceCFR 21 Part 177.1520, ISO 6706, ASTM E1272
Scale1.5mL to 25mL in 0.5mL increments
IncludesLarge Blue Base
AutoclavableAutoclavable
Limit of Error±0.34mL
Max. Temperature121°C
ShapeRound
Max. Temperature (English)250°F
For Use With (Application)Food and Beverage Use
Base TypeOctagonal
Height (English)5.81 in.
Height (Metric)147.5 mm
TypeGraduated Cylinder
Unit SizePack of 1
3662-0050PK
also known as 3662-0050
Full specifications
Pack of 150 mL1 mL
-
Capacity (Metric)50 mL
MaterialPolypropylene
Tolerance±0.5 mL
Certifications/ComplianceASTM E1272, CFR 21 Part 177.1520, ISO 6706
Scale3mL to 50mL in 1mL increments
IncludesLarge Blue Base
Graduations1 mL
AutoclavableAutoclavable
Limit of Error±0.50mL
Max. Temperature121°C
ShapeRound
Max. Temperature (English)250°F
For Use With (Application)Food and Beverage Use
Base TypeOctagonal
Height (English)7.29 in.
Height (Metric)185.2 mm
TypeGraduated Cylinder
Unit SizePack of 1
3662-0010Full specifications
Case of 2410 mL0.2 mL
-
Capacity (Metric)10 mL
MaterialPolypropylene
Tolerance±0.2 mL
Item DescriptionGraduated Cylinder PP 10mL
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
No. per Pack1
No. per Case24
CalibrationTo Contain, To Deliver
Diameter (English)1.03 in.
Scale0.8mL to 10mL in 0.2mL increments
Diameter (Metric)26.2 mm
Graduations0.2 mL
AutoclavableAutoclavable
Limit of Error±0.20mL
Max. Temperature121°C
ShapeRound
Diameter (Metric) Inside13.5 mm
Diameter (English) Inside0.53 in.
Max. Temperature (English)250°F
Base TypeHexagonal
Height (English)4.34 in.
Height (Metric)110.2 mm
TypeGraduated Cylinder
ACT LabelYes
Unit SizeCase of 24
3662-0250PKFull specifications
Pack of 1250 mL2 mL
-
Capacity (Metric)250 mL
MaterialPolypropylene
Tolerance±2 mL
Certifications/ComplianceASTM E1272, CFR 21 Part 177.1520, ISO 6706
Scale16mL to 250mL in 2mL increments
IncludesLarge Blue Base
Graduations2 mL
AutoclavableAutoclavable
Limit of Error±2.0mL
Max. Temperature121°C
ShapeRound
Max. Temperature (English)250°F
For Use With (Application)Food and Beverage Use
Base TypeOctagonal
Height (English)13.9 in.
Height (Metric)353.1 mm
TypeGraduated Cylinder
Unit SizePack of 1
3662-0025Full specifications
Case of 1825 mL0.5 mL
-
Capacity (Metric)25 mL
MaterialPolypropylene
Tolerance±0.34 mL
Item DescriptionGraduated Cylinder PP 25mL
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
No. per Pack1
No. per Case18
CalibrationTo Contain, To Deliver
Diameter (English)1.01 in.
Scale1.5mL to 25mL in 0.5mL increments
Diameter (Metric)25.7 mm
Graduations0.5 mL
AutoclavableAutoclavable
Limit of Error±0.34mL
Max. Temperature121°C
ShapeRound
Diameter (Metric) Inside18.8 mm
Diameter (English) Inside0.74 in.
Max. Temperature (English)250°F
Base TypeHexagonal
Height (English)5.81 in.
Height (Metric)147.5 mm
TypeGraduated Cylinder
ACT LabelYes
Unit SizeCase of 18
3662-0050Full specifications
Case of 1850 mL1 mL
-
Capacity (Metric)50 mL
MaterialPolypropylene
Tolerance±0.5 mL
Item DescriptionGraduated Cylinder PP 50mL
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
No. per Pack1
No. per Case18
CalibrationTo Contain, To Deliver
Diameter (English)1.29 in.
Scale3mL to 50mL in 1mL increments
Diameter (Metric)32.8 mm
IncludesBlue Polypropylene Base
Graduations1 mL
AutoclavableAutoclavable
Limit of Error±0.50mL
Max. Temperature121°C
ShapeRound
Diameter (Metric) Inside22.6 mm
Diameter (English) Inside0.89 in.
Max. Temperature (English)250°F
Base TypeHexagonal
Height (English)7.29 in.
Height (Metric)185.2 mm
TypeGraduated Cylinder
ACT LabelYes
Unit SizeCase of 18
3662-0100Full specifications
Case of 12100 mL1 mL
-
Capacity (Metric)100 mL
MaterialPolypropylene
Tolerance±1 mL
Item DescriptionGraduated Cylinder PP 100mL
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
No. per Pack1
No. per Case12
CalibrationTo Contain, To Deliver
Diameter (English)1.52 in.
Scale3mL to 100mL in 1mL increments
Diameter (Metric)38.6 mm
Graduations1 mL
AutoclavableAutoclavable
Limit of Error±1.0mL
Max. Temperature121°C
ShapeRound
Diameter (Metric) Inside26.4 mm
Diameter (English) Inside1.04 in.
Max. Temperature (English)250°F
Base TypeHexagonal
Height (English)9.88 in.
Height (Metric)251.1 mm
TypeGraduated Cylinder
ACT LabelYes
Unit SizeCase of 12
3662-0100PK
also known as 3662-0100
Full specifications
Each100 mL1 mL
-
Capacity (Metric)100 mL
MaterialPolypropylene
Tolerance±1 mL
Item DescriptionGraduated Cylinder PP 100mL
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
No. per Pack1
No. per Case12
CalibrationTo Contain, To Deliver
Diameter (English)1.52 in.
Scale3mL to 100mL in 1mL increments
Diameter (Metric)38.6 mm
Graduations1 mL
AutoclavableAutoclavable
Limit of Error±1.0mL
Max. Temperature121°C
ShapeRound
Diameter (Metric) Inside26.4 mm
Diameter (English) Inside1.04 in.
Max. Temperature (English)250°F
Base TypeHexagonal
Height (English)9.88 in.
Height (Metric)251.1 mm
TypeGraduated Cylinder
ACT LabelYes
Unit SizeEach
3662-0250Full specifications
Case of 12250 mL2 mL
-
Capacity (Metric)250 mL
MaterialPolypropylene
Tolerance±2 mL
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
CalibrationTo Contain, To Deliver
Diameter (English)1.92 in.
Scale16mL to 250mL in 2mL increments
Diameter (Metric)48.8 mm
Graduations2 mL
AutoclavableAutoclavable
Limit of Error±2.00mL
Max. Temperature121°C
ShapeRound
Diameter (Metric) Inside34.5 mm
Diameter (English) Inside1.36 in.
Max. Temperature (English)250°F
Base TypeHexagonal
Height (English)13.9 in.
Height (Metric)353.1 mm
TypeGraduated Cylinder
ACT LabelYes
Unit SizeCase of 12
3662-0500Full specifications
Case of 8500 mL5 mL
-
Capacity (Metric)500 mL
MaterialPolypropylene
Tolerance±4 mL
Item DescriptionGraduated Cylinder PP 500mL
Certifications/ComplianceASTM E1272, CFR 21, ISO 6706, Part 177.1520
No. per Case8
CalibrationTo Contain, To Deliver
Diameter (English)2.44 in.
Scale15mL to 500mL in 5mL increments
Diameter (Metric)62 mm
Graduations5 mL
AutoclavableAutoclavable
Limit of Error±4.0mL
Max. Temperature121°C
ShapeRound
Diameter (Metric) Inside46.5 mm
Diameter (English) Inside1.83 in.
Max. Temperature (English)250°F
Base TypeHexagonal
Height (English)15.5 in.
Height (Metric)393.7 mm
TypeGraduated Cylinder
ACT LabelYes
Unit SizeCase of 8
Showing 10 of 17Show more
Features:
  • Excellent chemical resistance for a wide variety of solutions
  • Resists temperatures up to 135°C (275°F) for a variety of uses
  • Autoclavable (autoclaving will affect accuracy)
  • Molded-in graduations are silk-screened for easy reading (10mL to 1L sizes only)
  • Participates in My Green Lab's ACT Label program for Accountability, Consistency and Transparency (ACT) around evaluating product sustainability

Ordering Information:

Individually packaged.

Recycling Information: Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Thermo Fisher Scientific encourages recycling Nalgene polypropylene labware at end of product life in communities where polypropylene can be recycled.

Nalgene beakers and graduated cylinders are delivered in corrugate cartons made from 100% post-consumer recycled material.  Packaging bags are made from LDPE and are readily recyclable once the label is removed.   Please continue the cycle and recycle your cartons and bags.

.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text