Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Holds | Design | Dimensions (L x W x H) | Unit Size |
---|---|---|---|---|
367000 | 12 CryoBoxes/Rack | Vertical | 14.3 x 67 x 14 cm | Each |
5036-0004 | 4 CryoBoxes/Rack | Vertical | 14.3. x 14 x 22.5 cm | Case of 4 |
5036-0004PK also known as 5036-0004 | 4 CryoBoxes/Rack | Vertical | 14.3. x 14 x 22.5 cm | Each |
5036-0009 | 9 CryoBoxes/Rack | Vertical | 14.3 x 14 x 50.2 cm | Case of 4 |
5036-0009PK also known as 5036-0009 | 9 CryoBoxes/Rack | Vertical | 14.3 x 14 x 50.2 cm | Each |
5038-4322 | 12 CryoBoxes/Rack | Horizontal | 22.5 x 44.4 x 14.3 cm | Case of 2 |
5038-4422 | 16 CryoBoxes/Rack | Horizontal | 22.5 x 59.0 x 14.3 cm | Case of 2 |
DS5035-0004 | 4 CryoBoxes/Rack | Vertical | 8.4 x 8.3 x 22.5 cm | Each |
DS5035-0009 | 9 CryoBoxes/Rack | Vertical | 8.4 x 8.3 x 50.2 cm | Each |
DS5037-0004 | 4 CryoBoxes/Rack | Vertical | 14.3 x 14 x 40.6 cm | Each |
DS5037-0007 | 7 CryoBoxes/Rack | Vertical | 14.3 x 14 x 70.5 cm | Each |
Stack and organize standard cryogenic vial storage boxes with these freezer racks. Thermo Scientific™ CryoBox™ Freezer Racks include durable Thermo Scientific Nalgene™ Stainless Steel CryoBox Racks and Thermo Scientific Nunc™ aluminum racks that fit most common upright and chest freezers.
Receive a Certificate of Compliance and Certificate(s) of Irradiation (if applicable) on purchased Nalgene and Nunc products.
Start your request
Share catalog number, name or link