Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Closure Color | Color | Packaging | Fit for Purpose | Unit Size |
---|---|---|---|---|---|
3741 | Colorless | Clear | 5 Latch Racks of 96 Tubes | Sterile and PCR Ready | Case of 480 |
3740 | Colorless | Clear | Bulk, 480 Tubes | Sterile and PCR Ready | - |
3740TS also known as 3740 | Colorless | Case | Case of 480 | ||
3740RED | Red | Clear | Bulk, 480 Tubes | Sterile and PCR Ready | Case of 480 |
3740YEL | Yellow | Clear | Bulk, 480 Tubes | Sterile and PCR Ready | Case of 480 |
3740BLU | Blue | Clear | Bulk, 480 Tubes | Sterile and PCR Ready | Case of 480 |
3740GRE | Green | Clear | Bulk, 480 Tubes | Sterile and PCR Ready | Case of 480 |
3740WHI | White | Clear | Bulk, 480 Tubes | Sterile and PCR Ready | Case of 480 |
3740PUR | Purple | Clear | Bulk, 480 Tubes | Sterile and PCR Ready | Case of 480 |
3741RED | Red | Clear | 5 Latch Racks of 96 Tubes | Sterile and PCR Ready | Case of 480 |
3741YEL | Yellow | Clear | 5 Latch Racks of 96 Tubes | Sterile and PCR Ready | Case of 480 |
3741BLU | Blue | Clear | 5 Latch Racks of 96 Tubes | Sterile and PCR Ready | Case of 480 |
3741GRE | Green | Clear | 5 Latch Racks of 96 Tubes | Sterile and PCR Ready | Case of 480 |
3741WHI | White | Clear | 5 Latch Racks of 96 Tubes | Sterile and PCR Ready | Case of 480 |
3741PUR | Purple | Clear | 5 Latch Racks of 96 Tubes | Sterile and PCR Ready | Case of 480 |
3742 | Not Included | Clear | 5 Latch Racks of 96 Tubes | Sterile and PCR Ready | Case of 480 |
3742AMB | Not Included | Amber | 5 Latch Racks of 96 Tubes | Sterile and PCR Ready | Case of 480 |
3741AMB | Red | Amber | 5 Latch Racks of 96 Tubes | Sterile and PCR Ready | Case of 480 |
3741-WP | Colorless | Clear | 5 Latch Racks of 96 Tubes | Sterile and PCR Ready | Case of 480 |
Securely store samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 1.0mL ScrewTop Tubes. These tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. Used in combination with Thermo Scientific™ VisionMate™ 2D barcode readers, manual and automated capping equipment, and labeling options, the 2D ScrewTop Tubes meet a range of manual and automated long term storage needs.
Dependable Sample Protection
Secure Tracking
Superior Storage Format
Stringent Quality Control
Gain confidence that the products you buy are ideally suited to your application.
Share catalog number, name or link