Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Take traditional cryostorage to the next level while accommodating denser storage capability compared to standard cryoboxes. Thermo Scientific™ Nunc™ Coded Cryobank Vial Systems feature laser-etched 2D barcodes and standard microplate format racks. Compatible with the complete line of 2D barcode readers, capping/decapping equipment and labeling options, Cryobank tubes can be used in manual or automated storage of biological samples down to vapor phase liquid nitrogen. Cryobank products meet leading certification requirements and are available in a volume range of 0.5 to 5.0mL.
Closure Color | Red |
Capacity (Metric) | 1 mL |
Material | Polypropylene (Cap) |
Sterility | Sterile |
Type | Cryogenic |
Coding | 2D Barcode |
Vial Type | Cryobank |
Color | Red (Closure) |
Packaging | Black low rack, 96/960 |
No. per Pack | 96 |
No. per Case | 960 |
Product Line | Nunc™ |
Unit Size | Case of 960 |
Closure Color | Blue |
Capacity (Metric) | 0.5 mL |
Material | Polypropylene (Cap) |
Sterility | Sterile |
Type | Cryogenic |
Coding | 2D Barcode |
Vial Type | Cryobank |
Color | Blue (Closure) |
Packaging | Black low rack, 96/960 |
No. per Pack | 96 |
No. per Case | 960 |
Product Line | Nunc™ |
Unit Size | Case of 960 |
Closure Color | Red |
Capacity (Metric) | 0.5 mL |
Material | Polypropylene (Cap) |
Sterility | Sterile |
Type | Cryogenic |
Coding | 2D Barcode |
Vial Type | Cryobank |
Color | Red (Closure) |
Packaging | Black low rack, 96/960 |
No. per Pack | 96 |
No. per Case | 960 |
Product Line | Nunc™ |
Unit Size | Case of 960 |
Closure Color | Green |
Capacity (Metric) | 0.5 mL |
Material | Polypropylene (Cap) |
Sterility | Sterile |
Type | Cryogenic |
Coding | 2D Barcode |
Vial Type | Cryobank |
Color | Green (Closure) |
Packaging | Black low rack, 96/960 |
No. per Pack | 96 |
No. per Case | 960 |
Product Line | Nunc™ |
Unit Size | Case of 960 |
Closure Color | Clear |
Capacity (Metric) | 0.5 mL |
Material | Polypropylene (Cap) |
Sterility | Sterile |
Type | Cryogenic |
Coding | 2D Barcode |
Vial Type | Cryobank |
Color | Clear (Closure) |
Packaging | Black low rack, 96/192 |
No. per Pack | 96 |
No. per Case | 192 |
Product Line | Nunc™ |
Unit Size | Each |
Closure Color | Clear |
Capacity (Metric) | 0.5 mL |
Material | Polypropylene (Cap) |
Sterility | Sterile |
Type | Cryogenic |
Coding | 2D Barcode |
Vial Type | Cryobank |
Color | Clear (Closure) |
Packaging | Black low rack, 96/960 |
No. per Pack | 96 |
No. per Case | 960 |
Product Line | Nunc™ |
Unit Size | Case of 960 |
Closure Color | Clear |
Capacity (Metric) | 1 mL |
Material | Polypropylene (Cap) |
Sterility | Sterile |
Type | Cryogenic |
Coding | 2D Barcode |
Vial Type | Cryobank |
Color | Clear (Closure) |
Packaging | Black low rack, 96/960 |
No. per Pack | 96 |
No. per Case | 960 |
Product Line | Nunc™ |
Unit Size | Case of 960 |
Closure Color | Clear |
Capacity (Metric) | 1 mL |
Material | Polypropylene (Cap) |
Sterility | Sterile |
Type | Cryogenic |
Coding | 2D Barcode |
Vial Type | Cryobank |
Color | Clear (Closure) |
Packaging | Black low rack, 96/960 |
No. per Pack | 96 |
No. per Case | 960 |
Product Line | Nunc™ |
Unit Size | Each |
Closure Color | Green |
Capacity (Metric) | 1 mL |
Material | Polypropylene (Cap) |
Sterility | Sterile |
Type | Cryogenic |
Coding | 2D Barcode |
Vial Type | Cryobank |
Color | Green (Closure) |
Packaging | Black low rack, 96/960 |
No. per Pack | 96 |
No. per Case | 960 |
Product Line | Nunc™ |
Unit Size | Case of 960 |
Closure Color | Blue |
Capacity (Metric) | 1 mL |
Material | Polypropylene (Cap) |
Sterility | Sterile |
Type | Cryogenic |
Coding | 2D Barcode |
Vial Type | Cryobank |
Color | Blue (Closure) |
Packaging | Black low rack, 96/960 |
No. per Pack | 96 |
No. per Case | 960 |
Product Line | Nunc™ |
Unit Size | Case of 960 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Closure Color | Packaging | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
374120 | Case of 960 | 1 mL | Red | Black low rack, 96/960 | 1,455.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374025 | Case of 960 | 0.5 mL | Blue | Black low rack, 96/960 | 1,573.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374026 | Case of 960 | 0.5 mL | Red | Black low rack, 96/960 | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374027 | Case of 960 | 0.5 mL | Green | Black low rack, 96/960 | 1,573.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374082 | Each | 0.5 mL | Clear | Black low rack, 96/192 | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374086 | Case of 960 | 0.5 mL | Clear | Black low rack, 96/960 | 1,304.35 Online price 1,373.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374088 | Case of 960 | 1 mL | Clear | Black low rack, 96/960 | 1,460.15 Online price 1,537.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374094 | Each | 1 mL | Clear | Black low rack, 96/960 | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374110 | Case of 960 | 1 mL | Green | Black low rack, 96/960 | 1,441.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
374130 | Case of 960 | 1 mL | Blue | Black low rack, 96/960 | 1,461.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Secure Tracking
Superior Storage Format
Certified to meet your storage needs
Stringent Quality Control