1x1 image pixel for data collection
Nunc™ Coded Cryobank Vial Systems
Nunc™ Coded Cryobank Vial Systems
Nunc™ Coded Cryobank Vial Systems
Nunc™ Coded Cryobank Vial Systems
Nunc™ Coded Cryobank Vial Systems
Nunc™ Coded Cryobank Vial Systems
Nunc™ Coded Cryobank Vial Systems
Thermo Scientific™

Nunc™ Coded Cryobank Vial Systems

Take cryostorage to the next level with this vial system featuring 2D barcode tubes in standard microplate format racks for benchtop use or automated applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure ColorCodingPackaging
3740860.5 mLClear2D BarcodeBlack low rack, 96/960
3740250.5 mLBlue2D BarcodeBlack low rack, 96/960
3740260.5 mLRed2D BarcodeBlack low rack, 96/960
3740270.5 mLGreen2D BarcodeBlack low rack, 96/960
3740820.5 mLClear2D BarcodeBlack low rack, 96/192
3740881 mLClear2D BarcodeBlack low rack, 96/960
3740941 mLClear 2D BarcodeBlack low rack, 96/960
3741101 mLGreen2D BarcodeBlack low rack, 96/960
3741201 mLRed2D BarcodeBlack low rack, 96/960
3741301 mLBlue2D BarcodeBlack low rack, 96/960
3742205 mLClear2D BarcodeLocking latch rack with lid, 48/480
3742212 mLClear2D BarcodeLocking latch rack with lid, 48/480
3742582 mLClear2D BarcodeBulk, 20 bags of 48 tubes/case
3742615 mLClear2D BarcodeBulk, 11 bags of 48 tubes/case
3740841 mLClear2D Barcode192/cs
Catalog number 374086
Price (USD)
1,330.00
Online Exclusive
1,540.00
Save 210.00 (14%)
Case of 960
Add to cart
Capacity (Metric):
0.5 mL
Closure Color:
Clear
Coding:
2D Barcode
Packaging:
Black low rack, 96/960
Recurring order eligible. Learn more »
Price (USD)
1,330.00
Online Exclusive
1,540.00
Save 210.00 (14%)
Case of 960
Add to cart
Ask our AI about this Product

Take traditional cryostorage to the next level while accommodating denser storage capability compared to standard cryoboxes. Thermo Scientific™ Nunc™ Coded Cryobank Vial Systems feature laser-etched 2D barcodes and standard microplate format racks. Compatible with the complete line of 2D barcode readers, capping/decapping equipment and labeling options, Cryobank tubes can be used in manual or automated storage of biological samples down to vapor phase liquid nitrogen. Cryobank products meet leading certification requirements and are available in a volume range of 0.5 to 5.0mL.

Secure Tracking

  • Permanently attached, laser-etched 2D barcode on the bottom of the tube allows you to scan and decode the entire rack at once without removing them from the rack, and allows data to be associated with each tube
  • Solid one-piece construction eliminates the risk of labels falling off during cryogenic storage, preserving the identity of valuable sample material
  • Range of 2D reading products to decode individual tubes or complete microplate footprint racks; readers allow flexible output to store data in multiple database formats

Superior Storage Format

  • Cryobank tubes are available in space-conscious microplate format racks or can be stored in traditional cryoboxes, accommodating your preferred storage format
  • Microplate format is compatible with your existing multichannel, manual pipettes and automated liquid-handling equipment
  • Unique anti-rotation feature allows compatibility with automated decapping/capping equipment in single, 8-channel, or full rack options to accommodate multiple throughput requirements
  • TPE-gasketed polypropylene cap provides superior seal during high- or low-temperature storage
  • Low-binding surface allows maximum recovery of low-concentration samples

Certified to meet your storage needs

  • CE certified and conforms to IATA requirements for diagnostic use and transportation
  • Certified DNAse/RNAse free (0.5/1.0mL), non-pyrongenic (LAL-test), non-toxic (USP class VI test)
  • Sterility assurance level 10-6 for the most sensitive sample storage

Stringent Quality Control

  • 2D barcodes are scanned for readability and checked against a full database of previous barcodes to ensure no duplicates across the Cryobank storage tube product line
  • Leak-testing validation performed during the manufacturing process to ensure sample integrity is maintained
Specifications
Closure ColorClear
No. per Case960
No. per Pack96
PackagingBlack low rack, 96/960
Product LineNunc™
Capacity (Metric)0.5 mL
Coding2D Barcode
ColorClear (Closure)
MaterialPolypropylene (Cap)
SterilitySterile
TypeCryogenic
Vial TypeCryobank
Unit SizeCase of 960
nalgene-certificate-of-compliance

Certificates of Compliance

Receive a Certificate of Compliance and Certificate(s) of Irradiation (if applicable) on purchased Nalgene and Nunc products.
Start your request  

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Videos

Video Player is loading.
Current Time 0:00
Duration 0:00
Loaded: 0%
Stream Type LIVE
Remaining Time 0:00
 
1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Customers who viewed this item also viewed



      Documents & Downloads

      Certificates

      Lot #Certificate TypeDateCatalog Number(s)
      60974235Certificate of ComplianceJul 11, 2025374086
      60730803Certificate of ComplianceJul 04, 2025374130
      60742871Certificate of ComplianceJul 04, 2025374130
      60968203Certificate of ComplianceJul 04, 2025374086
      60968299Certificate of ComplianceJul 04, 2025374026
      5 results displayed, search above for a specific certificate

      Share catalog number, name or link

      1x1 image pixel for data collection