Thermo Scientific™

Nunc™ 2.0mL Internally-Threaded Universal Tubes

Catalog number: 374510
Have Questions?
Thermo Scientific™

Nunc™ 2.0mL Internally-Threaded Universal Tubes

Catalog number: 374510
Have Questions?

Experience the best features of the Thermo Scientific™ storage tube portfolio: universal cap, universal latch rack and free-standing tube. This versatile, 2.0mL internally threaded tube is ideal both for a large storage system like a biobank, and in smaller scale for traditional cryostorage. Sample identity is ensured due to a permanently attached 2D barcode on each tube and permanent laser etching of the rack. Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes.

 
Catalog Number
374510
Unit Size
Case of 480
Description
Nunc Universal tubes with 2D code in latch rack
Coding
2D Barcode
Packaging
10 racks of 48 tubes
Quantity
480
Price (USD)
Availability
-
Full specifications
Quantity
Closure ColorNatural
DescriptionNunc Universal tubes with 2D code in latch rack
Capacity (Metric)2.0 mL
MaterialPlastic
SterilitySAL 10-6
TypeUniversal Tube
Coding2D Barcode
Vial TypeInternal Thread, Flat Bottom
ColorNatural
Packaging10 racks of 48 tubes
No. per Pack48
No. per Case480
For Use With (Equipment)Biobank, Cryostorage
IncludesWhite patch and graduations
Quantity480
Unit SizeCase of 480
Catalog Number
Unit Size
Case of 10
Description
Nunc latch rack
Coding
None
Packaging
10 empty racks
Quantity
10
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionNunc latch rack
Capacity (Metric)2 mL (Tube)
MaterialPlastic
SterilityNon-sterile
TypeUniversal Tube, Universal Latch Rack
CodingNone
Vial TypeThreaded Universal Tube
ColorBeige with Blue Latches
Packaging10 empty racks
No. per Pack1
No. per Case10
Quantity10
Unit SizeCase of 10
Catalog Number
Unit Size
Case of 480
Description
Nunc Universal tubes with 2D code
Coding
2D Barcode
Packaging
Bulk
Quantity
480
Price (USD)
Availability
-
Full specifications
Quantity
Closure ColorNatural
DescriptionNunc Universal tubes with 2D code
Capacity (Metric)2.0 mL
MaterialPlastic
SterilitySAL 10-6
TypeUniversal Tube
Coding2D Barcode
Vial TypeInternal Thread, Flat Bottom
ColorNatural
PackagingBulk
No. per Case480
For Use With (Equipment)Biobank, Cryostorage
IncludesWhite patch and graduations
Quantity480
Unit SizeCase of 480
Catalog Number
Unit Size
Case of 480
Description
Nunc Universal tubes
Coding
None
Packaging
Bulk
Quantity
480
Price (USD)
Availability
-
Full specifications
Quantity
Closure ColorNatural
DescriptionNunc Universal tubes
Capacity (Metric)2.0 mL
MaterialPlastic
SterilitySAL 10-6
TypeUniversal Tube
CodingNone
Vial TypeInternal Thread, Flat Bottom
ColorNatural
PackagingBulk
No. per Case480
For Use With (Equipment)Biobank, Cryostorage
IncludesWhite patch and graduations
Quantity480
Unit SizeCase of 480
Catalog Number
Unit Size
Case of 480
Description
Nunc Universal tubes in latch rack
Coding
None
Packaging
10 racks of 48 tubes
Quantity
480
Price (USD)
Availability
-
Full specifications
Quantity
Closure ColorNatural
DescriptionNunc Universal tubes in latch rack
Capacity (Metric)2.0 mL
MaterialPlastic
SterilitySAL 10-6
TypeUniversal Tube
CodingNone
Vial TypeInternal Thread, Flat Bottom
ColorNatural
Packaging10 racks of 48 tubes
No. per Pack48
No. per Case480
For Use With (Equipment)Biobank, Cryostorage
IncludesWhite patch and graduations
Quantity480
Unit SizeCase of 480
Catalog Number
Unit Size
Case of 480
Description
Nunc Universal tubes with 2D code in barcoded latch rack
Coding
2D Barcode
Packaging
10 racks of 48 tubes
Quantity
480
Price (USD)
Availability
-
Full specifications
Quantity
-
Closure ColorNatural
DescriptionNunc Universal tubes with 2D code in barcoded latch rack
Capacity (Metric)2.0 mL
MaterialPlastic
SterilitySAL 10-6
TypeUniversal Tube
Coding2D Barcode
Vial TypeInternal Thread, Flat Bottom
ColorNatural
Packaging10 racks of 48 tubes
No. per Pack48
No. per Case480
For Use With (Equipment)Cryogenic
IncludesWhite patch and graduations
Quantity480
Unit SizeCase of 480
Catalog Number
Unit Size
Case of 480
Description
Nunc Universal tubes without 2D code in barcoded latch rack
Coding
2D Barcode
Packaging
10 racks of 48 tubes
Quantity
480
Price (USD)
Availability
-
Full specifications
Quantity
-
Closure ColorNatural
DescriptionNunc Universal tubes without 2D code in barcoded latch rack
Capacity (Metric)2.0 mL
MaterialPlastic
SterilitySAL 10-6
TypeUniversal Tube
Coding2D Barcode
Vial TypeInternal Thread, Flat Bottom
ColorNatural
Packaging10 racks of 48 tubes
No. per Pack48
No. per Case480
For Use With (Equipment)Cryogenic
IncludesWhite patch and graduations
Quantity480
Unit SizeCase of 480
Catalog Number
Unit Size
Case of 10
Description
Nunc barcoded latch rack
Coding
2D Barcode
Packaging
10 empty racks
Quantity
10
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionNunc barcoded latch rack
Capacity (Metric)2 mL (Tube)
MaterialPlastic
SterilityNon-sterile
TypeBarcoded Latch Rack
Coding2D Barcode
ColorBeige with Blue Latches
Packaging10 empty racks
No. per Pack1
No. per Case10
For Use With (Equipment)Cryobank
Quantity10
Unit SizeCase of 10
Showing 8 of 8
Catalog NumberSpecificationsUnit SizeDescriptionCodingPackagingQuantityPrice (USD)AvailabilityQuantity
374510Full specifications
Case of 480Nunc Universal tubes with 2D code in latch rack2D Barcode10 racks of 48 tubes480
-
Closure ColorNatural
DescriptionNunc Universal tubes with 2D code in latch rack
Capacity (Metric)2.0 mL
MaterialPlastic
SterilitySAL 10-6
TypeUniversal Tube
Coding2D Barcode
Vial TypeInternal Thread, Flat Bottom
ColorNatural
Packaging10 racks of 48 tubes
No. per Pack48
No. per Case480
For Use With (Equipment)Biobank, Cryostorage
IncludesWhite patch and graduations
Quantity480
Unit SizeCase of 480
331835Full specifications
Case of 10Nunc latch rackNone10 empty racks10
-
DescriptionNunc latch rack
Capacity (Metric)2 mL (Tube)
MaterialPlastic
SterilityNon-sterile
TypeUniversal Tube, Universal Latch Rack
CodingNone
Vial TypeThreaded Universal Tube
ColorBeige with Blue Latches
Packaging10 empty racks
No. per Pack1
No. per Case10
Quantity10
Unit SizeCase of 10
374512Full specifications
Case of 480Nunc Universal tubes with 2D code2D BarcodeBulk480
-
Closure ColorNatural
DescriptionNunc Universal tubes with 2D code
Capacity (Metric)2.0 mL
MaterialPlastic
SterilitySAL 10-6
TypeUniversal Tube
Coding2D Barcode
Vial TypeInternal Thread, Flat Bottom
ColorNatural
PackagingBulk
No. per Case480
For Use With (Equipment)Biobank, Cryostorage
IncludesWhite patch and graduations
Quantity480
Unit SizeCase of 480
374513Full specifications
Case of 480Nunc Universal tubesNoneBulk480
-
Closure ColorNatural
DescriptionNunc Universal tubes
Capacity (Metric)2.0 mL
MaterialPlastic
SterilitySAL 10-6
TypeUniversal Tube
CodingNone
Vial TypeInternal Thread, Flat Bottom
ColorNatural
PackagingBulk
No. per Case480
For Use With (Equipment)Biobank, Cryostorage
IncludesWhite patch and graduations
Quantity480
Unit SizeCase of 480
374511Full specifications
Case of 480Nunc Universal tubes in latch rackNone10 racks of 48 tubes480
-
Closure ColorNatural
DescriptionNunc Universal tubes in latch rack
Capacity (Metric)2.0 mL
MaterialPlastic
SterilitySAL 10-6
TypeUniversal Tube
CodingNone
Vial TypeInternal Thread, Flat Bottom
ColorNatural
Packaging10 racks of 48 tubes
No. per Pack48
No. per Case480
For Use With (Equipment)Biobank, Cryostorage
IncludesWhite patch and graduations
Quantity480
Unit SizeCase of 480
374510-BRFull specifications
Case of 480Nunc Universal tubes with 2D code in barcoded latch rack2D Barcode10 racks of 48 tubes480
--
Closure ColorNatural
DescriptionNunc Universal tubes with 2D code in barcoded latch rack
Capacity (Metric)2.0 mL
MaterialPlastic
SterilitySAL 10-6
TypeUniversal Tube
Coding2D Barcode
Vial TypeInternal Thread, Flat Bottom
ColorNatural
Packaging10 racks of 48 tubes
No. per Pack48
No. per Case480
For Use With (Equipment)Cryogenic
IncludesWhite patch and graduations
Quantity480
Unit SizeCase of 480
374511-BRFull specifications
Case of 480Nunc Universal tubes without 2D code in barcoded latch rack2D Barcode10 racks of 48 tubes480Request A Quote--
Closure ColorNatural
DescriptionNunc Universal tubes without 2D code in barcoded latch rack
Capacity (Metric)2.0 mL
MaterialPlastic
SterilitySAL 10-6
TypeUniversal Tube
Coding2D Barcode
Vial TypeInternal Thread, Flat Bottom
ColorNatural
Packaging10 racks of 48 tubes
No. per Pack48
No. per Case480
For Use With (Equipment)Cryogenic
IncludesWhite patch and graduations
Quantity480
Unit SizeCase of 480
331835-BRFull specifications
Case of 10Nunc barcoded latch rack2D Barcode10 empty racks10Request A Quote--
DescriptionNunc barcoded latch rack
Capacity (Metric)2 mL (Tube)
MaterialPlastic
SterilityNon-sterile
TypeBarcoded Latch Rack
Coding2D Barcode
ColorBeige with Blue Latches
Packaging10 empty racks
No. per Pack1
No. per Case10
For Use With (Equipment)Cryobank
Quantity10
Unit SizeCase of 10
Showing 8 of 8

Scalable

  • Tubes and rack are ideal for both lower-throughput and high-throughput use
  • Feature graduations and white patch for manual marking
  • Can be used in traditional cryostorage boxes made for 10x10 arrays
  • Internal threads limit contamination
  • Automation-pickable in universal latch rack
  • Barcoded rack option offers additional tracking assurance

Innovative Universal Cap Design

  • Single-piece construction with molded-in gasket
  • Cannot be over-tightened manually or with automated capping tools
  • Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen

Secure Tracking

  • Permanently bonded, unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
  • 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
  • Scan the tube to access sample information and identify the contents

Stringent Quality Control

  • Every 2D barcoded storage tube is scanned to ensure readability
  • Barcodes are checked against database of previously assigned codes to prevent duplicates
  • Every tube has a Sterility Assurance Level of 10-6 and is made with class VI medical grade resins

WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text