Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Offering low extractable membranes and housing, Thermo Scientific™ Titan3™ Nylon Syringe Filters are HPLC performance tested, and color-coded to easily select the correct membrane and pore size. An enhanced Luer Lock inlet prevents leakage. A 1mm boro-silicate glass pre-filter is provided with most 30mm devices, pressure rated to 120psi. This is particularly beneficial with high solids samples that have larger-size particulates. An internal ring provides more strength to the housing which prevents leakage and bursting. Titan3 Syringe Filters are packed in re-usable rigid transparent and color-coded containers.
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
Color | Opaque Medium Yellow |
Color Code | Purple |
Description | Titan3 Nylon Syringe Filter 0.2 μm, 4 mm, 100 Pk. |
Disposable | Single-use |
Material | Nylon |
Material (Membrane) | Nylon |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: general use, most HPLC samples |
Hold up Volume (After Air Purge) | <15 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 75 psi |
Product Line | Titan3 |
Quantity | 100 Pack |
Type | Syringe Filter |
Diameter (Metric) | 4 mm |
Diameter (Metric) Membrane | 4 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
Color | Opaque Medium Yellow |
Color Code | Yellow |
Description | Titan3 Nylon Syringe Filter 1.5 μm, 30 mm, 100 Pk. |
Disposable | Single-use |
Material | Nylon |
Material (Membrane) | Nylon |
Pore Size | 1.25 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: general use, most HPLC samples |
Hold up Volume (After Air Purge) | <157 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 210 psi |
Product Line | Titan3 |
Quantity | 100 Pack |
Type | Syringe Filter |
Diameter (Metric) | 30 mm |
Diameter (Metric) Membrane | 30 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
Color | Light Purple |
Color Code | Purple |
Description | Titan3 Nylon Syringe Filter 0.2 μm, 17 mm, 200 Pk. |
Disposable | Single-use |
Material | Nylon |
Material (Membrane) | Nylon |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: general use, most HPLC samples |
Hold up Volume (After Air Purge) | <35 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 115 psi |
Product Line | Titan3 |
Quantity | 200 Pack |
Type | Syringe Filter |
Diameter (Metric) | 17 mm |
Diameter (Metric) Membrane | 17 mm |
Unit Size | Pack of 200 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
Color | Light Purple |
Color Code | Purple |
Description | Titan3 Nylon Syringe Filter 0.2 μm, 30 mm, with Pre-Filter, 100 Pk. |
Disposable | Single-use |
Material | Nylon |
Material (Membrane) | Nylon |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: general use, most HPLC samples |
Hold up Volume (After Air Purge) | <157 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | Yes |
Pressure Rating | 210 psi |
Product Line | Titan3 |
Quantity | 100 Pack |
Type | Syringe Filter |
Diameter (Metric) | 30 mm |
Diameter (Metric) Membrane | 30 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
Color | Transparent Green |
Description | Titan3 Nylon Syringe Filter 0.45 μm, 4 mm, 100 Pk. |
Disposable | Single-use |
Material | Nylon |
Material (Membrane) | Nylon |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: general use, most HPLC samples |
Hold up Volume (After Air Purge) | <15 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 75 psi |
Product Line | Titan3 |
Quantity | 100 Pack |
Type | Syringe Filter |
Diameter (Metric) | 4 mm |
Diameter (Metric) Membrane | 4 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
Color | Transparent Green |
Description | Titan3 Nylon Syringe Filter 0.45 μm, 30 mm, with Pre-Filter, 100 Pk. |
Disposable | Single-use |
Material | Nylon |
Material (Membrane) | Nylon |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: general use, most HPLC samples |
Hold up Volume (After Air Purge) | <157 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | Yes |
Pressure Rating | 210 psi |
Product Line | Titan3 |
Quantity | 100 Pack |
Type | Syringe Filter |
Diameter (Metric) | 30 mm |
Diameter (Metric) Membrane | 30 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
Color | White |
Color Code | White |
Description | Titan3 Nylon Syringe Filter 0.45 μm, 30 mm, 100 Pk. |
Disposable | Single-use |
Material | Nylon |
Material (Membrane) | Nylon |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: general use, most HPLC samples |
Hold up Volume (After Air Purge) | <157 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 210 psi |
Product Line | Titan3 |
Quantity | 100 Pack |
Type | Syringe Filter |
Diameter (Metric) | 30 mm |
Diameter (Metric) Membrane | 30 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
Color | Pink |
Color Code | Pink |
Description | Titan3 Nylon Syringe Filter 5 μm, 30 mm, 100 Pk. |
Disposable | Single-use |
Material | Nylon |
Material (Membrane) | Nylon |
Pore Size | 0.25 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: general use, most HPLC samples |
Hold up Volume (After Air Purge) | <157 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 210 psi |
Product Line | Titan3 |
Quantity | 100 Pack |
Type | Syringe Filter |
Diameter (Metric) | 30 mm |
Diameter (Metric) Membrane | 30 mm |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Pore Size | Prefilter | Quantity | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
42204-NN | Pack of 100 | 4 mm | 0.2 μm | No | 100 Pack | Special offer: 118.77 148.46 Save 29.69 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
41225-NN | Pack of 100 | 30 mm | 1.25 μm | No | 100 Pack | 247.45 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
42213-NN | Pack of 200 | 17 mm | 0.2 μm | No | 200 Pack | Special offer: 255.54 319.43 Save 63.89 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
42225-NN | Pack of 100 | 30 mm | 0.2 μm | Yes | 100 Pack | Special offer: 224.06 280.07 Save 56.01 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
44504-NN | Pack of 100 | 4 mm | 0.45 μm | No | 100 Pack | Special offer: 117.87 147.34 Save 29.47 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
44525-NN | Pack of 100 | 30 mm | 0.45 μm | Yes | 100 Pack | Special offer: 225.85 282.31 Save 56.46 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
44526-NN | Pack of 100 | 30 mm | 0.45 μm | No | 100 Pack | 251.95 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
45025-NN | Pack of 100 | 30 mm | 0.25 μm | No | 100 Pack | 251.95 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.