Offering low extractable membranes and housing, Thermo Scientific™ Titan3™ Nylon Syringe Filters are HPLC performance tested, and color-coded to easily select the correct membrane and pore size. An enhanced Luer Lock inlet prevents leakage. A 1mm boro-silicate glass pre-filter is provided with most 30mm devices, pressure rated to 120psi. This is particularly beneficial with high solids samples that have larger-size particulates. An internal ring provides more strength to the housing which prevents leakage and bursting. Titan3 Syringe Filters are packed in re-usable rigid transparent and color-coded containers.
Catalog Number
45025-NN
Unit Size
Pack of 100
Diameter (Metric)
30 mm
Pore Size
0.25 μm
Prefilter
No
Quantity
100 Pack
Price (USD)
251.95
Availability
-
Full specifications
Quantity
Certifications/Compliance
Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
Color
Pink
Color Code
Pink
Description
Titan3 Nylon Syringe Filter 5 μm, 30 mm, 100 Pk.
Disposable
Single-use
Material
Nylon
Material (Membrane)
Nylon
Pore Size
0.25 μm
Sterility
Non-sterile
For Use With (Application)
Sample Filtration: general use, most HPLC samples
Hold up Volume (After Air Purge)
<157 μL
Housing Material
Medical Grade, Solvent-Resistant, Virgin Polypropylene
Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
Color
White
Color Code
White
Description
Titan3 Nylon Syringe Filter 0.45 μm, 30 mm, 100 Pk.
Disposable
Single-use
Material
Nylon
Material (Membrane)
Nylon
Pore Size
0.45 μm
Sterility
Non-sterile
For Use With (Application)
Sample Filtration: general use, most HPLC samples
Hold up Volume (After Air Purge)
<157 μL
Housing Material
Medical Grade, Solvent-Resistant, Virgin Polypropylene
Prefilter
No
Pressure Rating
210 psi
Product Line
Titan3
Quantity
100 Pack
Type
Syringe Filter
Diameter (Metric)
30 mm
Diameter (Metric) Membrane
30 mm
Unit Size
Pack of 100
Showing 8 of 8
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.