Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified PTFE, with Polypropylene Support . |
Color | Transparent Blue |
Description | Titan3 PTFE (Hydrophobic) Syringe Filter 0.2 μm, 4 mm, 100 Pk. |
Disposable | Single-use |
Material | PTFE (Hydrophilic) |
Material (Membrane) | PTFE (Hydrophobic) |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: aggressive organic, highly basic, or hot solutions, aqueous solutions without prewetting with an alcohol |
Hold up Volume (After Air Purge) | <15 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 75 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Volume (Metric) | <15 μL (Hold Up) |
Diameter (Metric) | 4 mm |
Diameter (Metric) Membrane | 4 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified PTFE, with Polypropylene Support . |
Color | Dark Blue |
Description | Titan3 PTFE (Hydrophobic) Syringe Filter 1 μm, 30 mm, 100 Pk. |
Disposable | Single-use |
Material | PTFE (Hydrophilic) |
Material (Membrane) | PTFE (Hydrophobic) |
Pore Size | 1.0 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: aggressive organic, highly basic, or hot solutions, aqueous solutions without prewetting with an alcohol |
Hold up Volume (After Air Purge) | <157 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 210 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Volume (Metric) | <137 μL (Hold Up) |
Diameter (Metric) | 30 mm |
Diameter (Metric) Membrane | 30 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified PTFE, with Polypropylene Support . |
Color | Transparent Blue |
Description | Titan3 PTFE (Hydrophobic) Syringe Filter 0.2 μm, 17 mm, 200 Pk. |
Disposable | Single-use |
Material | PTFE (Hydrophobic) |
Material (Membrane) | PTFE (Hydrophobic) |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: aggressive organic, highly basic, or hot solutions, transducer protectors; aqueous solutions after prewetting with an alcohol |
Hold up Volume (After Air Purge) | <35 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 115 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Volume (Metric) | <2 μL (Hold Up) |
Diameter (Metric) | 17 mm |
Diameter (Metric) Membrane | 17 mm |
Unit Size | Pack of 200 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified PTFE, with Polypropylene Support . |
Color | Transparent Blue |
Description | Titan3 PTFE (Hydrophobic) Syringe Filter 0.2 μm, 30 mm, with Pre-Filter, 100 Pk. |
Disposable | Single-use |
Material | PTFE (Hydrophilic) |
Material (Membrane) | PTFE (Hydrophobic) |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: aggressive organic, highly basic, or hot solutions, aqueous solutions without prewetting with an alcohol |
Hold up Volume (After Air Purge) | <157 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | Yes |
Pressure Rating | 210 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Diameter (Metric) | 30 mm |
Diameter (Metric) Membrane | 30 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified PTFE, with Polypropylene Support . |
Color | Transparent Yellow |
Description | Titan3 PTFE (Hydrophobic) Syringe Filter 0.45 μm, 4 mm, 100 Pk. |
Disposable | Single-use |
Material | PTFE (Hydrophilic) |
Material (Membrane) | PTFE (Hydrophobic) |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: aggressive organic, highly basic, or hot solutions, aqueous solutions without prewetting with an alcohol |
Hold up Volume (After Air Purge) | <15 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 75 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Volume (Metric) | <15 μL (Hold Up) |
Diameter (Metric) | 4 mm |
Diameter (Metric) Membrane | 4 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified PTFE, with Polypropylene Support . |
Color | Yellow |
Description | Titan3 PTFE (Hydrophobic) Syringe Filter 0.45 μm, 17 mm, 200 Pk. |
Disposable | Single-use |
Material | PTFE (Hydrophobic) |
Material (Membrane) | PTFE (Hydrophobic) |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: aggressive organic, highly basic, or hot solutions, transducer protectors; aqueous solutions after prewetting with an alcohol |
Hold up Volume (After Air Purge) | <35 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 115 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Volume (Metric) | <29 μL (Hold Up) |
Diameter (Metric) | 17 mm |
Diameter (Metric) Membrane | 17 mm |
Unit Size | Pack of 200 |
Certifications/Compliance | Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified PTFE, with Polypropylene Support . |
Color | Transparent Yellow |
Description | Titan3 PTFE (Hydrophobic) Syringe Filter 0.45 μm, 30 mm, with Pre-Filter, 100 Pk. |
Disposable | Single-use |
Material | PTFE (Hydrophilic) |
Material (Membrane) | PTFE (Hydrophobic) |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | Sample Filtration: aggressive organic, highly basic, or hot solutions, aqueous solutions without prewetting with an alcohol |
Hold up Volume (After Air Purge) | <157 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | Yes |
Pressure Rating | 210 psi |
Product Line | Titan3 |
Type | Syringe Filter |
Volume (Metric) | <137 μL (Hold Up) |
Diameter (Metric) | 30 mm |
Diameter (Metric) Membrane | 30 mm |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Pore Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
42204-NP | Pack of 100 | 4 mm | 0.2 μm | Special offer: 118.77 148.46 Save 29.69 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
41025-NP | Pack of 100 | 30 mm | 1.0 μm | 260.94 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
42213-NP | Pack of 200 | 17 mm | 0.2 μm | Special offer: 305.04 381.30 Save 76.26 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
42225-NP | Pack of 100 | 30 mm | 0.2 μm | Special offer: 220.46 275.57 Save 55.11 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
44504-NP | Pack of 100 | 4 mm | 0.45 μm | Special offer: 117.87 147.34 Save 29.47 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
44513-NP | Pack of 200 | 17 mm | 0.45 μm | Special offer: 305.04 381.30 Save 76.26 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
44525-NP | Pack of 100 | 30 mm | 0.45 μm | Special offer: 230.35 287.94 Save 57.59 (20%) Ends: 30-Sep-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|