Thermo Scientific™

RadEye SPRD and SPRD-ER Personal Radiation Detector

Catalog number: 425082541
Have Questions?
Thermo Scientific™

RadEye SPRD and SPRD-ER Personal Radiation Detector

Catalog number: 425082541
Have Questions?

Respond quickly and decisively to real radiation threats with the new standard in detection and interdiction of illicit radiation. The Thermo Scientific™ RadEye™ SPRD and SPRD-ER Personal Radiation Detectors are handheld radiation monitors that offer a unique combination of detector sensitivity and intelligent alarming to help ensure detection in the most challenging applications while eliminating nuisance alarms. Additionally, the RadEye SPRD and SPRD-ER radiation detectors identify and categorizes specific types of radiation or radioactive material, and can be configured to support your missions or user skills. 

By providing significant detector sensitivity for search and find, combined with accurate high dose rate radiation measurement, the RadEye SPRD-ER is a suitable instrument for all users and may be the only radiation detector you need.  

 
 
Catalog Number
425082541
Unit Size
Each
Description
RadEye SPRD-ER Kit
Price (USD)
Full specifications
DescriptionRadEye SPRD-ER Kit
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Radeye SPRD-ER Vehicle Kit, contains 1 ea. RadEye SPRD-ER, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe + RadEyeSpectra, Holster and spare AAA rechargeable batteries
Price (USD)
Full specifications
DescriptionRadeye SPRD-ER Vehicle Kit, contains 1 ea. RadEye SPRD-ER, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe + RadEyeSpectra, Holster and spare AAA rechargeable batteries
Unit SizeEach
Catalog Number
Unit Size
Each
Description
RadEye SPRD-ER Personal Radiation Detector
Price (USD)
Full specifications
Sensitivity(662 keV)
Certifications/ComplianceLow dose rate range: ANSI N42.32 PRD standard fully compliant; ANSI N42.48 SPRD standard fully compliant
DescriptionRadEye SPRD-ER Personal Radiation Detector
Dimensions (L x W x H)4.1 x 2.6 x 1.6 in. (with rubber protective sleeve)
Energy RangeSpectroscopic energy range, Low dose rate / Search / ID detector: 20 keV - 3 MeV
Typical ID Timeat 1μSv/h (100μR/h), Low dose rate / Search / ID detector: < 3 min
Battery Type2 AAA alkaline or NiMH
Operating Temperature (Metric)−20°C to +50°C
CommunicationsWireless: Bluetooth 4.0 (Option)
Operating Temperature (English)-4°F to +122°F
MaterialLow dose rate / Search / ID detector: CsI(Tl)
Fast Gain Verification and AdjustmentLow dose rate / Search / ID detector: Lutetium Testadapter (< 10 nCi Lu-176)
Natural Background RejectionLow dose rate / Search / ID detector: Advanced algorithms
Detector Type2
Continuous Gain StabilizationLow dose rate / Search / ID detector: Sourceless spectral algorithm
Weight (Metric)0.195 kg (including batteries and rubber sleeve)
Drop Distance to Concrete1.5 m on concrete (with rubber sleeve)
Radiation TypeGamma, X-Ray plus neutrons via prompt gamma
Battery Life> 170 hr. (alkaline)
Weight (English)0.429 lb. (including batteries and rubber sleeve)
Neutron Detection and VerificationLow dose rate / Search / ID detector: Prompt gamma analysis
Dose RangeLow dose rate / Search / ID detector: 10 nSv/h - 250 μSv/h (1 μR/h - 25 mR/h)
Unit SizeEach
Catalog Number
Unit Size
Each
Description
RadEye SPRD Personal Radiation Detector
Price (USD)
Full specifications
Sensitivity(cps per μSv/h (662 keV)) 200
Background MeasurementNBR (Natural Background Rejection): Advanced with 6 Energy Windows
DescriptionRadEye SPRD Personal Radiation Detector
Energy Range60 keV to 3 MeV (+/- 30%)
Battery Type2 AAA
CommunicationsWireless Communications: BT4 optional
Response TimeTypical ID-time @ 1 μSv/h (100 μR/h) ∼ 3 minutes
Detector TypeCsl
Weight (Metric)0.189 kg (including batteries and rubber sleeve)
Alarm TypesDisplay, LED, Sounder, Vibe
Resolution(662 keV) 7.5%
Radiation TypeGamma
Battery Life∼ 200 hr.
Weight (English)0.417 lb.
Dose RangeDose Rate Range: 1μR/h - 25 mR/h (10 nSv/h - 250μSv/h)
Unit SizeEach
Catalog Number
Unit Size
Each
Description
RadEye SPRD-KIT, contains 1 ea. RadEye SPRD, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe + RadEyeSpectra, Holster and spare AAA batteries packaged in a hardened plastic case.
Price (USD)
Full specifications
DescriptionRadEye SPRD-KIT, contains 1 ea. RadEye SPRD, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe + RadEyeSpectra, Holster and spare AAA batteries packaged in a hardened plastic case.
Unit SizeEach
Catalog Number
Unit Size
Each
Description
RadEye SPRD Personal Radiation Detector
Price (USD)
Full specifications
Sensitivity(cps per μSv/h (662 keV)) 200
DescriptionRadEye SPRD Personal Radiation Detector
Energy Range60 keV to 3 MeV (+/- 30%)
Response TimeTypical ID-time @ 1μSv/h (100μR/h) ∼ 3 minutes
Detector TypeCsl
Weight (Metric)0.189 kg (including batteries and rubber sleeve)
Resolution(662 keV) 7.5%
Weight (English)0.417 lb.
Dose RangeDose Rate Range: 1μR/h - 25 mR/h (10 nSv/h - 250μSv/h)
Unit SizeEach
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
425082541Full specifications
EachRadEye SPRD-ER KitRequest A Quote
DescriptionRadEye SPRD-ER Kit
Unit SizeEach
425082542Full specifications
EachRadeye SPRD-ER Vehicle Kit, contains 1 ea. RadEye SPRD-ER, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe + RadEyeSpectra, Holster and spare AAA rechargeable batteriesRequest A Quote
DescriptionRadeye SPRD-ER Vehicle Kit, contains 1 ea. RadEye SPRD-ER, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe + RadEyeSpectra, Holster and spare AAA rechargeable batteries
Unit SizeEach
4250825Full specifications
EachRadEye SPRD-ER Personal Radiation DetectorRequest A Quote
Sensitivity(662 keV)
Certifications/ComplianceLow dose rate range: ANSI N42.32 PRD standard fully compliant; ANSI N42.48 SPRD standard fully compliant
DescriptionRadEye SPRD-ER Personal Radiation Detector
Dimensions (L x W x H)4.1 x 2.6 x 1.6 in. (with rubber protective sleeve)
Energy RangeSpectroscopic energy range, Low dose rate / Search / ID detector: 20 keV - 3 MeV
Typical ID Timeat 1μSv/h (100μR/h), Low dose rate / Search / ID detector: < 3 min
Battery Type2 AAA alkaline or NiMH
Operating Temperature (Metric)−20°C to +50°C
CommunicationsWireless: Bluetooth 4.0 (Option)
Operating Temperature (English)-4°F to +122°F
MaterialLow dose rate / Search / ID detector: CsI(Tl)
Fast Gain Verification and AdjustmentLow dose rate / Search / ID detector: Lutetium Testadapter (< 10 nCi Lu-176)
Natural Background RejectionLow dose rate / Search / ID detector: Advanced algorithms
Detector Type2
Continuous Gain StabilizationLow dose rate / Search / ID detector: Sourceless spectral algorithm
Weight (Metric)0.195 kg (including batteries and rubber sleeve)
Drop Distance to Concrete1.5 m on concrete (with rubber sleeve)
Radiation TypeGamma, X-Ray plus neutrons via prompt gamma
Battery Life> 170 hr. (alkaline)
Weight (English)0.429 lb. (including batteries and rubber sleeve)
Neutron Detection and VerificationLow dose rate / Search / ID detector: Prompt gamma analysis
Dose RangeLow dose rate / Search / ID detector: 10 nSv/h - 250 μSv/h (1 μR/h - 25 mR/h)
Unit SizeEach
4250817Full specifications
EachRadEye SPRD Personal Radiation DetectorRequest A Quote
Sensitivity(cps per μSv/h (662 keV)) 200
Background MeasurementNBR (Natural Background Rejection): Advanced with 6 Energy Windows
DescriptionRadEye SPRD Personal Radiation Detector
Energy Range60 keV to 3 MeV (+/- 30%)
Battery Type2 AAA
CommunicationsWireless Communications: BT4 optional
Response TimeTypical ID-time @ 1 μSv/h (100 μR/h) ∼ 3 minutes
Detector TypeCsl
Weight (Metric)0.189 kg (including batteries and rubber sleeve)
Alarm TypesDisplay, LED, Sounder, Vibe
Resolution(662 keV) 7.5%
Radiation TypeGamma
Battery Life∼ 200 hr.
Weight (English)0.417 lb.
Dose RangeDose Rate Range: 1μR/h - 25 mR/h (10 nSv/h - 250μSv/h)
Unit SizeEach
42508918Full specifications
EachRadEye SPRD-KIT, contains 1 ea. RadEye SPRD, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe + RadEyeSpectra, Holster and spare AAA batteries packaged in a hardened plastic case.Request A Quote
DescriptionRadEye SPRD-KIT, contains 1 ea. RadEye SPRD, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe + RadEyeSpectra, Holster and spare AAA batteries packaged in a hardened plastic case.
Unit SizeEach
4250827Full specifications
EachRadEye SPRD Personal Radiation DetectorRequest A Quote
Sensitivity(cps per μSv/h (662 keV)) 200
DescriptionRadEye SPRD Personal Radiation Detector
Energy Range60 keV to 3 MeV (+/- 30%)
Response TimeTypical ID-time @ 1μSv/h (100μR/h) ∼ 3 minutes
Detector TypeCsl
Weight (Metric)0.189 kg (including batteries and rubber sleeve)
Resolution(662 keV) 7.5%
Weight (English)0.417 lb.
Dose RangeDose Rate Range: 1μR/h - 25 mR/h (10 nSv/h - 250μSv/h)
Unit SizeEach
Showing 6 of 6
  • Faster detection of radiation at greater distances without increasing false alarms
  • Faster distinction between potential threats to public safety and non-threat sources (medical or natural) 
  • Unprecedented count rate and dose rate accuracy across the full spectrum of keV –  MeV 
  • Simplified ID capability for novice to advanced users  
  • Multiple modes of operation, easily configured to best align with existing radiation detection operating procedures 
  • New Enhanced NBR identifies artificial radiation while minimizing false alarms 
  • Extremely high dose rate measurement capabilities (RadEye SPRD-ER) of ≤1000 R/h (<10 Sv/h) supports users with one unit for search, find, radiation identification and response missions. 
  • New highly sensitive alarm (RadEye SPRD-ER) for artificial gamma (S-Alarm) supplies extra sensitivity in the range of 90 - 450 keV for effective detection of SNM materials 
  • Sourceless detector gain stabilization improves radiation identification selectivity and accuracy across the spectrum in varying environmental conditions. 
  • Stay on mission - detect radiation at greater distances

View our online training here.

 

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text