Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Respond quickly and decisively to real radiation threats with the new standard in detection and interdiction of illicit radiation. The Thermo Scientific™ RadEye™ SPRD and SPRD-ER Personal Radiation Detectors are handheld radiation monitors that offer a unique combination of detector sensitivity and intelligent alarming to help ensure detection in the most challenging applications while eliminating nuisance alarms. Additionally, the RadEye SPRD and SPRD-ER radiation detectors identify and categorizes specific types of radiation or radioactive material, and can be configured to support your missions or user skills.
By providing significant detector sensitivity for search and find, combined with accurate high dose rate radiation measurement, the RadEye SPRD-ER is a suitable instrument for all users and may be the only radiation detector you need.
Sensitivity | (cps per μSv/h (662 keV)) 200 |
Description | RadEye SPRD Personal Radiation Detector |
Energy Range | 60 keV to 3 MeV (+/- 30%) |
Response Time | Typical ID-time @ 1μSv/h (100μR/h) ∼ 3 minutes |
Detector Type | Csl |
Weight (Metric) | 0.189 kg (including batteries and rubber sleeve) |
Resolution | (662 keV) 7.5% |
Weight (English) | 0.417 lb. |
Dose Range | Dose Rate Range: 1μR/h - 25 mR/h (10 nSv/h - 250μSv/h) |
Unit Size | Each |
Description | RadEye SPRD-ER Kit |
Unit Size | Each |
Description | Radeye SPRD-ER Vehicle Kit, contains 1 ea. RadEye SPRD-ER, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe + RadEyeSpectra, Holster and spare AAA rechargeable batteries |
Unit Size | Each |
Sensitivity | (662 keV) |
Certifications/Compliance | Low dose rate range: ANSI N42.32 PRD standard fully compliant; ANSI N42.48 SPRD standard fully compliant |
Description | RadEye SPRD-ER Personal Radiation Detector |
Dimensions (L x W x H) | 4.1 x 2.6 x 1.6 in. (with rubber protective sleeve) |
Energy Range | Spectroscopic energy range, Low dose rate / Search / ID detector: 20 keV - 3 MeV |
Typical ID Time | at 1μSv/h (100μR/h), Low dose rate / Search / ID detector: < 3 min |
Battery Type | 2 AAA alkaline or NiMH |
Operating Temperature (Metric) | −20°C to +50°C |
Communications | Wireless: Bluetooth 4.0 (Option) |
Operating Temperature (English) | -4°F to +122°F |
Material | Low dose rate / Search / ID detector: CsI(Tl) |
Fast Gain Verification and Adjustment | Low dose rate / Search / ID detector: Lutetium Testadapter (< 10 nCi Lu-176) |
Natural Background Rejection | Low dose rate / Search / ID detector: Advanced algorithms |
Detector Type | 2 |
Continuous Gain Stabilization | Low dose rate / Search / ID detector: Sourceless spectral algorithm |
Weight (Metric) | 0.195 kg (including batteries and rubber sleeve) |
Drop Distance to Concrete | 1.5 m on concrete (with rubber sleeve) |
Radiation Type | Gamma, X-Ray plus neutrons via prompt gamma |
Battery Life | > 170 hr. (alkaline) |
Weight (English) | 0.429 lb. (including batteries and rubber sleeve) |
Neutron Detection and Verification | Low dose rate / Search / ID detector: Prompt gamma analysis |
Dose Range | Low dose rate / Search / ID detector: 10 nSv/h - 250 μSv/h (1 μR/h - 25 mR/h) |
Unit Size | Each |
Sensitivity | (cps per μSv/h (662 keV)) 200 |
Background Measurement | NBR (Natural Background Rejection): Advanced with 6 Energy Windows |
Description | RadEye SPRD Personal Radiation Detector |
Energy Range | 60 keV to 3 MeV (+/- 30%) |
Battery Type | 2 AAA |
Communications | Wireless Communications: BT4 optional |
Response Time | Typical ID-time @ 1 μSv/h (100 μR/h) ∼ 3 minutes |
Detector Type | Csl |
Weight (Metric) | 0.189 kg (including batteries and rubber sleeve) |
Alarm Types | Display, LED, Sounder, Vibe |
Resolution | (662 keV) 7.5% |
Radiation Type | Gamma |
Battery Life | ∼ 200 hr. |
Weight (English) | 0.417 lb. |
Dose Range | Dose Rate Range: 1μR/h - 25 mR/h (10 nSv/h - 250μSv/h) |
Unit Size | Each |
Description | RadEye SPRD-KIT, contains 1 ea. RadEye SPRD, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe + RadEyeSpectra, Holster and spare AAA batteries packaged in a hardened plastic case. |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4250827 | Each | RadEye SPRD Personal Radiation Detector | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425082541 | Each | RadEye SPRD-ER Kit | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425082542 | Each | Radeye SPRD-ER Vehicle Kit, contains 1 ea. RadEye SPRD-ER, Lutetium Test Adapter, Vehicle charging kit, Bluetooth adapter, Software package RadEye.exe + RadEyeSpectra, Holster and spare AAA rechargeable batteries | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4250825 | Each | RadEye SPRD-ER Personal Radiation Detector | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4250817 | Each | RadEye SPRD Personal Radiation Detector | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
42508918 | Each | RadEye SPRD-KIT, contains 1 ea. RadEye SPRD, Lutetium Test Adapter, Desktop holder + USB connection cable, Software package RadEye.exe + RadEyeSpectra, Holster and spare AAA batteries packaged in a hardened plastic case. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
View our online training here.