Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Separate the lightweight and durable Thermo Scientific™ Nalgene™ Büchner Two-Piece Polypropylene Funnels for easy cleaning. These autoclavable funnels won't chip, crack or break making them a valuble asset to lab safety programs.
Diameter (Metric)Top | 58 mm |
Capacity (Metric) | 83 mL |
Material | Polypropylene |
Height (Metric) | 104 mm |
Autoclavable | Yes |
Description | Funnel Buchner PP 55mm |
Length (Metric) Stem | 45mm |
Quantity | 1/Pk.; 8/Cs. |
Unit Size | Each |
Diameter (Metric)Top | 58 mm |
Capacity (Metric) | 83 mL |
Material | Polypropylene |
Height (Metric) | 104 mm |
Autoclavable | Yes |
Description | Funnel Buchner PP 55mm |
Length (Metric) Stem | 45mm |
Quantity | 1/Pk.; 8/Cs. |
Unit Size | Case of 8 |
Diameter (Metric)Top | 75 mm |
Capacity (Metric) | 186 mL |
Material | Polypropylene |
Height (Metric) | 147 mm |
Autoclavable | Yes |
Description | Funnel Buchner PP 70mm |
Length (Metric) Stem | 65mm |
Quantity | 1/Pk.; 6/Cs. |
Unit Size | Case of 6 |
Diameter (Metric)Top | 75 mm |
Capacity (Metric) | 186 mL |
Material | Polypropylene |
Height (Metric) | 147 mm |
Autoclavable | Yes |
Description | Funnel Buchner PP 70mm |
Length (Metric) Stem | 65mm |
Quantity | 1/Pk.; 6/Cs. |
Unit Size | Each |
Diameter (Metric)Top | 99 mm |
Capacity (Metric) | 358 mL |
Material | Polypropylene |
Height (Metric) | 168 mm |
Autoclavable | Yes |
Description | Funnel Buchner PP 90mm |
Length (Metric) Stem | 70 mm |
Quantity | 1/Pk.; 4/Cs. |
Unit Size | Case of 4 |
Diameter (Metric)Top | 99 mm |
Capacity (Metric) | 358 mL |
Material | Polypropylene |
Height (Metric) | 168 mm |
Autoclavable | Yes |
Description | Funnel Buchner PP 90mm |
Length (Metric) Stem | 70 mm |
Quantity | 1/Pk.; 4/Cs. |
Unit Size | Each |
Diameter (Metric)Top | 132 mm |
Capacity (Metric) | 919 mL |
Material | Polypropylene |
Height (Metric) | 214 mm |
Autoclavable | Yes |
Description | Funnel Buchner PP 110mm |
Length (Metric) Stem | 92 mm |
Quantity | 1/Pk.; 4/Cs. |
Unit Size | Case of 4 |
Diameter (Metric)Top | 132 mm |
Capacity (Metric) | 919 mL |
Material | Polypropylene |
Height (Metric) | 214 mm |
Autoclavable | Yes |
Description | Funnel Buchner PP 110mm |
Length (Metric) Stem | 92 mm |
Quantity | 1/Pk.; 4/Cs. |
Unit Size | Each |
Diameter (Metric)Top | 175 mm |
Capacity (Metric) | 2.91 L |
Material | Polypropylene |
Height (Metric) | 285 mm |
Autoclavable | Yes |
Description | Funnel Buchner PP 150mm |
Length (Metric) Stem | 107mm |
Quantity | 1/Pk.; 4/Cs. |
Unit Size | Case of 4 |
Diameter (Metric)Top | 175 mm |
Capacity (Metric) | 2.91 L |
Material | Polypropylene |
Height (Metric) | 285 mm |
Autoclavable | Yes |
Description | Funnel Buchner PP 150mm |
Length (Metric) Stem | 107mm |
Quantity | 1/Pk.; 4/Cs. |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Diameter (Metric)Top | Capacity (Metric) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4280-0550PK also known as 4280-0550 | Each | 58 mm | 83 mL | 20.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4280-0550 | Case of 8 | 58 mm | 83 mL | 136.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4280-0700 | Case of 6 | 75 mm | 186 mL | 129.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4280-0700PK also known as 4280-0700 | Each | 75 mm | 186 mL | 25.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4280-0900 | Case of 4 | 99 mm | 358 mL | 147.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4280-0900PK also known as 4280-0900 | Each | 99 mm | 358 mL | 43.40 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4280-1100 | Case of 4 | 132 mm | 919 mL | 121.00 Online price 209.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4280-1100PK also known as 4280-1100 | Each | 132 mm | 919 mL | 30.30 Online price 61.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4280-1500 | Case of 4 | 175 mm | 2.91 L | 265.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4280-1500PK also known as 4280-1500 | Each | 175 mm | 2.91 L | 78.60 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|