The Applied Biosystems™ MicroAmp™ Optical 96-Well Reaction Plate is optimized to provide unmatched temperature accuracy and uniformity for fast, efficient PCR amplification. This plate, constructed from a single rigid piece of polypropylene in a 96-well format, is compatible with Applied Biosystems™ 96-well Real-Time PCR systems and thermal cyclers.
• Frosted to minimize interfering fluorescence from wells of cycling block • Screened to eliminate auto-fluorescent plates • Unique design provides a barrier to ambient air to help ensure well-to-well temperature uniformity
Oil-Free PCR Amplification MicroAmp™ disposables are optimized to provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification. Proprietary MicroAmp™ plates are essential for high-performance PCR and help ensure the greatest temperature and amplification uniformity for your samples.
Specifications
Barcode
No Barcode
Certifications/Compliance
Certified DNA/RNase Free
Packaging
500 Plates
Product Line
MicroAmp
Color
Optical
Product Type
Microplate
For Use With (Equipment)
Thermal Cycler, Genetic Analyzer, DNA Analyzer
Skirt Style
Semi
Material
Polypropylene
Volume (Metric) Well
0.3 mL
No. of Wells
96
Volume (Metric) Working
0.2 mL
Quantity
500 Plates
Reaction Speed
Standard
Unit Size
500 plates
Contents & Storage
Contains 50 packages of 10 plates each (each package is equivalent to catalog # N8010560)
Will require either caps or full plate cover to seal (not included)
May be stored at room temperature. With proper storage, plates may be stored indefinitely.