MicroAmp™ Optical 96-Well Reaction Plate
Need help? Find instrument-specific tips, troubleshooting help, and technical resources within our new Real-Time PCR and Digital PCR Instruments Support Center.
Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
MicroAmp™ Optical 96-Well Reaction Plate
Applied Biosystems™

MicroAmp™ Optical 96-Well Reaction Plate

The Applied Biosystems™ MicroAmp™ Optical 96-Well Reaction Plate is optimized to provide unmatched temperature accuracy and uniformity for fast, efficientRead more
Promo ImagePromotion
Promo code:RPUZZ25
Stock up on essentials to piece your discovery together
Until June 27, save up to $650 and get an exclusive lab-themed hidden-object puzzleLearn More
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
N8010560Promo Image10 Plates
4316813Promo Image500 Plates
Catalog number N8010560
Price (USD)
83.65
Online Exclusive
89.25
Save 5.60 (6%)
Each
In stock
Add to cart
Quantity:
10 Plates
Recurring order eligible. Learn more »
Price (USD)
83.65
Online Exclusive
89.25
Save 5.60 (6%)
Each
Add to cart
Ask our AI about this Product
The Applied Biosystems™ MicroAmp™ Optical 96-Well Reaction Plate is optimized to provide unmatched temperature accuracy and uniformity for fast, efficient PCR amplification. This plate, constructed from a single rigid piece of polypropylene in a 96-well format, is compatible with Applied Biosystems™ 96-well Real-Time PCR systems and thermal cyclers.

• Frosted to minimize interfering fluorescence from wells of cycling block
• Screened to eliminate auto-fluorescent plates
• Unique design provides a barrier to ambient air to help ensure well-to-well temperature uniformity

Oil-Free PCR Amplification
MicroAmp™ disposables are optimized to provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification. Proprietary MicroAmp™ plates are essential for high-performance PCR and help ensure the greatest temperature and amplification uniformity for your samples.
Specifications
Certifications/ComplianceCertified DNA/RNase Free
For Use With (Equipment)Thermal Cycler, Genetic Analyzer, DNA Analyzer
Packaging10 Plates
Product TypeMicroplate
Quantity10 Plates
Shipping ConditionRoom Temperature
Skirt StyleSemi
Volume (Metric) Working0.2 mL
BarcodeNo Barcode
ColorOptical
MaterialPolypropylene
No. of Wells96
Product LineMicroAmp
Unit SizeEach
Contents & Storage
Contains ten 96-well reaction plates.

Will require either caps or full plate cover to seal (not included).

May be stored at room temperature. With proper storage, plates may be stored indefinitely.
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
I13V25Q517Certificate of AnalysisJun 14, 2025N8010560
I13V25Q516Certificate of AnalysisJun 14, 2025N8010560
I13V25Q621Certificate of AnalysisJun 14, 2025N8010560
I13V25Q222Certificate of AnalysisJun 14, 2025N8010560
I13V25Q323Certificate of AnalysisJun 14, 2025N8010560
5 results displayed, search above for a specific certificate

Frequently asked questions (FAQs)

Our microplates are certified to be DNA, RNase and PCR inhibitor free as long as they are kept in the original packaging bag. They are not meant to be autoclaved.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Yes, both the plates are the same. The only difference between them is the barcode.

Find additional tips, troubleshooting help, and resources within our PCR and cDNA Synthesis Support Center.

No. The plate does not fit and will result in the crushing of the wells and possible contamination of the block due to leaking of the well contents.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Yes, the MicroAmp Optical 96-Well Reaction Plate (Cat. No. N8010560, 4316813) is compatible with the SeqStudo Genetic Analyzer.

Find additional tips, troubleshooting help, and resources within our Capillary Electrophoresis Instruments Support Center.

No, they are not the same. The MicroAmp Optical 96-Well Reaction Plate is an empty optical plate that is used for sample processing (i.e. amplification using the thermal cycler or sample loading onto a capillary instrument). The MicroAmp plate cannot be used for performing normalization as it is not coated using the ChargeSwitch technology.

Other products to consider



Share catalog number, name or link

1x1 image pixel for data collection