Informational:Inquire about OEM or Commercial Supply version of this product here.
Applied Biosystems™

Platinum™ Multiplex PCR Master Mix

Catalog number: 4464269
Have Questions?
Applied Biosystems™

Platinum™ Multiplex PCR Master Mix

Catalog number: 4464269
Have Questions?
Catalog Number
4464269
Unit Size
250 reactions
Price (USD)
Availability
-
Quantity
Catalog Number
Unit Size
50 reactions
Price (USD)
Availability
-
Quantity
Catalog Number
Unit Size
2,000 reactions
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
4464269250 reactions
-
446426850 reactions
-
44642702,000 reactions
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations

The Platinum™ Multiplex PCR Master Mix is designed specifically for endpoint multiplex PCR. Designed specifically for endpoint multiplex PCR, it supports easy multiplexing with minimal optimization.

Multiplexing—Amplify up to 20 amplicons in a single reaction
Flexibility—Amplify products from 50 bp to 2.5 kb
Ease of Use—Perform multiplex PCR reactions with minimal optimization

A High-Specificity, High-Throughput Solution for Endpoint PCR
The performance of the Platinum™ Multiplex PCR Master Mix over a wide range of amplicon sizes permits the amplification of templates from 50 bp to 2.5 kb, greatly enhancing workflow flexibility. Coupled with its 20-plex capability and absence of primer dimers, it not only provides a high-throughput solution but also boasts high specificity through fewer non-specific primer binding events, and hence less reaction and primer waste.

WARNING: Reproductive Harm - www.P65Warnings.ca.gov
For Research Use Only. Not for use in diagnostic procedures.

Specifications

GC-Rich PCR Performance
Low
Polymerase
Platinum Taq DNA Polymerase
Reaction Speed
Standard
Multiplex Capability
Up to 20-plex
Shipping Condition
Dry Ice
For Use With (Application)
Hot-start PCR, Multiplex PCR
Concentration
2X
Fidelity (vs. Taq)
1X
Hot Start
Built-In Hot Start
No. of Reactions
250 Reactions
Reaction Format
SuperMix or Master Mix
Size (Final Product)
2.5 kb or less
Volume
1.25 mL

Contents & Storage

• Platinum Multiplex PCR Master Mix, 2X (5 x 1.25 mL)
• GC Enhancer (1 x 1.25 mL)

Store at –15°C to –25°C prior to opening.
Master mix may be stored at –15°C to –25°C or at 4°C (for up to 30 days). The GC Enhancer must be kept at –15°C to –25°C.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text