Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
With enhanced versatility and customization, the Thermo Scientific™ E1-ClipTip™ Electronic Multichannel Pipette automates daily 96-and 384-well microplate pipetting tasks with the sealed-in security of Thermo Scientific™ ClipTip™ technology. Enjoy pipetting again with optimum functionality for every application and user preference. The NEW My Pipette™ Creator app enables programming of E1-ClipTip from the comfort of your PC.
Compatible Tips | ClipTip 384 12.5 |
Color | Pink |
For Use With | ClipTip™ 384 12.5 |
Model | Bluetooth |
Number of Channels | 16 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Electronic Pipette |
Volume (Metric) | 0.5 to 12.5 μL |
Increments | 0.01μL |
Unit Size | Each |
Compatible Tips | ClipTip 12.5 |
Color | Pink |
For Use With | ClipTip™ 12.5 |
Model | Bluetooth |
Number of Channels | 8 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Electronic Pipette |
Volume (Metric) | 0.5 to 12.5 μL |
Increments | 0.01μL |
Unit Size | Each |
Compatible Tips | ClipTip 200 |
Color | Yellow |
For Use With | ClipTip™ 200 |
Model | Bluetooth |
Number of Channels | 8 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Electronic Pipette |
Volume (Metric) | 2 to 125 μL |
Increments | 0.1μL |
Unit Size | Each |
Compatible Tips | ClipTip 300 |
Color | Orange |
For Use With | ClipTip™ 300 |
Model | Bluetooth |
Number of Channels | 8 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Electronic Pipette |
Volume (Metric) | 10 to 300 μL |
Increments | 0.1μL |
Unit Size | Each |
Compatible Tips | ClipTip 1250 |
Color | Turquoise |
For Use With | ClipTip™ 1250 |
Model | Bluetooth |
Number of Channels | 8 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Electronic Pipette |
Volume (Metric) | 15 to 1250 μL |
Increments | 1μL |
Unit Size | Each |
Compatible Tips | ClipTip 12.5 |
Color | Pink |
For Use With | ClipTip™ 12.5 |
Model | Bluetooth |
Number of Channels | 12 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Electronic Pipette |
Volume (Metric) | 0.5 to 12.5 μL |
Increments | 0.01μL |
Unit Size | Each |
Compatible Tips | ClipTip 200 |
Color | Yellow |
For Use With | ClipTip™ 200 |
Model | Bluetooth |
Number of Channels | 12 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Electronic Pipette |
Volume (Metric) | 2 to 125 μL |
Increments | 0.1μL |
Unit Size | Each |
Compatible Tips | ClipTip 300 |
Color | Orange |
For Use With | ClipTip™ 300 |
Model | Bluetooth |
Number of Channels | 12 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Electronic Pipette |
Volume (Metric) | 10 to 300 μL |
Increments | 0.1μL |
Unit Size | Each |
Compatible Tips | ClipTip 1000 |
Color | Blue |
For Use With | ClipTip™ 1000 |
Model | Bluetooth |
Number of Channels | 12 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Electronic Pipette |
Volume (Metric) | 30 to 850 μL |
Increments | 1μL |
Unit Size | Each |
Compatible Tips | ClipTip 384 30 |
Color | Violet |
For Use With | ClipTip™ 384 30 |
Model | Bluetooth |
Number of Channels | 16 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Electronic Pipette |
Volume (Metric) | 1 to 30 μL |
Increments | 0.01μL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Number of Channels | Volume (Metric) | Compatible Tips | Type | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4671020BT | Each | 16 | 0.5 to 12.5 μL | ClipTip 384 12.5 | Electronic Pipette | 2,226.80 Online price 2,344.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4671000BT | Each | 8 | 0.5 to 12.5 μL | ClipTip 12.5 | Electronic Pipette | 1,669.15 Online price 1,757.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4671040BT | Each | 8 | 2 to 125 μL | ClipTip 200 | Electronic Pipette | 1,757.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4671070BT | Each | 8 | 10 to 300 μL | ClipTip 300 | Electronic Pipette | 1,669.15 Online price 1,757.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4671100BT | Each | 8 | 15 to 1250 μL | ClipTip 1250 | Electronic Pipette | 1,669.15 Online price 1,757.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4671010BT | Each | 12 | 0.5 to 12.5 μL | ClipTip 12.5 | Electronic Pipette | 1,946.55 Online price 2,049.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4671050BT | Each | 12 | 2 to 125 μL | ClipTip 200 | Electronic Pipette | 1,946.55 Online price 2,049.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4671080BT | Each | 12 | 10 to 300 μL | ClipTip 300 | Electronic Pipette | 1,946.55 Online price 2,049.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4671090BT | Each | 12 | 30 to 850 μL | ClipTip 1000 | Electronic Pipette | 1,946.55 Online price 2,049.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4671030BT | Each | 16 | 1 to 30 μL | ClipTip 384 30 | Electronic Pipette | 2,226.80 Online price 2,344.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|