Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Perform sample transfers between virtually any tube, rack, microplate or horizontal gel box quickly and efficiently with the Thermo Scientific™ E1-ClipTip™ Equalizer Pipette. Adjustable tip spacing allows you to set the distance between tips by simply sliding the scale to expand or contract to the desired labware format.The NEW My Pipette™ Creator app enables programming of E1-ClipTip from the comfort of your PC
Compatible Tips | ClipTip 384 12.5 |
Description | E1-ClipTip Equalizer |
Adjustable Tip Spacing | 4.5 to 9.0mm |
Color | Pink |
For Use With | ClipTip 384 12.5 |
Model | Bluetooth |
Number of Channels | 12 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Equalizer Pipette |
Volume (Metric) | 0.5 to 12.5 μL |
Increments | 0.01μL |
Unit Size | Each |
Compatible Tips | ClipTip 1250 |
Description | E1-ClipTip Equalizer |
Adjustable Tip Spacing | 9 to 19.8 mm |
Color | Turquoise Button |
For Use With | ClipTip 1250 |
Model | Bluetooth |
Number of Channels | 6 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Multi-Channel Equalizer Pipette |
Volume (Metric) | 15 to 1250 μL |
Increments | 1μL |
Unit Size | Each |
Compatible Tips | ClipTip 200 |
Description | E1-ClipTip Equalizer |
Adjustable Tip Spacing | 9 to 14.2 mm |
Color | Yellow |
For Use With | ClipTip 200 |
Model | Bluetooth |
Number of Channels | 8 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Multi-Channel Equalizer Pipette |
Volume (Metric) | 2 to 125 μL |
Increments | 0.1μL |
Unit Size | Each |
Compatible Tips | ClipTip 300 |
Description | E1-ClipTip Equalizer |
Adjustable Tip Spacing | 9 to 14.2 mm |
Color | Orange |
For Use With | ClipTip 300 |
Model | Bluetooth |
Number of Channels | 8 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Multi-Channel Equalizer Pipette |
Volume (Metric) | 10 to 300 μL |
Increments | 0.1μL |
Unit Size | Each |
Compatible Tips | ClipTip 1250 |
Description | E1-ClipTip Equalizer |
Adjustable Tip Spacing | 9 to 14.2 mm |
Color | Turquoise Button |
For Use With | ClipTip 1250 |
Model | Bluetooth |
Number of Channels | 8 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Equalizer Pipette |
Volume (Metric) | 15 to 1250 μL |
Increments | 1μL |
Unit Size | Each |
Compatible Tips | ClipTip 384 12.5 |
Description | E1-ClipTip Equalizer |
Adjustable Tip Spacing | 4.5 to 14.2mm |
Color | Pink |
For Use With | ClipTip 384 12.5 |
Model | Bluetooth |
Number of Channels | 8 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Equalizer Pipette |
Volume (Metric) | 0.5 to 12.5 μL |
Increments | 0.01μL |
Unit Size | Each |
Compatible Tips | ClipTip 384 30 |
Description | E1-ClipTip Equalizer |
Adjustable Tip Spacing | 4.5 to 14.2mm |
Color | Violet |
For Use With | ClipTip 384 30 |
Model | Bluetooth |
Number of Channels | 8 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Multi-Channel Equalizer Pipette |
Volume (Metric) | 1 to 30 μL |
Increments | 0.01μL |
Unit Size | Each |
Compatible Tips | ClipTip 384 125 |
Description | E1-ClipTip Equalizer |
Adjustable Tip Spacing | 4.5 to 14.2mm |
Color | Yellow |
For Use With | ClipTip 384 125 |
Model | Bluetooth |
Number of Channels | 8 |
Product Line | E1-ClipTip™ |
Programmability | Yes |
Type | Equalizer Pipette |
Volume (Metric) | 2 to 125 μL |
Increments | 0.1μL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Number of Channels | Volume (Metric) | Compatible Tips | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4672020BT | Each | 12 | 0.5 to 12.5 μL | ClipTip 384 12.5 | 2,757.85 Online price 2,903.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4672090BT | Each | 6 | 15 to 1250 μL | ClipTip 1250 | 2,450.05 Online price 2,579.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4672050BT | Each | 8 | 2 to 125 μL | ClipTip 200 | 2,602.05 Online price 2,739.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4672080BT | Each | 8 | 10 to 300 μL | ClipTip 300 | 2,602.05 Online price 2,739.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4672100BT | Each | 8 | 15 to 1250 μL | ClipTip 1250 | 2,602.05 Online price 2,739.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4672010BT | Each | 8 | 0.5 to 12.5 μL | ClipTip 384 12.5 | 2,602.05 Online price 2,739.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4672030BT | Each | 8 | 1 to 30 μL | ClipTip 384 30 | 2,602.05 Online price 2,739.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4672060BT | Each | 8 | 2 to 125 μL | ClipTip 384 125 | 2,739.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|