Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Simplify sample inventory. Thermo Scientific™ Linear Barcoded Tubes feature Thermo Scientific™ Nunc™ and Thermo Scientific™ Nalgene™ Cryotubes with directly printed barcodes that are more robust than labels. Choose from available noncustom options or call for customized options in a wide range of choices of code type, length and format.
Diameter (Metric) | 12 mm |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 1.5 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (Metric) | 48 mm |
No. per Case | 500 |
No. per Pack | 25 |
RNase Free | Yes |
Barcode | Linear Barcode |
Product Line | Nalgene™ |
Sterility | Sterile |
Graduated | No |
Anti-Rotation | Yes |
Packaging Quantity | 500/Cs. |
Closure Material | Polypropylene |
Capacity (English) | 0.0507 oz. |
Dnase Free | Yes |
Height (Metric) | 47.75 mm |
Closure Type | Screw Cap |
Unit Size | Case of 500 |
Diameter (Metric) | 13.5 mm |
Diameter (English) Outer | 0.5 in. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 1.2 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (English) | 1.5 in. |
Length (Metric) | 38.1 mm |
No. per Case | 500 |
No. per Pack | 25 |
RNase Free | Yes |
Barcode | Linear Barcode |
Product Line | Nalgene™ |
Sterility | Sterile |
Graduated | No |
Anti-Rotation | Yes |
Packaging Quantity | 500/Cs. |
Closure Material | Polyethylene |
Capacity (English) | 0.0405 oz. |
Dnase Free | Yes |
Height (Metric) | 38.1 mm |
Closure Type | Screw Cap |
Unit Size | Case of 500 |
Diameter (Metric) | 13.5 mm |
Description | Nalgene Linear Barcoded (ink-jet, Code 128) Cryogenic Vial |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 2.0 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (Metric) | 48.3 mm |
No. per Case | 500 |
No. per Pack | 25 |
RNase Free | Yes |
Barcode | Linear Barcode |
Product Line | Nalgene™ |
Sterility | Sterile |
Graduated | No |
Anti-Rotation | Yes |
Packaging Quantity | 500/Cs. |
Closure Material | Polyethylene |
Capacity (English) | 0.0676 oz. |
Dnase Free | Yes |
Height (Metric) | 47.75 mm |
Closure Type | Screw Cap |
Unit Size | Case of 500 |
Diameter (Metric) | 12.5 mm |
Description | Nunc Barcoded (inkjet interleave 2 of 5) CryoTube Vial |
Capacity (Metric) | 1.8 mL |
Bottom Shape | Round |
Material | Polypropylene |
Thread Style | Internal |
Length (Metric) | 48 mm |
No. per Case | 1800 |
No. per Pack | 50 |
RNase Free | Yes |
Barcode | Linear Barcode |
Product Line | Nunc™ |
Sterility | Sterile |
Anti-Rotation | Yes |
Packaging Quantity | 1800/Cs. |
Closure Material | Polypropylene |
Capacity (English) | 1.8 mL |
Dnase Free | Yes |
Closure Type | Screw Cap |
Unit Size | Case of 1800 |
Diameter (Metric) | 12.5 mm |
Description | Nunc Barcoded (inkjet interleave 2 of 5) CryoTube Vial |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 1.8 mL |
Bottom Shape | Round |
Material | Polypropylene |
Thread Style | Internal |
Length (Metric) | 48. mm |
No. per Case | 1800 |
No. per Pack | 50 |
RNase Free | Yes |
Barcode | Linear Barcode |
Product Line | Nunc™ |
Sterility | Non-sterile |
Anti-Rotation | Yes |
Packaging Quantity | 50 Pk., 1800 Cases |
Capacity (English) | 0.06086 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Unit Size | Case of 1800 |
Diameter (Metric) | 13.5 mm |
Diameter (English) Outer | 0.5 in. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 5 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (English) | 3.5 in. |
Length (Metric) | 92 mm |
No. per Case | 250 |
No. per Pack | 10 |
RNase Free | Yes |
Barcode | Linear Barcode |
Product Line | Nalgene™ |
Sterility | Sterile |
Graduated | No |
Anti-Rotation | Yes |
Packaging Quantity | 250/Cs. |
Closure Material | Polyethylene |
Capacity (English) | 0.169 oz. |
Dnase Free | Yes |
Height (Metric) | 88.9 mm |
Closure Type | Screw Cap |
Unit Size | Case of 250 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Diameter (Metric) | Sterility | Length (Metric) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5001-1020 | Case of 500 | 1.5 mL | 12 mm | Sterile | 48 mm | 673.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5001-0012 | Case of 500 | 1.2 mL | 13.5 mm | Sterile | 38.1 mm | 635.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5001-0020 | Case of 500 | 2.0 mL | 13.5 mm | Sterile | 48.3 mm | 635.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
373420 | Case of 1800 | 1.8 mL | 12.5 mm | Sterile | 48 mm | 2,401.20 Online price 2,668.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
373530 | Case of 1800 | 1.8 mL | 12.5 mm | Non-sterile | 48. mm | 2,102.00 Online price 2,668.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5001-0050 | Case of 250 | 5 mL | 13.5 mm | Sterile | 92 mm | 332.00 Online price 486.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|