| 50044679 | Full specifications | Each | Media Valves | Water tap G3/8 connection (Black) with long neck for installation in side walls | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 | Request A Quote |
For Use With (Equipment) | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 | Description | Water tap G3/8 connection (Black) with long neck for installation in side walls | Product Type | Media Valves | Configuration Options | Field Installed | Unit Size | Each |
|
| 50046015 | Full specifications | Each | Media Valves | Combustible gas G3/8 connection (yellow) with long neck for installation inside walls | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95; Herasafe 2030i 0.9, 1.2, 1.5, 1.8; Maxisafe 2030i 0.9, 1.2, 1.5, 1.8 | Request A Quote |
For Use With (Equipment) | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95; Herasafe 2030i 0.9, 1.2, 1.5, 1.8; Maxisafe 2030i 0.9, 1.2, 1.5, 1.8 | Description | Combustible gas G3/8 connection (yellow) with long neck for installation inside walls | Product Type | Media Valves | Configuration Options | Field Installed | Unit Size | Each |
|
| 50052208 | Full specifications | Each | Wind Screen Protection Kit | Windscreen protection kit | Heraguard ECO 0.9 | Request A Quote |
For Use With (Equipment) | Heraguard ECO 0.9 | Description | Windscreen protection kit | Product Type | Wind Screen Protection Kit | Configuration Options | Factory Installed | Unit Size | Each |
|
| 51901074 | Full specifications | Each | Work Surface Wraps | Stainless Steel Work Surface | Heraguard ECO 0.9 | Request A Quote |
For Use With (Equipment) | Heraguard ECO 0.9 | Depth (Metric) | 580 mm | Description | Stainless Steel Work Surface | Width (Metric) | 900 mm | Product Type | Work Surface Wraps | Configuration Options | Factory Installed | Unit Size | Each |
|
| 50073943 | Full specifications | Each | General Accessories | Hanging Bar 700 mm with set of 6 Hooks | Heraguard ECO 0.9 | Request A Quote |
For Use With (Equipment) | Heraguard ECO 0.9 | Description | Hanging Bar 700 mm with set of 6 Hooks | Product Type | General Accessories | Configuration Options | Field Installed | Unit Size | Each |
|
| 50073944 | Full specifications | Each | General Accessories | Hanging Bar 1000 mm with Set of 10 Hooks | Heraguard ECO 1.2, 1.5,1.8, 1.8/95 | Request A Quote |
For Use With (Equipment) | Heraguard ECO 1.2, 1.5,1.8, 1.8/95 | Description | Hanging Bar 1000 mm with Set of 10 Hooks | Product Type | General Accessories | Configuration Options | Field Installed | Unit Size | Each |
|
| 50139418 | Full specifications | Each | Cover | UV-resistant Night Cover | Heraguard ECO 1.5 | Request A Quote |
For Use With (Equipment) | Heraguard ECO 1.5 | Description | UV-resistant Night Cover | Product Type | Cover | Configuration Options | Field Installed | Unit Size | Each |
|
| 50074905 | Full specifications | Each | Solenoid Valves | Solenoid valve for use with tap for flammable gas cylinders G3/8 connection | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 | Request A Quote |
For Use With (Equipment) | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 | Description | Solenoid valve for use with tap for flammable gas cylinders G3/8 connection | Product Type | Solenoid Valves | Configuration Options | Field Installed | Unit Size | Each |
|
| 50140094 | Full specifications | Each | UV Options | Retrofit Kit UV-Radiator | Heraguard ECO 1.5 | Request A Quote |
For Use With (Equipment) | Heraguard ECO 1.5 | Description | Retrofit Kit UV-Radiator | Product Type | UV Options | Configuration Options | Field Installed | Unit Size | Each |
|
| 50059017 | Full specifications | Each | Media Valves | Lead through for hose connection for side wall use. Suitable for 10 – 13 mm inner diameter hose | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 | Request A Quote |
For Use With (Equipment) | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 | Description | Lead through for hose connection for side wall use. Suitable for 10 – 13 mm inner diameter hose | Product Type | Media Valves | Configuration Options | Field Installed | Unit Size | Each |
|