Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Safely conduct applications with aggressive media in high-humidity environments with Thermo Scientific™ Cimarec™ i Telesystem Multipoint Stirrers. The stirrers are designed for integration with incubators and controlled climate chambers.
Speed | 130 to 1400 rpm |
Stirring Positions | 60 |
Top Plate Material | Stainless Steel |
Capacity | 50 mL/position |
Shape | Square |
Voltage | 100/240 V |
Wattage | 5/10/15/20 w |
Dimensions (L x W x H) | 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) |
Height (English) | 1.4 in. |
Height (Metric) | 35 mm |
Length (English) | 16.5 in. |
Length (Metric) | 420 mm |
Width (English) | 9.4 in. |
Width (Metric) | 240 mm |
Certifications/Compliance | CE |
Description | Telesystem 60 Position w/Telemodul 20 C; Capacity 0.1 to 50mL per point |
Model | Telesystem 60 Position w/Telemodul 20 C |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 16.5 lb. |
Weight (Metric) | 7.5 kg |
Unit Size | Each |
Speed | 100 to 2000 rpm |
Stirring Positions | 60 |
Top Plate Material | Stainless Steel |
Capacity | 100 mL/position |
Shape | Square |
Voltage | 100/240 V |
Wattage | 4/40 w |
Dimensions (L x W x H) | 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) |
Height (English) | 1.4 in. |
Height (Metric) | 35 mm |
Length (English) | 16.5 in. |
Length (Metric) | 420 mm |
Width (English) | 9.4 in. |
Width (Metric) | 240 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Description | Telesystem 60 Position w/Telemodul 40 C; Capacity 0.1 to 100mL per point |
Model | Telesystem 60 Position w/Telemodul 40 C |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 17.6 lb. |
Weight (Metric) | 8 kg |
Unit Size | Each |
Speed | 130 to 1400 rpm |
Stirring Positions | 15 |
Top Plate Material | Stainless Steel |
Capacity | 1 L/position |
Shape | Square |
Voltage | 100/240 V |
Wattage | 5/10/15/20 w |
Dimensions (L x W x H) | 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) |
Height (English) | 1.4 in. |
Height (Metric) | 35 mm |
Length (English) | 16.5 in. |
Length (Metric) | 420 mm |
Width (English) | 9.4 in. |
Width (Metric) | 240 mm |
Certifications/Compliance | CE |
Description | Telesystem 15 Position w/Telemodul 20 C; Capacity 1 to 1000mL per point |
Model | Telesystem 15 Position w/Telemodul 20 C |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 16.5 lb. |
Weight (Metric) | 7.5 kg |
Unit Size | Each |
Speed | 100 to 2000 rpm |
Stirring Positions | 15 |
Top Plate Material | Stainless Steel |
Capacity | 1200 mL/position |
Shape | Square |
Voltage | 100/240 V |
Wattage | 4/40 w |
Dimensions (L x W x H) | 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) |
Height (English) | 1.4 in. |
Height (Metric) | 35 mm |
Length (English) | 16.5 in. |
Length (Metric) | 420 mm |
Width (English) | 9.4 in. |
Width (Metric) | 240 mm |
Certifications/Compliance | CE |
Description | Telesystem 15 Position w/Telemodul 40 C; Capacity 1 to 1200mL per point |
Model | Telesystem 15 Position w/Telemodul 40 C |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 17.6 lb. |
Weight (Metric) | 8 kg |
Unit Size | Each |
Speed | 130 to 1400 rpm |
Stirring Positions | 6 |
Top Plate Material | Stainless Steel |
Capacity | 1500 mL/position |
Shape | Square |
Voltage | 100/240 V |
Wattage | 5/10/15/20 w |
Dimensions (L x W x H) | 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) |
Height (English) | 1.4 in. |
Height (Metric) | 35 mm |
Length (English) | 16.5 in. |
Length (Metric) | 420 mm |
Width (English) | 9.4 in. |
Width (Metric) | 240 mm |
Certifications/Compliance | CE |
Description | Telesystem 6 Position w/Telemodul 20 C; Capacity 1 to 1500mL per point |
Model | Telesystem 6 Position w/Telemodul 20 C |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 16.5 lb. |
Weight (Metric) | 7.5 kg |
Unit Size | Each |
Speed | 100 to 2000 rpm |
Stirring Positions | 6 |
Top Plate Material | Stainless Steel |
Capacity | 200 mL/position |
Shape | Square |
Voltage | 100/240 V |
Wattage | 4/40 w |
Dimensions (L x W x H) | 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) |
Height (English) | 1.4 in. |
Height (Metric) | 35 mm |
Length (English) | 16.5 in. |
Length (Metric) | 420 mm |
Width (English) | 9.4 in. |
Width (Metric) | 240 mm |
Certifications/Compliance | CE |
Description | Telesystem 6 Position w/Telemodul 40 C; Capacity 1 to 200mL per point |
Model | Telesystem 6 Position w/Telemodul 40 C |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 17.6 lb. |
Weight (Metric) | 8 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity | Speed | Stirring Positions | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50088009 | Each | 50 mL/position | 130 to 1400 rpm | 60 | 5,067.00 Online price 5,630.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50088011 | Each | 100 mL/position | 100 to 2000 rpm | 60 | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50088034 | Each | 1 L/position | 130 to 1400 rpm | 15 | 3,429.00 Online price 3,810.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50088036 | Each | 1200 mL/position | 100 to 2000 rpm | 15 | 4,176.00 Online price 4,640.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50088077 | Each | 1500 mL/position | 130 to 1400 rpm | 6 | 2,655.00 Online price 2,950.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50088078 | Each | 200 mL/position | 100 to 2000 rpm | 6 | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Effective Stirring:
Includes:
Cord set with various plugs and choice of controller: the Telemodul 20 C with microprocessor controls, adjustable power setting, and programmability or the Telemodul 40 C with higher speeds, more power settings, and PC control
Warranty: 5 years