Thermo Scientific™

Cimarec™ i Telesystem Multipoint Stirrers

Catalog number: 50088078
Have Questions?
Thermo Scientific™

Cimarec™ i Telesystem Multipoint Stirrers

Catalog number: 50088078
Have Questions?

Safely conduct applications with aggressive media in high-humidity environments with Thermo Scientific™ Cimarec™ i Telesystem Multipoint Stirrers. The stirrers are designed for integration with incubators and controlled climate chambers.

 
Catalog Number
50088078
Unit Size
Each
Capacity
200 mL/position
Speed
100 to 2000 rpm
Stirring Positions
6
Price (USD)
Availability
-
Full specifications
Quantity
-
Speed100 to 2000 rpm
Stirring Positions6
Top Plate MaterialStainless Steel
Capacity200 mL/position
ShapeSquare
Voltage100/240 V
Wattage4/40 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCE
DescriptionTelesystem 6 Position w/Telemodul 40 C; Capacity 1 to 200mL per point
ModelTelesystem 6 Position w/Telemodul 40 C
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)17.6 lb.
Weight (Metric)8 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity
50 mL/position
Speed
130 to 1400 rpm
Stirring Positions
60
Price (USD)
Availability
-
Full specifications
Quantity
Speed130 to 1400 rpm
Stirring Positions60
Top Plate MaterialStainless Steel
Capacity50 mL/position
ShapeSquare
Voltage100/240 V
Wattage5/10/15/20 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCE
DescriptionTelesystem 60 Position w/Telemodul 20 C; Capacity 0.1 to 50mL per point
ModelTelesystem 60 Position w/Telemodul 20 C
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)16.5 lb.
Weight (Metric)7.5 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity
100 mL/position
Speed
100 to 2000 rpm
Stirring Positions
60
Price (USD)
Availability
-
Full specifications
Quantity
-
Speed100 to 2000 rpm
Stirring Positions60
Top Plate MaterialStainless Steel
Capacity100 mL/position
ShapeSquare
Voltage100/240 V
Wattage4/40 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionTelesystem 60 Position w/Telemodul 40 C; Capacity 0.1 to 100mL per point
ModelTelesystem 60 Position w/Telemodul 40 C
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)17.6 lb.
Weight (Metric)8 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity
1 L/position
Speed
130 to 1400 rpm
Stirring Positions
15
Price (USD)
Availability
-
Full specifications
Quantity
Speed130 to 1400 rpm
Stirring Positions15
Top Plate MaterialStainless Steel
Capacity1 L/position
ShapeSquare
Voltage100/240 V
Wattage5/10/15/20 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCE
DescriptionTelesystem 15 Position w/Telemodul 20 C; Capacity 1 to 1000mL per point
ModelTelesystem 15 Position w/Telemodul 20 C
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)16.5 lb.
Weight (Metric)7.5 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity
1200 mL/position
Speed
100 to 2000 rpm
Stirring Positions
15
Price (USD)
Availability
-
Full specifications
Quantity
Speed100 to 2000 rpm
Stirring Positions15
Top Plate MaterialStainless Steel
Capacity1200 mL/position
ShapeSquare
Voltage100/240 V
Wattage4/40 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCE
DescriptionTelesystem 15 Position w/Telemodul 40 C; Capacity 1 to 1200mL per point
ModelTelesystem 15 Position w/Telemodul 40 C
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)17.6 lb.
Weight (Metric)8 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity
1500 mL/position
Speed
130 to 1400 rpm
Stirring Positions
6
Price (USD)
Availability
-
Full specifications
Quantity
Speed130 to 1400 rpm
Stirring Positions6
Top Plate MaterialStainless Steel
Capacity1500 mL/position
ShapeSquare
Voltage100/240 V
Wattage5/10/15/20 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCE
DescriptionTelesystem 6 Position w/Telemodul 20 C; Capacity 1 to 1500mL per point
ModelTelesystem 6 Position w/Telemodul 20 C
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)16.5 lb.
Weight (Metric)7.5 kg
Unit SizeEach
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeCapacitySpeedStirring PositionsPrice (USD)AvailabilityQuantity
50088078Full specifications
Each200 mL/position100 to 2000 rpm6Request A Quote--
Speed100 to 2000 rpm
Stirring Positions6
Top Plate MaterialStainless Steel
Capacity200 mL/position
ShapeSquare
Voltage100/240 V
Wattage4/40 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCE
DescriptionTelesystem 6 Position w/Telemodul 40 C; Capacity 1 to 200mL per point
ModelTelesystem 6 Position w/Telemodul 40 C
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)17.6 lb.
Weight (Metric)8 kg
Unit SizeEach
50088009Full specifications
Each50 mL/position130 to 1400 rpm60
-
Speed130 to 1400 rpm
Stirring Positions60
Top Plate MaterialStainless Steel
Capacity50 mL/position
ShapeSquare
Voltage100/240 V
Wattage5/10/15/20 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCE
DescriptionTelesystem 60 Position w/Telemodul 20 C; Capacity 0.1 to 50mL per point
ModelTelesystem 60 Position w/Telemodul 20 C
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)16.5 lb.
Weight (Metric)7.5 kg
Unit SizeEach
50088011Full specifications
Each100 mL/position100 to 2000 rpm60Request A Quote--
Speed100 to 2000 rpm
Stirring Positions60
Top Plate MaterialStainless Steel
Capacity100 mL/position
ShapeSquare
Voltage100/240 V
Wattage4/40 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionTelesystem 60 Position w/Telemodul 40 C; Capacity 0.1 to 100mL per point
ModelTelesystem 60 Position w/Telemodul 40 C
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)17.6 lb.
Weight (Metric)8 kg
Unit SizeEach
50088034Full specifications
Each1 L/position130 to 1400 rpm15
-
Speed130 to 1400 rpm
Stirring Positions15
Top Plate MaterialStainless Steel
Capacity1 L/position
ShapeSquare
Voltage100/240 V
Wattage5/10/15/20 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCE
DescriptionTelesystem 15 Position w/Telemodul 20 C; Capacity 1 to 1000mL per point
ModelTelesystem 15 Position w/Telemodul 20 C
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)16.5 lb.
Weight (Metric)7.5 kg
Unit SizeEach
50088036Full specifications
Each1200 mL/position100 to 2000 rpm15
-
Speed100 to 2000 rpm
Stirring Positions15
Top Plate MaterialStainless Steel
Capacity1200 mL/position
ShapeSquare
Voltage100/240 V
Wattage4/40 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCE
DescriptionTelesystem 15 Position w/Telemodul 40 C; Capacity 1 to 1200mL per point
ModelTelesystem 15 Position w/Telemodul 40 C
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)17.6 lb.
Weight (Metric)8 kg
Unit SizeEach
50088077Full specifications
Each1500 mL/position130 to 1400 rpm6
-
Speed130 to 1400 rpm
Stirring Positions6
Top Plate MaterialStainless Steel
Capacity1500 mL/position
ShapeSquare
Voltage100/240 V
Wattage5/10/15/20 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCE
DescriptionTelesystem 6 Position w/Telemodul 20 C; Capacity 1 to 1500mL per point
ModelTelesystem 6 Position w/Telemodul 20 C
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)16.5 lb.
Weight (Metric)7.5 kg
Unit SizeEach
Showing 6 of 6

Features:

  • All models submersible for use in water baths up to 50°C
  • External controllers decrease power consumption and lower heat output
  • Chemical-resistant, sealed stainless-steel housing
  • Easy recall of last used settings
  • Operating conditions are -10°C to +56°C at 100%RH in air; 0°C to 50°C submerged in water
  • IP 68 protection; easily cleaned with running water

Effective Stirring:

  • Inductive drive ensures completely synchronized stirring at all positions
  • 6-, 15- or 60-position stirrers
  • Smooth and even stirring as low as 100rpm
  • Stir speeds up to 2000rpm
  • Stir volumes up to 2L per multipoint

Includes:

Cord set with various plugs and choice of controller: the Telemodul 20 C with microprocessor controls, adjustable power setting, and programmability or the Telemodul 40 C with higher speeds, more power settings, and PC control


Warranty:
5 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text