Handle challenging stirring environments with Thermo Scientific™ Cimarec™ i Compact and Maxi Stirrers, which are 100% maintenance- and wear-free, hermetically sealed units. With powerful magnets and no moving parts, these inductive-drive stirrers are designed to go into water baths and incubators. The Cimarec™ i Compact and Maxi series stirrers come standard with your choice of controller.
Certificate of Analysis (COA), Certificate of Conformance (COC)
Description
Compact Stirrer w/Standard Telemodul; 100V Japan
Model
Compact Stirrer w/Standard Telemodul
Protection Class
IP68
Temperature Range (Metric)
-10°C to +56°C (Operating)
Type
Stirrer
Weight (English)
2.2 lb.
Weight (Metric)
1 kg
Unit Size
Each
Showing 10 of 11Show more
Features:
Hermetically sealed housing resists dust and microorganisms
Chemical-resistant, stainless-steel housing
Submersible for use in water baths up to 50°C
Operating conditions are -10°C to +56°C in air; 0°C to 50°C submerged in water
Protection class IP68
Link and Sync up to 8 compact stirrers or 4 Maxi stirrers using one controller with optional distributors and 50088137 compact stirrer or 50088127 Maxi stirrer
Maxi Stirrer with External Control:
Stir speeds up to 2000rpm
Stir volumes up to 5L
Adjustable power settings available on the Telemodul 20 C and Telemodul 40 C offer decreased power consumption and lower heat output
Compact Stirrer with External Control:
Stir speeds up to 1400rpm
Stir volumes up to 1.5L
Adjustable power settings available on the Telemodul 20 C offer decreased power consumption and lower heat output
Ordering Information:
Choose from three different control units (included with stirrer). Choose the standard Telemodul controller with its space-saving design, the Telemodul 20 C with microprocessor controls, adjustable power setting and programmability or the Telemodul 40 C with higher speeds, more power settings and PC control. Stirrers are also available without controller, for use with benchtop distribution system.
Includes:
100-240V units contain a cord set with various plugs.
Warranty: 5 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.