Thermo Scientific™

Cimarec™ i Compact and Maxi Stirrers

Catalog number: 50088152
Have Questions?
Thermo Scientific™

Cimarec™ i Compact and Maxi Stirrers

Catalog number: 50088152
Have Questions?

Handle challenging stirring environments with Thermo Scientific™ Cimarec™ i Compact and Maxi Stirrers, which are 100% maintenance- and wear-free, hermetically sealed units. With powerful magnets and no moving parts, these inductive-drive stirrers are designed to go into water baths and incubators. The Cimarec™ i Compact and Maxi series stirrers come standard with your choice of controller.

 
Catalog Number
50088152
Unit Size
Each
Description
Compact Stirrer w/Standard Telemodul; 230V Euro
Price (USD)
Full specifications
Speed130 to 1000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity1500 mL
ShapeSquare
Voltage230 V
Wattage5 w
Dimensions (L x W x H)4.7 x 4.7 x 1.378 in. (120 x 120 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)4.7 in.
Length (Metric)120 mm
Width (English)4.7 in.
Width (Metric)120 mm
Plug TypeEU
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionCompact Stirrer w/Standard Telemodul; 230V Euro
ModelCompact Stirrer w/Standard Telemodul
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)2.2 lb.
Weight (Metric)1 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Maxi Stirrer w/Telemodul 40 C;
Price (USD)
Full specifications
Speed130 to 2000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity5 L
ShapeSquare
Voltage100/240 V
Wattage3/36 w
Dimensions (L x W x H)7.9 x 7.9 x 1.378 in. (180 x 180 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)7.9 in.
Length (Metric)180 mm
Width (English)7.9 in.
Width (Metric)180 mm
Certifications/ComplianceCE
DescriptionMaxi Stirrer w/Telemodul 40 C;
ModelMaxi Stirrer w/Telemodul 40 C
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)5.1 lb.
Weight (Metric)2.3 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Compact Stirrer w/Telemodul 20 C; 100-240V; 3/6/9/12W
Price (USD)
Full specifications
Speed130 to 1400 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity1500 mL
ShapeSquare
Voltage100/240 V
Wattage3/6/9/12 w
Dimensions (L x W x H)4.7 x 4.7 x 1.378 in. (120 x 120 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)4.7 in.
Length (Metric)120 mm
Width (English)4.7 in.
Width (Metric)120 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionCompact Stirrer w/Telemodul 20 C; 100-240V; 3/6/9/12W
ModelCompact Stirrer w/Telemodul 20 C
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)2.2 lb.
Weight (Metric)1 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Maxi Stirrer w/Telemodul 20 C; 100-240V
Price (USD)
Full specifications
Speed130 to 1400 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity5 L
ShapeSquare
Voltage100/240 V
Wattage4.5/13.5/18 w
Dimensions (L x W x H)7.9 x 7.9 x 1.378 in. (180 x 180 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)7.9 in.
Length (Metric)180 mm
Width (English)7.9 in.
Width (Metric)180 mm
Certifications/ComplianceCE
DescriptionMaxi Stirrer w/Telemodul 20 C; 100-240V
ModelMaxi Stirrer w/Telemodul 20 C
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)5.1 lb.
Weight (Metric)2.3 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Maxi Stirrer w/Standard Telemodul; 230V Euro
Price (USD)
Full specifications
Speed130 to 1000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity5 L
ShapeSquare
Voltage230 V
Wattage6 w
Dimensions (L x W x H)7.9 x 7.9 x 1.378 in. (180 x 180 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)7.9 in.
Length (Metric)180 mm
Width (English)7.9 in.
Width (Metric)180 mm
Plug TypeEU
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionMaxi Stirrer w/Standard Telemodul; 230V Euro
ModelMaxi Stirrer w/Standard Telemodul
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)5.1 lb.
Weight (Metric)2.3 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Maxi Stirrer w/Standard Telemodul; 230V UK
Price (USD)
Full specifications
Speed130 to 1000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity5 L
ShapeSquare
Voltage230 V
Wattage6 w
Dimensions (L x W x H)7.9 x 7.9 x 1.378 in. (180 x 180 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)7.9 in.
Length (Metric)180 mm
Width (English)7.9 in.
Width (Metric)180 mm
Plug TypeUK
Certifications/ComplianceCE marked
DescriptionMaxi Stirrer w/Standard Telemodul; 230V UK
ModelMaxi Stirrer w/Standard Telemodul
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)5.1 lb.
Weight (Metric)2.3 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Maxi Stirrer w/Standard Telemodul; 110V Japan
Price (USD)
Full specifications
Speed130 to 1000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity5 L
ShapeSquare
Voltage100 V
Wattage6 w
Dimensions (L x W x H)7.9 x 7.9 x 1.378 in. (180 x 180 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)7.9 in.
Length (Metric)180 mm
Width (English)7.9 in.
Width (Metric)180 mm
Plug TypeJapan
Certifications/ComplianceCE marked
DescriptionMaxi Stirrer w/Standard Telemodul; 110V Japan
ModelMaxi Stirrer w/Standard Telemodul
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)5.1 lb.
Weight (Metric)2.3 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Maxi Stirrer w/Standard Telemodul; 115V US
Price (USD)
Full specifications
Speed130 to 1000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity5 L
ShapeSquare
Voltage115 V
Wattage6 w
Dimensions (L x W x H)7.9 x 7.9 x 1.378 in. (180 x 180 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)7.9 in.
Length (Metric)180 mm
Width (English)7.9 in.
Width (Metric)180 mm
Plug TypeUS
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionMaxi Stirrer w/Standard Telemodul; 115V US
ModelMaxi Stirrer w/Standard Telemodul
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)5.1 lb.
Weight (Metric)2.3 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Compact Stirrer w/Standard Telemodul; 230V UK
Price (USD)
Full specifications
Speed130 to 1000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity1500 mL
ShapeSquare
Voltage230 V
Wattage5 w
Dimensions (L x W x H)4.7 x 4.7 x 1.378 in. (120 x 120 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)4.7 in.
Length (Metric)120 mm
Width (English)4.7 in.
Width (Metric)120 mm
Plug TypeUK
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionCompact Stirrer w/Standard Telemodul; 230V UK
ModelCompact Stirrer w/Standard Telemodul
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)2.2 lb.
Weight (Metric)1 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Compact Stirrer w/Standard Telemodul; 100V Japan
Price (USD)
Full specifications
Speed130 to 1000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity1500 mL
ShapeSquare
Voltage100 V
Wattage5 w
Dimensions (L x W x H)4.7 x 4.7 x 1.378 in. (120 x 120 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)4.7 in.
Length (Metric)120 mm
Width (English)4.7 in.
Width (Metric)120 mm
Plug TypeJapan
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionCompact Stirrer w/Standard Telemodul; 100V Japan
ModelCompact Stirrer w/Standard Telemodul
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)2.2 lb.
Weight (Metric)1 kg
Unit SizeEach
Showing 10 of 11Show more
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
50088152Full specifications
EachCompact Stirrer w/Standard Telemodul; 230V EuroRequest A Quote
Speed130 to 1000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity1500 mL
ShapeSquare
Voltage230 V
Wattage5 w
Dimensions (L x W x H)4.7 x 4.7 x 1.378 in. (120 x 120 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)4.7 in.
Length (Metric)120 mm
Width (English)4.7 in.
Width (Metric)120 mm
Plug TypeEU
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionCompact Stirrer w/Standard Telemodul; 230V Euro
ModelCompact Stirrer w/Standard Telemodul
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)2.2 lb.
Weight (Metric)1 kg
Unit SizeEach
50088122Full specifications
EachMaxi Stirrer w/Telemodul 40 C;Request A Quote
Speed130 to 2000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity5 L
ShapeSquare
Voltage100/240 V
Wattage3/36 w
Dimensions (L x W x H)7.9 x 7.9 x 1.378 in. (180 x 180 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)7.9 in.
Length (Metric)180 mm
Width (English)7.9 in.
Width (Metric)180 mm
Certifications/ComplianceCE
DescriptionMaxi Stirrer w/Telemodul 40 C;
ModelMaxi Stirrer w/Telemodul 40 C
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)5.1 lb.
Weight (Metric)2.3 kg
Unit SizeEach
50088133Full specifications
EachCompact Stirrer w/Telemodul 20 C; 100-240V; 3/6/9/12WRequest A Quote
Speed130 to 1400 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity1500 mL
ShapeSquare
Voltage100/240 V
Wattage3/6/9/12 w
Dimensions (L x W x H)4.7 x 4.7 x 1.378 in. (120 x 120 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)4.7 in.
Length (Metric)120 mm
Width (English)4.7 in.
Width (Metric)120 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionCompact Stirrer w/Telemodul 20 C; 100-240V; 3/6/9/12W
ModelCompact Stirrer w/Telemodul 20 C
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)2.2 lb.
Weight (Metric)1 kg
Unit SizeEach
50088135Full specifications
EachMaxi Stirrer w/Telemodul 20 C; 100-240VRequest A Quote
Speed130 to 1400 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity5 L
ShapeSquare
Voltage100/240 V
Wattage4.5/13.5/18 w
Dimensions (L x W x H)7.9 x 7.9 x 1.378 in. (180 x 180 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)7.9 in.
Length (Metric)180 mm
Width (English)7.9 in.
Width (Metric)180 mm
Certifications/ComplianceCE
DescriptionMaxi Stirrer w/Telemodul 20 C; 100-240V
ModelMaxi Stirrer w/Telemodul 20 C
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)5.1 lb.
Weight (Metric)2.3 kg
Unit SizeEach
50088143Full specifications
EachMaxi Stirrer w/Standard Telemodul; 230V EuroRequest A Quote
Speed130 to 1000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity5 L
ShapeSquare
Voltage230 V
Wattage6 w
Dimensions (L x W x H)7.9 x 7.9 x 1.378 in. (180 x 180 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)7.9 in.
Length (Metric)180 mm
Width (English)7.9 in.
Width (Metric)180 mm
Plug TypeEU
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionMaxi Stirrer w/Standard Telemodul; 230V Euro
ModelMaxi Stirrer w/Standard Telemodul
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)5.1 lb.
Weight (Metric)2.3 kg
Unit SizeEach
50088145Full specifications
EachMaxi Stirrer w/Standard Telemodul; 230V UKRequest A Quote
Speed130 to 1000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity5 L
ShapeSquare
Voltage230 V
Wattage6 w
Dimensions (L x W x H)7.9 x 7.9 x 1.378 in. (180 x 180 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)7.9 in.
Length (Metric)180 mm
Width (English)7.9 in.
Width (Metric)180 mm
Plug TypeUK
Certifications/ComplianceCE marked
DescriptionMaxi Stirrer w/Standard Telemodul; 230V UK
ModelMaxi Stirrer w/Standard Telemodul
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)5.1 lb.
Weight (Metric)2.3 kg
Unit SizeEach
50088146Full specifications
EachMaxi Stirrer w/Standard Telemodul; 110V JapanRequest A Quote
Speed130 to 1000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity5 L
ShapeSquare
Voltage100 V
Wattage6 w
Dimensions (L x W x H)7.9 x 7.9 x 1.378 in. (180 x 180 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)7.9 in.
Length (Metric)180 mm
Width (English)7.9 in.
Width (Metric)180 mm
Plug TypeJapan
Certifications/ComplianceCE marked
DescriptionMaxi Stirrer w/Standard Telemodul; 110V Japan
ModelMaxi Stirrer w/Standard Telemodul
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)5.1 lb.
Weight (Metric)2.3 kg
Unit SizeEach
50088147Full specifications
EachMaxi Stirrer w/Standard Telemodul; 115V US
Speed130 to 1000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity5 L
ShapeSquare
Voltage115 V
Wattage6 w
Dimensions (L x W x H)7.9 x 7.9 x 1.378 in. (180 x 180 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)7.9 in.
Length (Metric)180 mm
Width (English)7.9 in.
Width (Metric)180 mm
Plug TypeUS
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionMaxi Stirrer w/Standard Telemodul; 115V US
ModelMaxi Stirrer w/Standard Telemodul
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)5.1 lb.
Weight (Metric)2.3 kg
Unit SizeEach
50088153Full specifications
EachCompact Stirrer w/Standard Telemodul; 230V UKRequest A Quote
Speed130 to 1000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity1500 mL
ShapeSquare
Voltage230 V
Wattage5 w
Dimensions (L x W x H)4.7 x 4.7 x 1.378 in. (120 x 120 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)4.7 in.
Length (Metric)120 mm
Width (English)4.7 in.
Width (Metric)120 mm
Plug TypeUK
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionCompact Stirrer w/Standard Telemodul; 230V UK
ModelCompact Stirrer w/Standard Telemodul
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)2.2 lb.
Weight (Metric)1 kg
Unit SizeEach
50088154Full specifications
EachCompact Stirrer w/Standard Telemodul; 100V JapanRequest A Quote
Speed130 to 1000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Capacity1500 mL
ShapeSquare
Voltage100 V
Wattage5 w
Dimensions (L x W x H)4.7 x 4.7 x 1.378 in. (120 x 120 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)4.7 in.
Length (Metric)120 mm
Width (English)4.7 in.
Width (Metric)120 mm
Plug TypeJapan
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionCompact Stirrer w/Standard Telemodul; 100V Japan
ModelCompact Stirrer w/Standard Telemodul
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)2.2 lb.
Weight (Metric)1 kg
Unit SizeEach
Showing 10 of 11Show more
Features:
  • Hermetically sealed housing resists dust and microorganisms
  • Chemical-resistant, stainless-steel housing
  • Submersible for use in water baths up to 50°C
  • Operating conditions are -10°C to +56°C in air; 0°C to 50°C submerged in water
  • Protection class IP68
  • Link and Sync up to 8 compact stirrers or 4 Maxi stirrers using one controller with optional distributors and 50088137 compact stirrer or 50088127 Maxi stirrer

Maxi Stirrer with External Control:

  • Stir speeds up to 2000rpm
  • Stir volumes up to 5L
  • Adjustable power settings available on the Telemodul 20 C and Telemodul 40 C offer decreased power consumption and lower heat output

Compact Stirrer with External Control:

  • Stir speeds up to 1400rpm
  • Stir volumes up to 1.5L
  • Adjustable power settings available on the Telemodul 20 C offer decreased power consumption and lower heat output

Ordering Information:

Choose from three different control units (included with stirrer). Choose the standard Telemodul controller with its space-saving design, the Telemodul 20 C with microprocessor controls, adjustable power setting and programmability or the Telemodul 40 C with higher speeds, more power settings and PC control. Stirrers are also available without controller, for use with benchtop distribution system.

Includes:

100-240V units contain a cord set with various plugs.

Warranty: 5 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text