Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Conduct stirring applications with Thermo Scientific™ Cimarec™ i Poly 15 and Multipoint Stirrers for reliable, safe performance. These stirrers are 100% maintenance- and wear-free, in a fully synchronized multipoint platform.
Speed | 80 to 2000 rpm |
Stirring Positions | 6 |
Top Plate Material | Stainless Steel |
Capacity | 3 L |
Display | Digital |
Shape | Square |
Voltage | 100/240 V |
Wattage | 5/10/15/20 w |
Dimensions (L x W x H) | 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) |
Height (English) | 1.4 in. |
Height (Metric) | 35 mm |
Length (English) | 16.5 in. |
Length (Metric) | 420 mm |
Width (English) | 9.4 in. |
Width (Metric) | 240 mm |
Certifications/Compliance | CE |
Description | Multipoint 6; Capacity 3L per multipoint; 6 stirring positions; 80 to 2000rpm |
Model | Multipoint 6 |
Protection Class | IP62 |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 16.5 lb. |
Weight (Metric) | 7.5 kg |
Unit Size | Each |
Speed | 80 to 2000 rpm |
Stirring Positions | 15 |
Top Plate Material | Stainless Steel |
Capacity | 3 L |
Display | Digital |
Shape | Square |
Voltage | 100/240 V |
Wattage | 5/10/15/20 w |
Dimensions (L x W x H) | 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) |
Height (English) | 1.4 in. |
Height (Metric) | 35 mm |
Length (English) | 16.5 in. |
Length (Metric) | 420 mm |
Width (English) | 9.4 in. |
Width (Metric) | 240 mm |
Certifications/Compliance | CE |
Description | Multipoint 15 Capacity 3L per multipoint; 15 stirring positions; 80 to 2000rpm |
Model | Multipoint 15 |
Protection Class | IP62 |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 16.5 lb. |
Weight (Metric) | 7.5 kg |
Unit Size | Each |
Speed | 130 to 990 rpm |
Stirring Positions | 15 |
Top Plate Material | Stainless Steel |
Capacity | 5 x 250 mL (Beaker), 6 x 1 L (Flask) |
Display | Digital |
Shape | Square |
Voltage | 100/240 V |
Wattage | 10 w |
Dimensions (L x W x H) | 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) |
Height (English) | 1.4 in. |
Height (Metric) | 35 mm |
Length (English) | 16.5 in. |
Length (Metric) | 420 mm |
Width (English) | 9.4 in. |
Width (Metric) | 240 mm |
Certifications/Compliance | CE |
Description | Poly 15; Capacity 15 x 250mL beakers or 6 x 1L flasks; 130 to 990rpm; 10W |
Model | Poly 15 |
Protection Class | IP32 |
Temperature Range (Metric) | -10°C to +40°C (Operating) |
Type | Stirrer |
Weight (English) | 13.2 lb. |
Weight (Metric) | 6 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Model | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50093557 | Each | Multipoint 6 | 2,510.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50093538 | Each | Multipoint 15 | 3,150.00 Online price 3,500.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50094596 | Each | Poly 15 | 1,440.00 Online price 1,600.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Poly 15 Multipoint Stirrer:
Advanced Multipoint 6/15 Stirrers:
Includes:
All models are 100-240V and contain a cord set with various plugs.
Recommended for:
Mass screening applications and other applications requiring multiple stirring points
Warranty: 5 years