Thermo Scientific™

Cimarec i Poly 15 and Multipoint Stirrers

Catalog number: 50094596
Have Questions?
Thermo Scientific™

Cimarec i Poly 15 and Multipoint Stirrers

Catalog number: 50094596
Have Questions?

Conduct stirring applications with Thermo Scientific™ Cimarec™ i Poly 15 and Multipoint Stirrers for reliable, safe performance. These stirrers are 100% maintenance- and wear-free, in a fully synchronized multipoint platform.

 
Catalog Number
50094596
Unit Size
Each
Model
Poly 15
Price (USD)
Availability
-
Full specifications
Quantity
Speed130 to 990 rpm
Stirring Positions15
Top Plate MaterialStainless Steel
Capacity5 x 250 mL (Beaker), 6 x 1 L (Flask)
DisplayDigital
ShapeSquare
Voltage100/240 V
Wattage10 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCE
DescriptionPoly 15; Capacity 15 x 250mL beakers or 6 x 1L flasks; 130 to 990rpm; 10W
ModelPoly 15
Protection ClassIP32
Temperature Range (Metric)-10°C to +40°C (Operating)
TypeStirrer
Weight (English)13.2 lb.
Weight (Metric)6 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Multipoint 15
Price (USD)
Availability
-
Full specifications
Quantity
Speed80 to 2000 rpm
Stirring Positions15
Top Plate MaterialStainless Steel
Capacity3 L
DisplayDigital
ShapeSquare
Voltage100/240 V
Wattage5/10/15/20 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCE
DescriptionMultipoint 15 Capacity 3L per multipoint; 15 stirring positions; 80 to 2000rpm
ModelMultipoint 15
Protection ClassIP62
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)16.5 lb.
Weight (Metric)7.5 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Multipoint 6
Price (USD)
Availability
-
Full specifications
Quantity
Speed80 to 2000 rpm
Stirring Positions6
Top Plate MaterialStainless Steel
Capacity3 L
DisplayDigital
ShapeSquare
Voltage100/240 V
Wattage5/10/15/20 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCE
DescriptionMultipoint 6; Capacity 3L per multipoint; 6 stirring positions; 80 to 2000rpm
ModelMultipoint 6
Protection ClassIP62
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)16.5 lb.
Weight (Metric)7.5 kg
Unit SizeEach
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeModelPrice (USD)AvailabilityQuantity
50094596Full specifications
EachPoly 15
-
Speed130 to 990 rpm
Stirring Positions15
Top Plate MaterialStainless Steel
Capacity5 x 250 mL (Beaker), 6 x 1 L (Flask)
DisplayDigital
ShapeSquare
Voltage100/240 V
Wattage10 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCE
DescriptionPoly 15; Capacity 15 x 250mL beakers or 6 x 1L flasks; 130 to 990rpm; 10W
ModelPoly 15
Protection ClassIP32
Temperature Range (Metric)-10°C to +40°C (Operating)
TypeStirrer
Weight (English)13.2 lb.
Weight (Metric)6 kg
Unit SizeEach
50093538Full specifications
EachMultipoint 15
-
Speed80 to 2000 rpm
Stirring Positions15
Top Plate MaterialStainless Steel
Capacity3 L
DisplayDigital
ShapeSquare
Voltage100/240 V
Wattage5/10/15/20 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCE
DescriptionMultipoint 15 Capacity 3L per multipoint; 15 stirring positions; 80 to 2000rpm
ModelMultipoint 15
Protection ClassIP62
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)16.5 lb.
Weight (Metric)7.5 kg
Unit SizeEach
50093557Full specifications
EachMultipoint 6
-
Speed80 to 2000 rpm
Stirring Positions6
Top Plate MaterialStainless Steel
Capacity3 L
DisplayDigital
ShapeSquare
Voltage100/240 V
Wattage5/10/15/20 w
Dimensions (L x W x H)16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English)1.4 in.
Height (Metric)35 mm
Length (English)16.5 in.
Length (Metric)420 mm
Width (English)9.4 in.
Width (Metric)240 mm
Certifications/ComplianceCE
DescriptionMultipoint 6; Capacity 3L per multipoint; 6 stirring positions; 80 to 2000rpm
ModelMultipoint 6
Protection ClassIP62
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Weight (English)16.5 lb.
Weight (Metric)7.5 kg
Unit SizeEach
Showing 3 of 3

Features:

  • Large, flat, easy-to-clean work surfaces
  • Precise microprocessor control with bright digital display
  • Easily recall last used settings
  • Gradual start acceleration is gentle and ensures good magnetic coupling
  • Inductive drive ensures completely synchronized stirring at all positions
  • Operating conditions are -10°C to +40°C at 95%RH

Poly 15 Multipoint Stirrer:

  • Rugged, powder-coated, stainless-steel housing
  • Stir speeds up to 990rpm
  • Suitable for 15 × 250mL beakers or 6 × 1L flasks
  • IP32 protection rated

Advanced Multipoint 6/15 Stirrers:

  • Chemical-resistant, sealed stainless-steel housing
  • Adjustable power settings are separate from the speed control that decreases power consumption and lowers heat output
  • Smooth and even stirring as low as 80rpm
  • Stir speeds up to 2000rpm
  • Stir volumes up to 3L per multipoint
  • IP62 protection rated; easily cleaned with running water

Includes:

All models are 100-240V and contain a cord set with various plugs.

Recommended for:

Mass screening applications and other applications requiring multiple stirring points

Warranty: 5 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text