Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Stir thermally sensitive cultures including microcarrier cultures, culture broths and cell suspensions with the Thermo Scientific™ Cimarec™ Biosystem Slow-Speed Stirrer for Cell Culture. This product offers gentle stirring and low heat output to protect sensitive cell cultures within CO2 incubators.
Speed | 5 to 120 rpm |
Stirring Positions | 1 |
Top Plate Material | Stainless Steel |
Capacity | 20 L |
Shape | Square |
Wattage | 4 w |
Dimensions (L x W x H) | 7 x 7 x 2.4 in. (18 x 18 x 6 cm) |
Height (English) | 2.4 in. |
Height (Metric) | 6 cm |
Length (English) | 7 in. |
Length (Metric) | 18 cm |
Width (English) | 7 in. |
Width (Metric) | 18 cm |
Power Setting | 0.4 to 4 w |
Certifications/Compliance | CE marked |
Description | Biosystem w/o Controller; Stir Capacity 20L; 1 position |
Model | Biosystem w/o Controller |
Protection Class | IP68 |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 7.5 lb. |
Weight (Metric) | 3.4 kg |
Unit Size | Each |
Speed | 5 to 120 rpm |
Stirring Positions | 4 |
Top Plate Material | Stainless Steel |
Capacity | 5 L |
Shape | Square |
Wattage | 4 w |
Dimensions (L x W x H) | 12.9 x 12.9 x 2.4 in. (33 x 33 x 6 cm) |
Height (English) | 2.4 in. |
Height (Metric) | 6 cm |
Length (English) | 12.9 in. |
Length (Metric) | 33 cm |
Width (English) | 12.9 in. |
Width (Metric) | 33 cm |
Power Setting | 0.4 to 4 w |
Certifications/Compliance | CE |
Description | Biosystem 4 Position w/o Controller; Stir capacity 5L per position |
Model | Biosystem 4-Position w/o Controller |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Weight (English) | 20.7 lb. |
Weight (Metric) | 9.4 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Stirring Positions | Speed | Capacity | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50119113 | Each | 1 | 5 to 120 rpm | 20 L | 842.00 Online price 935.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50119114 | Each | 4 | 5 to 120 rpm | 5 L | 3,024.00 Online price 3,360.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Biomodul 40 B control unit (sold separately)
Warranty: 5 years