Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Enhance aseptic techniques with externally threaded Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes. These storage tubes are ideally suited for research and general laboratory storage of high-value and genomic materials down to vapor phase liquid nitrogen temperatures.
Diameter (Metric) | 12.7 mm |
Product Type | Cryogenic Screw Top |
Description | Tube, sterile, bulk packed, 2.0 mL |
Diameter (English) Outer | 0.5 in. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 2.0 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (English) | 1.87 in. |
No. per Case | 1000 |
No. per Pack | 1000 |
RNase Free | Yes |
Product Line | Nalgene™ |
Sterility | Sterile |
Graduated | Yes |
Anti-Rotation | Yes |
Packaging Quantity | 1000/Cs. |
Closure Material | Polyethylene |
Capacity (English) | 0.0676 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | Yes |
Unit Size | Case of 1000 |
Diameter (Metric) | 11.684 mm |
Product Type | Cryogenic Screw Top |
Description | Tube, Sterile, 1.0 mL |
Diameter (English) Outer | 0.46 in. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 1.0 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (English) | 1.5 in. |
No. per Case | 500 |
No. per Pack | 25 |
Style | SYSTEM 100 |
RNase Free | Yes |
Product Line | Nalgene™ |
Sterility | Sterile |
Graduated | Yes |
Anti-Rotation | Yes |
Packaging Quantity | 500/Cs. |
Closure Material | Polypropylene |
Capacity (English) | 0.0338 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | Yes |
Unit Size | Case of 500 |
Diameter (Metric) | 12.7 mm |
Product Type | Cryogenic Screw Top |
Description | Tube, sterile, 1.2 mL |
Diameter (English) Outer | 0.5 in. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 1.2 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (English) | 1.5 in. |
No. per Case | 500 |
No. per Pack | 25 |
RNase Free | Yes |
Product Line | Nalgene™ |
Sterility | Sterile |
Graduated | Yes |
Anti-Rotation | Yes |
Packaging Quantity | 500/Cs. |
Closure Material | Polyethylene |
Capacity (English) | 0.0405 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | Yes |
Unit Size | Case of 500 |
Diameter (Metric) | 11.684 mm |
Product Type | Cryogenic Screw Top |
Description | Tube, sterile, 1.5 mL |
Diameter (English) Outer | 0.46 in. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 1.5 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (English) | 1.87 in. |
No. per Case | 500 |
No. per Pack | 25 |
Style | SYSTEM 100 |
RNase Free | Yes |
Product Line | Nalgene™ |
Sterility | Sterile |
Graduated | Yes |
Anti-Rotation | Yes |
Packaging Quantity | 500/Cs. |
Closure Material | Polypropylene |
Capacity (English) | 0.0507 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | Yes |
Unit Size | Case of 500 |
Diameter (Metric) | 12.7 mm |
Product Type | Cryogenic Screw Top |
Description | Tube, sterile, 2.0 mL |
Diameter (English) Outer | 0.5 in. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 2.0 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (English) | 1.87 in. |
No. per Case | 500 |
No. per Pack | 25 |
RNase Free | Yes |
Product Line | Nalgene™ |
Sterility | Sterile |
Graduated | Yes |
Anti-Rotation | Yes |
Packaging Quantity | 500/Cs. |
Closure Material | Polyethylene |
Capacity (English) | 0.0676 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | Yes |
Unit Size | Case of 500 |
Diameter (Metric) | 12.7 mm |
Product Type | Cryogenic Screw Top |
Description | Tube, sterile, 5.0 mL |
Diameter (English) Outer | 0.5 in. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 5.0 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (English) | 3.5 in. |
No. per Case | 250 |
No. per Pack | 10 |
RNase Free | Yes |
Product Line | Nalgene™ |
Sterility | Sterile |
Graduated | Yes |
Anti-Rotation | Yes |
Packaging Quantity | 250/Cs. |
Closure Material | Polyethylene |
Capacity (English) | 0.169 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | Yes |
Unit Size | Case of 250 |
Diameter (Metric) | 33.274 mm |
Product Type | Cryogenic Screw Top |
Description | Storage Pot, sterile, 15.0 mL |
Diameter (English) Outer | 1.31 in. |
Capacity (Metric) | 15 mL |
Bottom Shape | Flat |
Material | Polypropylene |
Thread Style | External |
Length (English) | 1.81 in. |
No. per Case | 75 |
RNase Free | No |
Product Line | Nalgene™ |
Sterility | Sterile |
Graduated | No |
Anti-Rotation | No |
Closure Material | Polyethylene |
Capacity (English) | 0.5 oz |
Dnase Free | No |
Closure Type | Threaded HDPE, Linerless |
Printed | No |
Unit Size | Case of 75 |
Diameter (Metric) | 12.7 mm |
Product Type | Cryogenic Screw Top |
Description | Tube, non-sterile, no printing, 1.2 mL |
Diameter (English) Outer | 0.5 in. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 1.2 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (English) | 1.5 in. |
No. per Case | 1000 |
No. per Pack | 1000 |
RNase Free | No |
Product Line | Nalgene™ |
Sterility | Non-sterile |
Graduated | No |
Anti-Rotation | Yes |
Packaging Quantity | 1000/Cs. |
Closure Material | Polyethylene |
Capacity (English) | 0.04057 oz. |
Dnase Free | No |
Closure Type | Screw Cap |
Printed | No |
Unit Size | Case of 1000 |
Diameter (Metric) | 12.7 mm |
Product Type | Cryogenic Screw Top |
Description | Tube, non-sterile, no printing, 2.0 mL |
Diameter (English) Outer | 0.5 in. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 2.0 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (English) | 1.87 in. |
No. per Case | 1000 |
No. per Pack | 1000 |
RNase Free | No |
Product Line | Nalgene™ |
Sterility | Non-sterile |
Graduated | No |
Anti-Rotation | Yes |
Packaging Quantity | 1000/Cs. |
Closure Material | Polyethylene |
Capacity (English) | 0.0676 oz. |
Dnase Free | No |
Closure Type | Screw Cap |
Printed | No |
Unit Size | Case of 1000 |
Diameter (Metric) | 12.7 mm |
Product Type | Cryogenic Screw Top |
Description | Tube, sterile, bulk packed, 1.2 mL |
Diameter (English) Outer | 0.5 in. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 1.2 mL |
Bottom Shape | Conical |
Material | Polypropylene |
Thread Style | External |
Length (English) | 1.5 in. |
No. per Case | 1000 |
No. per Pack | 1000 |
RNase Free | Yes |
Product Line | Nalgene™ |
Sterility | Sterile |
Graduated | Yes |
Anti-Rotation | Yes |
Packaging Quantity | 1000/Cs. |
Closure Material | Polyethylene |
Capacity (English) | 0.04057 oz. |
Dnase Free | Yes |
Closure Type | Screw Cap |
Printed | Yes |
Unit Size | Case of 1000 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Sterility | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5012-0020 | Case of 1000 | 2.0 mL | Sterile | 713.70 Online price 793.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5000-1012 | Case of 500 | 1.0 mL | Sterile | 414.00 Online price 460.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5000-0012 | Case of 500 | 1.2 mL | Sterile | 379.80 Online price 422.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5000-1020 | Case of 500 | 1.5 mL | Sterile | 382.50 Online price 425.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5000-0020 | Case of 500 | 2.0 mL | Sterile | 370.80 Online price 412.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5000-0050 | Case of 250 | 5.0 mL | Sterile | 322.20 Online price 358.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5005-0015 | Case of 75 | 15 mL | Sterile | 174.60 Online price 194.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5011-0012 | Case of 1000 | 1.2 mL | Non-sterile | 592.20 Online price 658.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5011-0020 | Case of 1000 | 2.0 mL | Non-sterile | 592.20 Online price 658.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5012-0012 | Case of 1000 | 1.2 mL | Sterile | 713.70 Online price 793.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|