Thermo Scientific™

Barnstead™ MicroPure™ Water Purification System

Catalog number: 50132372
Have Questions?
Thermo Scientific™

Barnstead™ MicroPure™ Water Purification System

Catalog number: 50132372
Have Questions?
Process up to 15L/day of ultra-pure water with the compact and reliable Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System. This system is an outstanding choice for applications such as HPLC or other instrumental analyses, sample preparation, glassware rinsing or molecular biology work in which endotoxins and/or nucleases would interfere. Place the system without direct access to a water line with the optional integrated 6L feed water reservoir and easily view the screen with backlit tiltable display. Monitor feed water quality to help maximize cartridge life.
 
Catalog Number
50132372
Unit Size
Each
Description
MicroPure ultrapure water system with UV-photo-oxidation, ultrafiltration membrane, and integrated 6L feed water tank
Price (USD)
Availability
-
Full specifications
Quantity
Conductivity0.055μS/cm
DescriptionMicroPure ultrapure water system with UV-photo-oxidation, ultrafiltration membrane, and integrated 6L feed water tank
Bacterial Content<0.01 CFU/mL
Endotoxin Concentration0.001 EU/mL
Feedwater ConnectorR 3/4 in.
Feed Water MonitoringYes
Feedwater SourcePretreated
Flow Rate1 L/min.
Product Water TypeType 1
Resistivity18.2 Mohm.cm
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
TypeWater Purification System
Feedwater Pressure1 to 6 bar
Operating Pressure0.1 to 6 bar
Particles >0.2µM/mL<1 μM/mL
Power Consumption0.06 kW
Temperature Range (Metric)2°C to 35°C
Width (Metric)305 mm
Height (Metric)545 mm
Depth (Metric)390 mm
Net Weight (Metric)19 kg
Electrical Requirements100/240 V 50/60 Hz
Voltage100/240 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
MicroPure UF/UV, ultrapure water system with ultra filtration membrane and UV-photo-oxidation
Price (USD)
Availability
-
Full specifications
Quantity
Conductivity0.055μS/cm
DescriptionMicroPure UF/UV, ultrapure water system with ultra filtration membrane and UV-photo-oxidation
Bacterial Content<0.01 CFU/mL
Endotoxin Concentration0.001 EU/mL
Feedwater ConnectorR 3/4 in.
Feed Water MonitoringYes
Feedwater SourcePretreated
Flow Rate1.5 L/min.
Product Water TypeType 1
Resistivity18.2 Mohm.cm
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
TypeWater Purification System
Feedwater Pressure1 to 6 bar
Operating Pressure0.1 to 6 bar
Particles >0.2µM/mL<1 μM/mL
Power Consumption0.06 kW
Temperature Range (Metric)2°C to 35°C
Width (Metric)305 mm
Height (Metric)545 mm
Depth (Metric)300 mm
Net Weight (Metric)17 kg
Electrical Requirements100/240 V 50/60 Hz
Voltage100/240 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
MicroPure UV ultrapure water system with UV-photo-oxidation
Price (USD)
Availability
-
Full specifications
Quantity
-
Conductivity0.055μS/cm
DescriptionMicroPure UV ultrapure water system with UV-photo-oxidation
Bacterial Content<0.01 CFU/mL
Feedwater ConnectorR 3/4 in.
Feed Water MonitoringYes
Feedwater SourcePretreated
Flow Rate1.5 L/min.
Product Water TypeType 1
Resistivity18.2 Mohm.cm
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
TypeWater Purification System
Feedwater Pressure1 to 6 bar
Operating Pressure0.1 to 6 bar
Particles >0.2µM/mL<1 μM/mL
Power Consumption0.06 kW
Temperature Range (Metric)2°C to 35°C
Width (Metric)305 mm
Height (Metric)545 mm
Depth (Metric)300 mm
Net Weight (Metric)17 kg
Electrical Requirements100/240 V 50/60 Hz
Voltage100/240 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
MicroPure ultrapure water system with UV-photo-oxidation and integrated 6L feed water tank
Price (USD)
Availability
-
Full specifications
Quantity
Conductivity0.055μS/cm
DescriptionMicroPure ultrapure water system with UV-photo-oxidation and integrated 6L feed water tank
Bacterial Content<0.01 CFU/mL
Endotoxin Concentration0.001 EU/mL
Feedwater ConnectorR 3/4 in.
Feed Water MonitoringYes
Feedwater SourcePretreated
Flow Rate1 L/min.
Product Water TypeType 1
Resistivity18.2 Mohm.cm
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
TypeWater Purification System
Feedwater Pressure1 to 6 bar
Operating Pressure0.1 to 6 bar
Particles >0.2µM/mL<1 μM/mL
Power Consumption0.06 kW
Temperature Range (Metric)2°C to 35°C
Width (Metric)305 mm
Height (Metric)545 mm
Depth (Metric)390 mm
Net Weight (Metric)19 kg
Electrical Requirements100/240 V 50/60 Hz
Voltage100/240 V
Frequency50/60 Hz
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)AvailabilityQuantity
50132372Full specifications
EachMicroPure ultrapure water system with UV-photo-oxidation, ultrafiltration membrane, and integrated 6L feed water tank
-
Conductivity0.055μS/cm
DescriptionMicroPure ultrapure water system with UV-photo-oxidation, ultrafiltration membrane, and integrated 6L feed water tank
Bacterial Content<0.01 CFU/mL
Endotoxin Concentration0.001 EU/mL
Feedwater ConnectorR 3/4 in.
Feed Water MonitoringYes
Feedwater SourcePretreated
Flow Rate1 L/min.
Product Water TypeType 1
Resistivity18.2 Mohm.cm
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
TypeWater Purification System
Feedwater Pressure1 to 6 bar
Operating Pressure0.1 to 6 bar
Particles >0.2µM/mL<1 μM/mL
Power Consumption0.06 kW
Temperature Range (Metric)2°C to 35°C
Width (Metric)305 mm
Height (Metric)545 mm
Depth (Metric)390 mm
Net Weight (Metric)19 kg
Electrical Requirements100/240 V 50/60 Hz
Voltage100/240 V
Frequency50/60 Hz
Unit SizeEach
50132370Full specifications
EachMicroPure UF/UV, ultrapure water system with ultra filtration membrane and UV-photo-oxidation
-
Conductivity0.055μS/cm
DescriptionMicroPure UF/UV, ultrapure water system with ultra filtration membrane and UV-photo-oxidation
Bacterial Content<0.01 CFU/mL
Endotoxin Concentration0.001 EU/mL
Feedwater ConnectorR 3/4 in.
Feed Water MonitoringYes
Feedwater SourcePretreated
Flow Rate1.5 L/min.
Product Water TypeType 1
Resistivity18.2 Mohm.cm
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
TypeWater Purification System
Feedwater Pressure1 to 6 bar
Operating Pressure0.1 to 6 bar
Particles >0.2µM/mL<1 μM/mL
Power Consumption0.06 kW
Temperature Range (Metric)2°C to 35°C
Width (Metric)305 mm
Height (Metric)545 mm
Depth (Metric)300 mm
Net Weight (Metric)17 kg
Electrical Requirements100/240 V 50/60 Hz
Voltage100/240 V
Frequency50/60 Hz
Unit SizeEach
50132373Full specifications
EachMicroPure UV ultrapure water system with UV-photo-oxidationRequest A Quote--
Conductivity0.055μS/cm
DescriptionMicroPure UV ultrapure water system with UV-photo-oxidation
Bacterial Content<0.01 CFU/mL
Feedwater ConnectorR 3/4 in.
Feed Water MonitoringYes
Feedwater SourcePretreated
Flow Rate1.5 L/min.
Product Water TypeType 1
Resistivity18.2 Mohm.cm
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
TypeWater Purification System
Feedwater Pressure1 to 6 bar
Operating Pressure0.1 to 6 bar
Particles >0.2µM/mL<1 μM/mL
Power Consumption0.06 kW
Temperature Range (Metric)2°C to 35°C
Width (Metric)305 mm
Height (Metric)545 mm
Depth (Metric)300 mm
Net Weight (Metric)17 kg
Electrical Requirements100/240 V 50/60 Hz
Voltage100/240 V
Frequency50/60 Hz
Unit SizeEach
50132374Full specifications
EachMicroPure ultrapure water system with UV-photo-oxidation and integrated 6L feed water tank
-
Conductivity0.055μS/cm
DescriptionMicroPure ultrapure water system with UV-photo-oxidation and integrated 6L feed water tank
Bacterial Content<0.01 CFU/mL
Endotoxin Concentration0.001 EU/mL
Feedwater ConnectorR 3/4 in.
Feed Water MonitoringYes
Feedwater SourcePretreated
Flow Rate1 L/min.
Product Water TypeType 1
Resistivity18.2 Mohm.cm
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
TypeWater Purification System
Feedwater Pressure1 to 6 bar
Operating Pressure0.1 to 6 bar
Particles >0.2µM/mL<1 μM/mL
Power Consumption0.06 kW
Temperature Range (Metric)2°C to 35°C
Width (Metric)305 mm
Height (Metric)545 mm
Depth (Metric)390 mm
Net Weight (Metric)19 kg
Electrical Requirements100/240 V 50/60 Hz
Voltage100/240 V
Frequency50/60 Hz
Unit SizeEach
Showing 4 of 4

Smart features:

  • Backlit display that tilts for easy viewing
  • Variable speed dispensing
  • Optional integrated 6L feed water reservoir for use without direct access to a water line

Monitor feed water quality:

  • Good feed water quality leads to consistently ultrapure water and a longer cartridge service life to maximize cartridge life.

Smart design:

  • Recirculation pump prevents bacterial growth during standstill and allows for constant monitoring of all system functions, allowing for the immediate display of fault messages if a problem is detected.
  • Systems ship fully equipped with pressure reducer, ultrapure cartridge and 0.2μm sterile filter.

Superior filters:

  • Ultrafilter is flushed automatically to assure the highest retention of endotoxins and nucleases, which produces a long two-year lifetime.
  • Validated 0.2μm final filter with folded membrane can be sterilized up to five times.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text