Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Bacterial retention | 0.99 |
Conductivity | Type 1: 0.055μS/cm and Type II: 0.067 to 0.1μS/cm |
Bacterial Content | <0.01 CFU/mL |
Feedwater Connector | 3/4 in. NPT and 1/2 in. NPT |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | Up to 1 L/min. |
Product Water Type | Type 1 and 2 |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Includes | Complete system includes Barnstead Pretreatment system with cartridges, RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.1 μm filter, UV lamp, UF filter, 60 L tank, CO2 vent filter, sterile overflow and system wall bracket |
Model | Smart2Pure Pro 16 UV/UF with 60L Tank - Complete system |
Operating Pressure | 1 to 6 bar |
Particles >0.2µM/mL | <1 |
Permeate performance | 16 L/hr. at 10°C |
Power Consumption | 0.12 kW |
RO Flow Rate | 16 L/hr. |
Width (Metric) | 305 mm |
Height (Metric) | 545 mm |
Depth (Metric) | 300 mm |
Weight (Metric) | 22 kg |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 0.99 |
Conductivity | Type 1: 0.055μS/cm and Type II: 0.067 to 0.1μS/cm |
Bacterial Content | <0.01 CFU/mL |
Feedwater Connector | 3/4 in. NPT and 1/2 in. NPT |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | Up to 1 L/min. |
Product Water Type | Type 1 and 2 |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Includes | Complete system includes Barnstead Pretreatment system with cartridges, RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.1 μm filter, UV lamp, UF filter, 30 L tank, CO2 vent filter, sterile overflow and system wall bracket |
Model | Smart2Pure Pro 16 UV/UF with 30L Tank - Complete system |
Operating Pressure | 1 to 6 bar |
Particles >0.2µM/mL | <1 |
Permeate performance | 16 L/hr. at 10°C |
Power Consumption | 0.12 kW |
RO Flow Rate | 16 L/hr. |
Width (Metric) | 305 mm |
Height (Metric) | 545 mm |
Depth (Metric) | 300 mm |
Weight (Metric) | 22 kg |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 0.99 |
Conductivity | Type 1: 0.055μS/cm and Type II: 0.067 to 0.1μS/cm |
Bacterial Content | <0.01 CFU/mL |
Feedwater Connector | 3/4 in. NPT and 1/2 in. NPT |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | Up to 1 L/min. |
Product Water Type | Type 1 and 2 |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Includes | Complete system includes RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.1 μm filter, UV lamp, UF filter, 30 L tank, CO2 vent filter, sterile overflow and system wall bracket |
Model | Smart2Pure Pro 16 UV/UF and 30L Tank |
Operating Pressure | 1 to 6 bar |
Particles >0.2µM/mL | <1 |
Permeate performance | 16 L/hr. at 10°C |
Power Consumption | 0.12 kW |
RO Flow Rate | 16 L/hr. |
Width (Metric) | 305 mm |
Height (Metric) | 545 mm |
Depth (Metric) | 300 mm |
Weight (Metric) | 22 kg |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Bacterial retention | 0.99 |
Conductivity | Type 1: 0.055μS/cm and Type II: 0.067 to 0.1μS/cm |
Bacterial Content | <0.01 CFU/mL |
Feedwater Connector | 3/4 in. NPT and 1/2 in. NPT |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | Up to 1 L/min. |
Product Water Type | Type 1 and 2 |
TOC Monitor with UV Intensity Monitoring | No |
Total Organic Carbon | 1 to 5 ppb |
Type | Water Purification System |
Feedwater Pressure | 1 to 6 bar |
Includes | Complete system includes RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.1 μm filter, UV lamp, UF filter, 60 L tank, CO2 vent filter, sterile overflow and system wall bracket |
Model | Smart2Pure Pro 16 UV/UF and 60L Tank |
Operating Pressure | 1 to 6 bar |
Particles >0.2µM/mL | <1 |
Permeate performance | 16 L/hr. at 10°C |
Power Consumption | 0.12 kW |
RO Flow Rate | 16 L/hr. |
Width (Metric) | 305 mm |
Height (Metric) | 545 mm |
Depth (Metric) | 300 mm |
Weight (Metric) | 22 kg |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Model | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50157872 | Each | Smart2Pure Pro 16 UV/UF with 60L Tank - Complete system | 17,280.00 Online price 19,200.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50157873 | Each | Smart2Pure Pro 16 UV/UF with 30L Tank - Complete system | 15,660.00 Online price 17,400.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50157882 | Each | Smart2Pure Pro 16 UV/UF and 30L Tank | 14,310.00 Online price 15,900.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50157877 | Each | Smart2Pure Pro 16 UV/UF and 60L Tank | 15,930.00 Online price 17,700.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Lasting economy:
Easy-to-operate:
Placement Options:
New Features:
Smart2Pure Pro offers reservoir options, either 30 or 60L:
Optional Hand Dispenser: