Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Nalgene CryoSleeve, 273 mm, PVC |
Height (Metric) | 100 mm |
Quantity | 100/Pk., 100/Cs. |
Type | Vial Holder |
Unit Size | Case of 100 |
Description | Nunc CryoFlex Tube Wrap, 500 mm, 14 mm ID |
Diameter (Metric) Inner | 14 mm |
Height (Metric) | 500 mm |
Quantity | 15/Pk., 300/Cs. |
Type | Tube Wrap |
Unit Size | Case of 300 |
Description | Nunc CryoFlex Tube Wrap, 500 mm, 14 mm ID |
Diameter (Metric) Inner | 14 mm |
Height (Metric) | 500 mm |
Quantity | 15/Pk., 300/Cs. |
Type | Tube Wrap |
Unit Size | Pack of 15 |
Description | CryoTube Mini Box, For 5 vials |
Color | Tan |
Material | Polystyrene |
Quantity | 350/Pk., 350/Cs. |
Type | Cryo Storage Box |
Unit Size | Case of 350 |
Description | CryoTube Mini Box, For 10 vials |
Color | Tan |
Material | Polystyrene |
Quantity | 200/Pk., 200/Cs. |
Type | Cryo Storage Box |
Unit Size | Case of 200 |
Catalog Number | Specifications | Unit Size | Type | Quantity | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5016-0001 | Case of 100 | Vial Holder | 100/Pk., 100/Cs. | 154.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
343958 | Case of 300 | Tube Wrap | 15/Pk., 300/Cs. | 3,153.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
343958PK | Pack of 15 | Tube Wrap | 15/Pk., 300/Cs. | 170.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
534479 | Case of 350 | Cryo Storage Box | 350/Pk., 350/Cs. | 1,116.00 Online price 1,240.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
534592 | Case of 200 | Cryo Storage Box | 200/Pk., 200/Cs. | 922.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|