Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Perform nonstandard applications with Thermo Scientific™ Sterilin™ Special Petri Dishes. Minimum order quantities apply.
NOT AVAILABLE IN AMERICA
Certifications/Compliance | 90mm dishes tested in accordance with EN ISO 24998:2008 standard |
Description | Petri dish, 2 compartment, 90mm |
Color | Clear |
Shape | Round |
Sterility | Aseptically Manufactured |
Type | Petri Dish |
Well Count | 2 |
No. per Case | 500 |
No. per Pack | 20 |
Vent | 3 |
Height (Metric) | 16 mm |
Height (English) | 16 in. |
Diameter (Metric) | 90 mm |
Unit Size | Case of 500 |
Certifications/Compliance | 90mm dishes tested in accordance with EN ISO 24998:2008 standard |
Description | Petri dish, 90mm |
Color | Blue |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Type | Petri Dish |
No. per Case | 500 |
No. per Pack | 20 |
Vent | 3 |
Height (Metric) | 16.2 mm |
Diameter (Metric) | 90 mm |
Unit Size | Case of 500 |
Catalog Number | Specifications | Unit Size | Description | Color | Vent | No. per Case | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
502VF | Case of 500 | Petri dish, 2 compartment, 90mm | Clear | 3 | 500 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
101VBLUE | Case of 500 | Petri dish, 90mm | Blue | 3 | 500 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Product not available in all geographic regions.