Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Dry up to six times faster than when using conventional units. Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens provide outstanding capabilities for fast and gentle drying. Excellent heat transfer and fast heating up minimize operation time. A double-paned safety-glass front window provides unique implosion protection. Modular system allows application-specific configurations through a wide range of equipment options. Temperature and pressure documentation is available to meet ISO 9000 and GLP/GMP requirements.
Description | Jacket Heating VT 6130 M |
Capacity (Metric) | 128 L |
Temperature (Metric) | 200°C |
Type | Jacket-Heating |
Dimensions (D x W x H) Interior | 20.8 x 19.5 x 19.3 in. (52.9 x 49.5 x 48.9 cm) |
Dimensions (L x W x H) | 29.5 x 35.2 x 28.3 in. (75 x 89.5 x 72 cm) |
Electrical Requirements | 208/240 V 60 Hz |
Voltage | 208/240 V |
Frequency | 60 Hz |
Unit Size | Each |
Description | Standard model VT 6025 |
Capacity (Metric) | 25 L |
Temperature (Metric) | 200°C |
Type | Jacket-Heating |
Dimensions (D x W x H) Interior | 12.1 x 11.8 x 10.8 in. (30.7 x 30 x 27.5 cm) |
Dimensions (L x W x H) | 17.7 x 18.9 x 23.6 in. (45 x 48 x 60 cm) |
Electrical Requirements | 120 V 60 Hz |
Voltage | 120 V |
Frequency | 60 Hz |
Unit Size | Each |
Description | Jacket Heating VT 6060 M |
Capacity (Metric) | 53 L |
Temperature (Metric) | 200°C |
Type | Jacket-Heating |
Dimensions (D x W x H) Interior | 14.6 x 16.3 x 13.6 in. (37.1 x 41.5 x 34.5 cm) |
Dimensions (L x W x H) | 22.4 x 29.3 x 22.7 in. (57 x 74.4 x 57.6 cm) |
Electrical Requirements | 120 V 60 Hz |
Voltage | 120 V |
Frequency | 60 Hz |
Unit Size | Each |
Description | Shelf heating VT 6060 P |
Capacity (Metric) | 53 L |
Temperature (Metric) | 300°C/400°C |
Type | Shelf-Heating with Digicon Multi-channel Controller |
Dimensions (D x W x H) Interior | 14.6 x 16.3 x 13.6 in. (37.1 x 41.5 x 34.5 cm) |
Dimensions (L x W x H) | 22.4 x 29.3 x 22.7 in. (57 x 74.4 x 57.6 cm) |
Electrical Requirements | 120 V 60 Hz |
Voltage | 120 V |
Frequency | 60 Hz |
Unit Size | Each |
Description | Shelf heating VT 6130 P |
Capacity (Metric) | 128 L |
Temperature (Metric) | 300°C/400°C |
Type | Shelf-Heating with Digicon Multi-channel Controller |
Dimensions (D x W x H) Interior | 20.8 x 19.5 x 19.3 in. (52.9 x 49.5 x 48.9 cm) |
Dimensions (L x W x H) | 29.5 x 35.2 x 28.3 in. (75 x 89.5 x 72 cm) |
Electrical Requirements | 208/240 V 60 Hz |
Voltage | 208/240 V |
Frequency | 60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Description | Temperature (Metric) | Electrical Requirements | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
51023262 | Each | 128 L | Jacket Heating VT 6130 M | 200°C | 208/240 V 60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51014551 | Each | 25 L | Standard model VT 6025 | 200°C | 120 V 60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51014540 | Each | 53 L | Jacket Heating VT 6060 M | 200°C | 120 V 60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51023263 | Each | 53 L | Shelf heating VT 6060 P | 300°C/400°C | 120 V 60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51023264 | Each | 128 L | Shelf heating VT 6130 P | 300°C/400°C | 208/240 V 60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Jacket-heated Models
Shelf-heated Models
Recommended for: