| 51026334 | Full specifications | Each | 240 L | 230 V, 50/60 Hz | TC Sensor | Copper | Request A Quote |
Capacity (English) | 8.4 cu. ft. | Data Outputs | RS232 | Description | Single 240L incubator | Capacity (Metric) | 240 L | Chamber Material | Copper | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Integrated water reservoir | Dimensions (D x W x H) Interior | 23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm) | Dimensions (L x W x H) | 32.8 x 30.7 x 36.8 in. (83.4 x 78 x 83.4 cm) | Weight (English) | 178 lb. | Electrical Requirements | 230 V, 50/60 Hz | Voltage | 230 V | Unit Size | Each |
|
| 51026282 | Full specifications | Each | 150 L | 120 V, 50/60 Hz | TC Sensor | Electropolished Stainless Steel | Request A Quote |
Capacity (English) | 5.3 cu. ft. | Data Outputs | RS232 | Description | Single 150L incubator, standard model | Capacity (Metric) | 150 L | Chamber Material | Electropolished Stainless Steel | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | Material | Stainless Steel | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Integrated water reservoir | Dimensions (D x W x H) Interior | 20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm) | Dimensions (L x W x H) | 30.8 x 25.1 x 24.1 in. (78.2 x 63.7 x 86.7 cm) | Weight (English) | 154 lb. | Electrical Requirements | 120 V, 50/60 Hz | Voltage | 120 V | Unit Size | Each |
|
| 51026280 | Full specifications | Each | 150 L | 230 V, 50/60 Hz | TC Sensor | Electropolished Stainless Steel | Request A Quote |
Capacity (English) | 5.3 cu. ft. | Data Outputs | RS232 | Description | Single 150L incubator, standard model | Capacity (Metric) | 150 L | Chamber Material | Electropolished Stainless Steel | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | Material | Stainless Steel | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Integrated water reservoir | Dimensions (D x W x H) Interior | 20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm) | Dimensions (L x W x H) | 30.8 x 25.1 x 24.1 in. (78.2 x 63.7 x 86.7 cm) | Weight (English) | 154 lb. | Electrical Requirements | 230 V, 50/60 Hz | Voltage | 230 V | Unit Size | Each |
|
| 51026281 | Full specifications | Each | 150 L | 230 V, 50/60 Hz | TC Sensor | Copper | Request A Quote |
Capacity (English) | 5.3 cu. ft. | Data Outputs | RS232 | Description | Single 150L incubator, standard model | Capacity (Metric) | 150 L | Chamber Material | Copper | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Integrated water reservoir | Dimensions (D x W x H) Interior | 20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm) | Dimensions (L x W x H) | 30.8 x 25.1 x 34.1 in. (78.2 x 63.7 x 86.7 cm) | Weight (English) | 154 lb. | Electrical Requirements | 230 V, 50/60 Hz | Unit Size | Each |
|
| 51026283 | Full specifications | Each | 150 L | 120 V, 50/60 Hz | TC Sensor | Copper | Request A Quote |
Capacity (English) | 5.3 cu. ft. | Data Outputs | RS232 | Description | Single 150L incubator, standard model | Capacity (Metric) | 150 L | Chamber Material | Copper | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Integrated water reservoir | Dimensions (D x W x H) Interior | 20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm) | Dimensions (L x W x H) | 30.8 x 25.1 x 34.1 in. (78.2 x 63.7 x 86.7 cm) | Weight (English) | 154 lb. | Electrical Requirements | 120 V, 50/60 Hz | Voltage | 120 V | Unit Size | Each |
|
| 51026333 | Full specifications | Each | 240 L | 230 V, 50/60 Hz | TC Sensor | Electropolished Stainless Steel | Request A Quote |
Capacity (English) | 8.4 cu. ft. | Data Outputs | RS232 | Description | Single 240L incubator, standard model | Capacity (Metric) | 240 L | Chamber Material | Electropolished Stainless Steel | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | Material | Stainless Steel | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Integrated water reservoir | Dimensions (D x W x H) Interior | 23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm) | Dimensions (L x W x H) | 32.8 x 30.7 x 36.8 in. (83.4 x 78 x 93.4 cm) | Weight (English) | 178 lb. | Electrical Requirements | 230 V, 50/60 Hz | Voltage | 230 V | Unit Size | Each |
|
| 51026331 | Full specifications | Each | 240 L | 120 V, 50/60 Hz | TC Sensor | Electropolished Stainless Steel | Request A Quote |
Capacity (English) | 8.4 cu. ft. | Data Outputs | RS232 | Description | Single 240L incubator, standard model | Capacity (Metric) | 240 L | Chamber Material | Electropolished Stainless Steel | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | Material | Stainless Steel | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Integrated water reservoir | Dimensions (D x W x H) Interior | 23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm) | Dimensions (L x W x H) | 32.8 x 30.7 x 36.8 in. (83.4 x 78 x 93.4 cm) | Weight (English) | 178 lb. | Electrical Requirements | 120 V, 50/60 Hz | Voltage | 120 V | Unit Size | Each |
|
| 51026332 | Full specifications | Each | 240 L | 120 V, 50/60 Hz | TC Sensor | Copper | Request A Quote |
Capacity (English) | 8.4 cu. ft. | Data Outputs | RS232 | Description | Single 240L incubator, standard model | Capacity (Metric) | 240 L | Chamber Material | Copper | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Integrated water reservoir | Dimensions (D x W x H) Interior | 23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm) | Dimensions (L x W x H) | 32.8 x 30.7 x 36.8 in. (83.4 x 78 x 83.4 cm) | Weight (English) | 178 lb. | Electrical Requirements | 120 V, 50/60 Hz | Voltage | 120 V | Unit Size | Each |
|
| 50116047 | Full specifications | Each | 150 L/Chamber | 230 V, 50/60 Hz | TC Sensor | Electropolished Stainless Steel | Request A Quote |
Data Outputs | RS232 | Description | Dual 150L Stack, 2 x 51026280 with roller base | Capacity (Metric) | 150 L/Chamber | Chamber Material | Electropolished Stainless Steel | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | Material | Stainless Steel | Oxygen Control | None | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Integrated water reservoir | Dimensions (D x W x H) Interior | 20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm) | Weight (English) | 154 lb. per chamber | Electrical Requirements | 230 V, 50/60 Hz | Voltage | 230 V | Unit Size | Each |
|
| 50116048 | Full specifications | Each | 150 L/Chamber | 120 V, 50/60 Hz | TC Sensor | Electropolished Stainless Steel | Request A Quote |
Data Outputs | RS232 | Description | Dual 150L Stack, 2 x 51026282 with roller base | Capacity (Metric) | 150 L/Chamber | Chamber Material | Electropolished Stainless Steel | CO2 Concentration Range | 0 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | Material | Stainless Steel | Oxygen Control | None | Relative Humidity | <90% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Integrated water reservoir | Dimensions (D x W x H) Interior | 20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm) | Weight (English) | 154 lb. per chamber | Electrical Requirements | 120 V, 50/60 Hz | Voltage | 120 V | Unit Size | Each |
|