Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.
Microprocessor control with vacuum fluorescent display
Description
400L; Coated exterior; 230VAC
Capacity (Metric)
381 L
Chamber Material
Stainless Steel
Convection Technology
Mechanical Convection
Material
Coated Steel
No. of Shelves
2 supplied/ 39 max.
Plug Type
Country-specific
Temperature Range (Metric)
Ambient +5° to 105°C
Type
Microbiological Incubator
Temperature Stability
±0.2°C @ 37°C
Temperature Uniformity
±0.2°C @ 37°C
Timer
weekly / real time / hour
Dimensions (D x W x H) Interior
20.6 x 21.4 x 52.6 in. (52.4 x 54.4 x 133.5 cm)
Dimensions (L x W x H)
30.3 x 30.6 x 60.8 in. (77 x 77.8 x 154.5 cm)
Length (English)
30.3 in.
Length (Metric)
77 cm
Width (English)
30.6 in.
Width (English) Interior
21.4 in.
Width (Metric)
77.8 cm
Width (Metric) Interior
54.4 cm
Height (English)
60.8 in.
Height (English) Interior
52.6 in.
Height (Metric)
154.5 cm
Height (Metric) Interior
133.5 cm
Depth (English) Interior
20.6 in.
Depth (Metric) Interior
52.4 cm
Weight (English)
317 lb.
Weight (Metric)
144 kg
Electrical Requirements
230 V, 50/60 Hz
Voltage
230 V
Wattage
1400 w
Amperage
6 A
Frequency
50/60 Hz
Unit Size
Each
Showing 10 of 20Show more
Features:
Dual convection for application versatility (except for large capacity units) — fan speed adjustable from 0 to 100%
Advanced digital timer for daily or weekly ON/OFF cycles
Easy to clean, stainless-steel interior (AISI 304)
Intuitive user interface for setting temperature
Large, easy-to-read vacuum fluorescent display
Optional sample sensor provides exact temperature of sample on display
Lockable door with alarm for restricted access (except for large-capacity units)
Exceptionally small footprint
Temperature Stability:
Broad temperature range from 5°C above ambient to 105°C — suitable for drying application
Automatic over- and under-temperature alarm
Internal glass door allows sample viewing without impacting temperature
140°C decontamination cycle
At 140°C contaminating microorganisms are reduced to a minimum — comparable to sterilization —within a 6-hour heating cycle
No need for separate autoclaving of internal fittings
Certified by an accredited microbiological institute
Ordering Information:
Availability may vary by country.
Warranty: 2 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.