| 51033584 | Full specifications | Each | 100 V | TC Sensor | Copper | Request A Quote |
Capacity (English) | 9.0 cu. ft. | Data Outputs | USB, optional 4-20 mA | Description | Single 255 L incubator, standard model | Chamber Material | Copper | CO2 Sensor Technology | TC Sensor | Lighting | LED | Material | Stainless Steel (18/8) | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <93% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Covered integrated water reservoir | Dimensions (D x W x H) Interior | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) | Dimensions (L x W x H) | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) | Voltage | 100 V | Unit Size | Each |
|
| 51033585 | Full specifications | Each | 100 V | TC Sensor | Electropolished Stainless Steel | Request A Quote |
Capacity (English) | 9.0 cu. ft. | Data Outputs | USB, optional 4-20 mA | Description | Single 255 L incubator, standard model | Chamber Material | Electropolished Stainless Steel | CO2 Sensor Technology | TC Sensor | Lighting | LED | Material | Stainless Steel (18/8) | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <93% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Covered integrated water reservoir | Dimensions (D x W x H) Interior | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) | Dimensions (L x W x H) | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) | Voltage | 100 V | Unit Size | Each |
|
| 51033587 | Full specifications | Each | 120 V | TC Sensor | Electropolished Stainless Steel | Request A Quote |
Capacity (English) | 9.0 cu. ft. | Certifications/Compliance | CE, CSA | Data Outputs | USB, and optional 4-20mA | Description | Single 255L incubator, standard model | Capacity (Metric) | 255 L | Chamber Material | Electropolished Stainless Steel | CO2 Concentration Range | 1 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | Material | Stainless Steel | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <93% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Covered integrated water reservoir | Dimensions (D x W x H) Interior | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) | Dimensions (L x W x H) | 36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm) | Weight (English) | 215 lb. | Electrical Requirements | 120 V, 50/60 Hz | Voltage | 120 V | Unit Size | Each |
|
| 51033605 | Full specifications | Each | 100 V | IR Sensor | Electropolished Stainless Steel | Request A Quote |
Capacity (English) | 9.0 cu. ft. | Data Outputs | USB, optional 4-20 mA | Description | Single 255 L incubator, standard model | Chamber Material | Electropolished Stainless Steel | CO2 Sensor Technology | IR Sensor | Lighting | LED | Material | Stainless Steel (18/8) | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <93% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Covered integrated water reservoir | Dimensions (D x W x H) Interior | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) | Dimensions (L x W x H) | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) | Voltage | 100 V | Unit Size | Each |
|
| 51033589 | Full specifications | Each | 230 V | TC Sensor | Electropolished Stainless Steel | Request A Quote |
Capacity (English) | 9.0 cu. ft. | Certifications/Compliance | CE, CSA | Data Outputs | USB, and optional 4-20mA | Description | Single 255L incubator, standard model | Capacity (Metric) | 255 L | Chamber Material | Electropolished Stainless Steel | CO2 Concentration Range | 1 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | Material | Stainless Steel | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <93% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Covered integrated water reservoir | Dimensions (D x W x H) Interior | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) | Dimensions (L x W x H) | 36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm) | Weight (English) | 215 lb. | Electrical Requirements | 230 V, 50/60 Hz | Voltage | 230 V | Unit Size | Each |
|
| 51033604 | Full specifications | Each | 100 V | IR Sensor | Copper | Request A Quote |
Capacity (English) | 9.0 cu. ft. | Data Outputs | USB, optional 4-20 mA | Description | Single 255 L incubator, standard model | Chamber Material | Copper | CO2 Sensor Technology | IR Sensor | Lighting | LED | Material | Stainless Steel (18/8) | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <93% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Covered integrated water reservoir | Dimensions (D x W x H) Interior | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) | Dimensions (L x W x H) | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) | Voltage | 100 V | Unit Size | Each |
|
| 51033586 | Full specifications | Each | 120 V | TC Sensor | Copper | Request A Quote |
Capacity (English) | 9.0 cu. ft. | Certifications/Compliance | CE, CSA | Data Outputs | USB, and optional 4-20mA | Description | Single 255L incubator, standard model | Capacity (Metric) | 255 L | Chamber Material | Copper | CO2 Concentration Range | 1 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <93% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Covered integrated water reservoir | Dimensions (D x W x H) Interior | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) | Dimensions (L x W x H) | 36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm) | Weight (English) | 215 lb. | Electrical Requirements | 120 V, 50/60 Hz | Voltage | 120 V | Unit Size | Each |
|
| 51033588 | Full specifications | Each | 230 V | TC Sensor | Copper | Request A Quote |
Capacity (English) | 9.0 cu. ft. | Certifications/Compliance | CE, CSA | Data Outputs | USB, and optional 4-20mA | Description | Single 255L incubator, standard model | Capacity (Metric) | 255 L | Chamber Material | Copper | CO2 Concentration Range | 1 to 20% | CO2 Sensor Technology | TC Sensor | Lighting | LED | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <93% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Covered integrated water reservoir | Dimensions (D x W x H) Interior | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) | Dimensions (L x W x H) | 36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm) | Weight (English) | 215 lb. | Electrical Requirements | 230 V, 50/60 Hz | Voltage | 230 V | Unit Size | Each |
|
| 51033597 | Full specifications | Each | 120 V | IR Sensor | Electropolished Stainless Steel | Request A Quote |
Capacity (English) | 9.0 cu. ft. | Certifications/Compliance | CE, CSA | Data Outputs | USB, and optional 4-20mA | Description | Single 255L incubator, standard model | Capacity (Metric) | 255 L | Chamber Material | Electropolished Stainless Steel | CO2 Concentration Range | 1 to 20% | CO2 Sensor Technology | IR Sensor | Lighting | LED | Material | Stainless Steel | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <93% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Covered integrated water reservoir | Dimensions (D x W x H) Interior | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) | Dimensions (L x W x H) | 36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm) | Weight (English) | 215 lb. | Electrical Requirements | 120 V, 50/60 Hz | Voltage | 120 V | Unit Size | Each |
|
| 51033599 | Full specifications | Each | 230 V | IR Sensor | Electropolished Stainless Steel | Request A Quote |
Capacity (English) | 9.0 cu. ft. | Certifications/Compliance | CE, CSA | Data Outputs | USB, and optional 4-20mA | Description | Single 255L incubator, standard model | Capacity (Metric) | 255 L | Chamber Material | Electropolished Stainless Steel | CO2 Concentration Range | 1 to 20% | CO2 Sensor Technology | IR Sensor | Lighting | LED | Material | Stainless Steel | O2 Concentration Range | Optional 1 to 21% or 5 to 90% | Oxygen Control | Optional 1 to 21% or 5 to 90% | Relative Humidity | <93% at 37°C | Temperature Range (Metric) | Ambient +3° to 55°C | Type | CO2 Incubator | Humidity Source | Covered integrated water reservoir | Dimensions (D x W x H) Interior | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) | Dimensions (L x W x H) | 36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm) | Weight (English) | 215 lb. | Electrical Requirements | 230 V, 50/60 Hz | Voltage | 230 V | Unit Size | Each |
|