Thermo Scientific™

Heracell™ VIOS CO2 Incubator, 255L

Catalog number: 51033604
Have Questions?
Thermo Scientific™

Heracell™ VIOS CO2 Incubator, 255L

Catalog number: 51033604
Have Questions?
Achieve your next breakthrough. The Thermo Scientific™ Heracell™ VIOS CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.

Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel interior chambers provide the ideal in-vitro environment. Large 255L capacity provides space for high throughput applications and accommodates spaces for culture devices for larger sample output.
 
Catalog Number
51033604
Unit Size
Each
Voltage
100 V
CO2 Sensor Technology
IR Sensor
Chamber Material
Copper
Price (USD)
Full specifications
Capacity (English)9.0 cu. ft.
Data OutputsUSB, optional 4-20 mA
DescriptionSingle 255 L incubator, standard model
Chamber MaterialCopper
CO2 Sensor TechnologyIR Sensor
LightingLED
MaterialStainless Steel (18/8)
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Voltage100 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
100 V
CO2 Sensor Technology
TC Sensor
Chamber Material
Electropolished Stainless Steel
Price (USD)
Full specifications
Capacity (English)9.0 cu. ft.
Data OutputsUSB, optional 4-20 mA
DescriptionSingle 255 L incubator, standard model
Chamber MaterialElectropolished Stainless Steel
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel (18/8)
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Voltage100 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
120 V
CO2 Sensor Technology
TC Sensor
Chamber Material
Electropolished Stainless Steel
Price (USD)
Full specifications
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Capacity (Metric)255 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Weight (English)215 lb.
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
100 V
CO2 Sensor Technology
IR Sensor
Chamber Material
Electropolished Stainless Steel
Price (USD)
Full specifications
Capacity (English)9.0 cu. ft.
Data OutputsUSB, optional 4-20 mA
DescriptionSingle 255 L incubator, standard model
Chamber MaterialElectropolished Stainless Steel
CO2 Sensor TechnologyIR Sensor
LightingLED
MaterialStainless Steel (18/8)
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Voltage100 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
230 V
CO2 Sensor Technology
TC Sensor
Chamber Material
Electropolished Stainless Steel
Price (USD)
Full specifications
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Capacity (Metric)255 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Weight (English)215 lb.
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
100 V
CO2 Sensor Technology
TC Sensor
Chamber Material
Copper
Price (USD)
Full specifications
Capacity (English)9.0 cu. ft.
Data OutputsUSB, optional 4-20 mA
DescriptionSingle 255 L incubator, standard model
Chamber MaterialCopper
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel (18/8)
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Voltage100 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
120 V
CO2 Sensor Technology
TC Sensor
Chamber Material
Copper
Price (USD)
Full specifications
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Capacity (Metric)255 L
Chamber MaterialCopper
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Weight (English)215 lb.
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
230 V
CO2 Sensor Technology
TC Sensor
Chamber Material
Copper
Price (USD)
Full specifications
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Capacity (Metric)255 L
Chamber MaterialCopper
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Weight (English)215 lb.
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
120 V
CO2 Sensor Technology
IR Sensor
Chamber Material
Electropolished Stainless Steel
Price (USD)
Full specifications
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Capacity (Metric)255 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyIR Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Weight (English)215 lb.
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach
Catalog Number
Unit Size
Each
Voltage
230 V
CO2 Sensor Technology
IR Sensor
Chamber Material
Electropolished Stainless Steel
Price (USD)
Full specifications
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Capacity (Metric)255 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyIR Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Weight (English)215 lb.
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Unit SizeEach
Showing 10 of 12Show more
Catalog NumberSpecificationsUnit SizeVoltageCO2 Sensor TechnologyChamber MaterialPrice (USD)
51033604Full specifications
Each100 VIR SensorCopperRequest A Quote
Capacity (English)9.0 cu. ft.
Data OutputsUSB, optional 4-20 mA
DescriptionSingle 255 L incubator, standard model
Chamber MaterialCopper
CO2 Sensor TechnologyIR Sensor
LightingLED
MaterialStainless Steel (18/8)
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Voltage100 V
Unit SizeEach
51033585Full specifications
Each100 VTC SensorElectropolished Stainless SteelRequest A Quote
Capacity (English)9.0 cu. ft.
Data OutputsUSB, optional 4-20 mA
DescriptionSingle 255 L incubator, standard model
Chamber MaterialElectropolished Stainless Steel
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel (18/8)
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Voltage100 V
Unit SizeEach
51033587Full specifications
Each120 VTC SensorElectropolished Stainless SteelRequest A Quote
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Capacity (Metric)255 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Weight (English)215 lb.
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach
51033605Full specifications
Each100 VIR SensorElectropolished Stainless SteelRequest A Quote
Capacity (English)9.0 cu. ft.
Data OutputsUSB, optional 4-20 mA
DescriptionSingle 255 L incubator, standard model
Chamber MaterialElectropolished Stainless Steel
CO2 Sensor TechnologyIR Sensor
LightingLED
MaterialStainless Steel (18/8)
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Voltage100 V
Unit SizeEach
51033589Full specifications
Each230 VTC SensorElectropolished Stainless SteelRequest A Quote
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Capacity (Metric)255 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Weight (English)215 lb.
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Unit SizeEach
51033584Full specifications
Each100 VTC SensorCopperRequest A Quote
Capacity (English)9.0 cu. ft.
Data OutputsUSB, optional 4-20 mA
DescriptionSingle 255 L incubator, standard model
Chamber MaterialCopper
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel (18/8)
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Voltage100 V
Unit SizeEach
51033586Full specifications
Each120 VTC SensorCopperRequest A Quote
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Capacity (Metric)255 L
Chamber MaterialCopper
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Weight (English)215 lb.
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach
51033588Full specifications
Each230 VTC SensorCopperRequest A Quote
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Capacity (Metric)255 L
Chamber MaterialCopper
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Weight (English)215 lb.
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Unit SizeEach
51033597Full specifications
Each120 VIR SensorElectropolished Stainless SteelRequest A Quote
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Capacity (Metric)255 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyIR Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Weight (English)215 lb.
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach
51033599Full specifications
Each230 VIR SensorElectropolished Stainless SteelRequest A Quote
Capacity (English)9.0 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 255L incubator, standard model
Capacity (Metric)255 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyIR Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm)
Weight (English)215 lb.
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Unit SizeEach
Showing 10 of 12Show more
Direct heat chamber
  • 255 L (9.0 cu.ft.) electropolished stainless steel or copper chamber with compact footprint, easily stackable
  • Standard left hand door swing, field reversible by qualified service support

THRIVE active airflow
  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
  • Fast recovery of all parameters in 10 minutes or less for stable culturing conditions
  • Auto-stop function disables fan operation during door openings to minimize air exchange
ISO Class 5 HEPA filtration
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO Class 5 clean room air quality is achieved in the culture chamber within 5 minutes
  • Continuous protection minimizes airborne contaminants settling on interior surfaces

Covered Integrated humidity reservoir
  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Cover limits particles and spilled media from settling into the reservoir, keeping water clean
  • Separating water provides a condensation free incubation chamber, limiting areas for contaminants to breed
  • 5X faster humidity recovery than traditional water pan designs
  • Easy water handling: humidity reservoir may be filled or drained without removing shelves or cultures
  • Water level sensor indicates when a refill is needed
Steri-Run on-demand high temperature sterilization cycle
  • Independently validated overnight cycle ensures complete elimination of all biological contaminants
  • 180°C cycle designed for uniform 12-log sterilization on all chamber surfaces
  • Simplifies cleaning and eliminates the need for separate autoclaving and reassembly of components

Intuitive, interactive iCAN touchscreen control
  • Bright LED screen to monitor all incubator interactions
  • Provides visibility to changes in culture environment with performance trend graphing, error and usage logs
  • Convenient on-screen user prompts and reminders for easy navigation
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Wireless Monitoring Solution

Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your CO2 incubators. 
  • DeviceLink HUB monitors chamber temperature, gas levels, alarms, and alerts from the incubator data output connection, RS-232 or USB 
  • Alarms and notifications are also sent to the user by email and mobile push notification
  • DeviceLink HUB is an optional accessory for models with the iCAN touchscreen interface
  • DeviceLink HUB is available in the following regions
    • United States and Canada
    • 28 members of the European Union
    • Iceland, Liechtenstein, Norway, and Switzerland
In situ sensors and probes designed for precise control
  • Dual temperature probes for over temperature protection with operational back up
  • Thermal conductivity (TC) CO2 sensor with rH compensation designed for fast recovery and stable operation
Ordering information
  • To configure 230V models to tri-gas with O2 control, please order 51901133 for 1-21% and 51901134 for 5-90% control.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text