Thermo Scientific™

Herasafe™ 2030i EN12469-CTS Series

Catalog number: 51033634
Have Questions?
Thermo Scientific™

Herasafe™ 2030i EN12469-CTS Series

Catalog number: 51033634
Have Questions?
Herasafe™ 2030i-CTS Series, Complete Validation Package including Compliance Binder, IQ/OQ Documents supporting a timely and rapid validation process. The Herasafe™ 2030i-CTS Series BSC is designed to deliver performance with superior precision for demanding cell culture applications and other sensitive work requiring assured safety for product, personnel and environment, especially for bio pharma and advanced research initiatives.
 
Catalog Number
51033634
Unit Size
Each
Description
Herasafe™ 2030i 0.9 m with 200 mm sash opening. No options.
Filter Efficiency
0.99995
Net Weight (Metric)
170 kg
Shipping Weight (Metric)
190 kg
Price (USD)
Full specifications
DescriptionHerasafe™ 2030i 0.9 m with 200 mm sash opening. No options.
Certifications/ComplianceEN 12469
Chamber MaterialStainless Steel (316)
ModelHerasafe 2030i
Outlets2 Rear Wall
Sash Opening (Metric)200 mm
Display7 in. GUI
Filter Efficiency0.99995
Filter TypeH14 Hepa
LightingLED
Dimensions (L x W x H) Exterior800 x 1000 x 1536 mm
Depth (Metric) Exterior800 mm
Net Weight (Metric)170 kg
Shipping Weight (Metric)190 kg
Electrical Requirements230 V
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Herasafe™ 2030i 1.2 m with 200 mm sash opening. No options.
Filter Efficiency
1.0000
Net Weight (Metric)
200 kg
Shipping Weight (Metric)
225 kg
Price (USD)
Full specifications
DescriptionHerasafe™ 2030i 1.2 m with 200 mm sash opening. No options.
Certifications/ComplianceEN 12469
Chamber MaterialStainless Steel (316)
ModelHerasafe 2030i
Outlets2 Rear Wall
Sash Opening (Metric)200 mm
Display7 in GUI
Filter Efficiency1.0000
Filter TypeH14 Hepa
LightingLED
Dimensions (L x W x H) Exterior800 x 1300 x 1536 mm
Depth (Metric) Exterior800 mm
Net Weight (Metric)200 kg
Shipping Weight (Metric)225 kg
Electrical Requirements230 V
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Herasafe™ 2030i 1.5 m with 200 mm sash opening. No options.
Filter Efficiency
1.0000
Net Weight (Metric)
230 kg
Shipping Weight (Metric)
260 kg
Price (USD)
Full specifications
DescriptionHerasafe™ 2030i 1.5 m with 200 mm sash opening. No options.
Certifications/ComplianceEN 12469
Chamber MaterialStainless Steel (316)
ModelHerasafe 2030i
Outlets2 Rear Wall
Sash Opening (Metric)200 mm
Display7 in. GUI
Filter Efficiency1.0000
Filter TypeH14 Hepa
LightingLED
Dimensions (L x W x H) Exterior800 x 1600 x 1536 mm
Depth (English) Exterior800 mm
Depth (Metric) Exterior800
Net Weight (Metric)230 kg
Shipping Weight (Metric)260 kg
Electrical Requirements230 V
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Herasafe™ 2030i 1.8 m with 200 mm sash opening. No options.
Filter Efficiency
1.0000
Net Weight (Metric)
280 kg
Shipping Weight (Metric)
315 kg
Price (USD)
Full specifications
DescriptionHerasafe™ 2030i 1.8 m with 200 mm sash opening. No options.
Certifications/ComplianceEN 12469
Chamber MaterialStainless Steel (316)
ModelHerasafe 2030i
Outlets2 Rear Wall
Sash Opening (Metric)200 mm
Display7 in. GUI
Filter Efficiency1.0000
Filter TypeH14 Hepa
LightingLED
Dimensions (L x W x H) Exterior800 x 1900 x 1536 mm
Depth (Metric) Exterior800 mm
Net Weight (Metric)280 kg
Shipping Weight (Metric)315 kg
Electrical Requirements230 V
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeDescriptionFilter EfficiencyNet Weight (Metric)Shipping Weight (Metric)Price (USD)
51033634Full specifications
EachHerasafe™ 2030i 0.9 m with 200 mm sash opening. No options.0.99995 170 kg190 kgRequest A Quote
DescriptionHerasafe™ 2030i 0.9 m with 200 mm sash opening. No options.
Certifications/ComplianceEN 12469
Chamber MaterialStainless Steel (316)
ModelHerasafe 2030i
Outlets2 Rear Wall
Sash Opening (Metric)200 mm
Display7 in. GUI
Filter Efficiency0.99995
Filter TypeH14 Hepa
LightingLED
Dimensions (L x W x H) Exterior800 x 1000 x 1536 mm
Depth (Metric) Exterior800 mm
Net Weight (Metric)170 kg
Shipping Weight (Metric)190 kg
Electrical Requirements230 V
Unit SizeEach
51033635Full specifications
EachHerasafe™ 2030i 1.2 m with 200 mm sash opening. No options.1.0000200 kg225 kgRequest A Quote
DescriptionHerasafe™ 2030i 1.2 m with 200 mm sash opening. No options.
Certifications/ComplianceEN 12469
Chamber MaterialStainless Steel (316)
ModelHerasafe 2030i
Outlets2 Rear Wall
Sash Opening (Metric)200 mm
Display7 in GUI
Filter Efficiency1.0000
Filter TypeH14 Hepa
LightingLED
Dimensions (L x W x H) Exterior800 x 1300 x 1536 mm
Depth (Metric) Exterior800 mm
Net Weight (Metric)200 kg
Shipping Weight (Metric)225 kg
Electrical Requirements230 V
Unit SizeEach
51033636Full specifications
EachHerasafe™ 2030i 1.5 m with 200 mm sash opening. No options.1.0000230 kg260 kgRequest A Quote
DescriptionHerasafe™ 2030i 1.5 m with 200 mm sash opening. No options.
Certifications/ComplianceEN 12469
Chamber MaterialStainless Steel (316)
ModelHerasafe 2030i
Outlets2 Rear Wall
Sash Opening (Metric)200 mm
Display7 in. GUI
Filter Efficiency1.0000
Filter TypeH14 Hepa
LightingLED
Dimensions (L x W x H) Exterior800 x 1600 x 1536 mm
Depth (English) Exterior800 mm
Depth (Metric) Exterior800
Net Weight (Metric)230 kg
Shipping Weight (Metric)260 kg
Electrical Requirements230 V
Unit SizeEach
51033637Full specifications
EachHerasafe™ 2030i 1.8 m with 200 mm sash opening. No options.1.0000280 kg315 kgRequest A Quote
DescriptionHerasafe™ 2030i 1.8 m with 200 mm sash opening. No options.
Certifications/ComplianceEN 12469
Chamber MaterialStainless Steel (316)
ModelHerasafe 2030i
Outlets2 Rear Wall
Sash Opening (Metric)200 mm
Display7 in. GUI
Filter Efficiency1.0000
Filter TypeH14 Hepa
LightingLED
Dimensions (L x W x H) Exterior800 x 1900 x 1536 mm
Depth (Metric) Exterior800 mm
Net Weight (Metric)280 kg
Shipping Weight (Metric)315 kg
Electrical Requirements230 V
Unit SizeEach
Showing 4 of 4
Herasafe™ 2030i-CTS Series, Complete Validation Package including Compliance Binder, IQ/OQ Documents supporting a timely and rapid validation process. The Herasafe™ 2030i-CTS Series BSC is designed to deliver performance with superior precision for demanding cell culture applications and other sensitive work requiring assured safety for product, personnel and environment, especially for bio pharma and advanced research initiatives.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text