Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Herasafe™ 2030i 1.2 m with 200 mm sash opening. No options. |
Certifications/Compliance | EN 12469 |
Chamber Material | Stainless Steel (316) |
Model | Herasafe 2030i |
Outlets | 2 Rear Wall |
Sash Opening (Metric) | 200 mm |
Display | 7 in GUI |
Filter Efficiency | 1.0000 |
Filter Type | H14 Hepa |
Lighting | LED |
Dimensions (L x W x H) Exterior | 800 x 1300 x 1536 mm |
Depth (Metric) Exterior | 800 mm |
Net Weight (Metric) | 200 kg |
Shipping Weight (Metric) | 225 kg |
Electrical Requirements | 230 V |
Unit Size | Each |
Description | Herasafe™ 2030i 0.9 m with 200 mm sash opening. No options. |
Certifications/Compliance | EN 12469 |
Chamber Material | Stainless Steel (316) |
Model | Herasafe 2030i |
Outlets | 2 Rear Wall |
Sash Opening (Metric) | 200 mm |
Display | 7 in. GUI |
Filter Efficiency | 0.99995 |
Filter Type | H14 Hepa |
Lighting | LED |
Dimensions (L x W x H) Exterior | 800 x 1000 x 1536 mm |
Depth (Metric) Exterior | 800 mm |
Net Weight (Metric) | 170 kg |
Shipping Weight (Metric) | 190 kg |
Electrical Requirements | 230 V |
Unit Size | Each |
Description | Herasafe™ 2030i 1.5 m with 200 mm sash opening. No options. |
Certifications/Compliance | EN 12469 |
Chamber Material | Stainless Steel (316) |
Model | Herasafe 2030i |
Outlets | 2 Rear Wall |
Sash Opening (Metric) | 200 mm |
Display | 7 in. GUI |
Filter Efficiency | 1.0000 |
Filter Type | H14 Hepa |
Lighting | LED |
Dimensions (L x W x H) Exterior | 800 x 1600 x 1536 mm |
Depth (English) Exterior | 800 mm |
Depth (Metric) Exterior | 800 |
Net Weight (Metric) | 230 kg |
Shipping Weight (Metric) | 260 kg |
Electrical Requirements | 230 V |
Unit Size | Each |
Description | Herasafe™ 2030i 1.8 m with 200 mm sash opening. No options. |
Certifications/Compliance | EN 12469 |
Chamber Material | Stainless Steel (316) |
Model | Herasafe 2030i |
Outlets | 2 Rear Wall |
Sash Opening (Metric) | 200 mm |
Display | 7 in. GUI |
Filter Efficiency | 1.0000 |
Filter Type | H14 Hepa |
Lighting | LED |
Dimensions (L x W x H) Exterior | 800 x 1900 x 1536 mm |
Depth (Metric) Exterior | 800 mm |
Net Weight (Metric) | 280 kg |
Shipping Weight (Metric) | 315 kg |
Electrical Requirements | 230 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Filter Efficiency | Net Weight (Metric) | Shipping Weight (Metric) | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
51033635 | Each | Herasafe™ 2030i 1.2 m with 200 mm sash opening. No options. | 1.0000 | 200 kg | 225 kg | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033634 | Each | Herasafe™ 2030i 0.9 m with 200 mm sash opening. No options. | 0.99995 | 170 kg | 190 kg | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033636 | Each | Herasafe™ 2030i 1.5 m with 200 mm sash opening. No options. | 1.0000 | 230 kg | 260 kg | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033637 | Each | Herasafe™ 2030i 1.8 m with 200 mm sash opening. No options. | 1.0000 | 280 kg | 315 kg | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|