Search by lot number or partial lot number
Eliminate the risk of implosion or shattering at full vacuum with Thermo Scientific™ Nalgene™ Vacuum Chambers. Useful as a controlled environment for degassing operations and freeze drying, vacuum chambers are available with transparent PC or amber PEI bell jar.
For Use With (Equipment) | Nalgene™ Vacuum Chambers |
Includes | Amber PEI bell jar; Gasketed white polycarbonate vacuum plate |
Material (Plate) | Polycarbonate |
No. per Case | 1 |
No. per Pack | 1 |
Outside Diameter (Metric) Gasket | 321 mm |
Outside Diameter (Metric) Plate | 330 mm |
Capacity (English) | 5 gal. |
Capacity (Metric) | 18.9 L |
Color | Transparent Amber |
Diameter (English) | 12 in. |
Diameter (Metric) | 305 mm |
Height (English) | 12 in. |
Height (Metric) | 304 mm |
Material | Polyetherimide |
Type | Vacuum Chamber |
Unit Size | Each |
For Use With (Equipment) | Nalgene™ Vacuum Chambers |
Includes | Transparent PC bell jar; Gasketed white polycarbonate vacuum plate |
Material (Plate) | Polypropylene |
No. per Case | 2 |
No. per Pack | 1 |
Outside Diameter (Metric) Gasket | 178 mm |
Outside Diameter (Metric) Plate | 211 mm |
Capacity (English) | 1.25 gal. |
Capacity (Metric) | 4.7 L |
Color | Transparent Clear |
Diameter (English) | 6.63 in. |
Diameter (Metric) | 170 mm |
Height (English) | 9.38 in. |
Height (Metric) | 237 mm |
Material | Polycarbonate |
Type | Vacuum Chamber |
Unit Size | Case of 2 |
For Use With (Equipment) | Nalgene™ Vacuum Chambers |
Includes | Transparent PC bell jar; Gasketed white polycarbonate vacuum plate |
Material (Plate) | Polypropylene |
No. per Case | 2 |
No. per Pack | 1 |
Outside Diameter (Metric) Gasket | 178 mm |
Outside Diameter (Metric) Plate | 211 mm |
Capacity (English) | 1.25 gal. |
Capacity (Metric) | 4.7 L |
Color | Transparent Clear |
Diameter (English) | 6.63 in. |
Diameter (Metric) | 170 mm |
Height (English) | 9.38 in. |
Height (Metric) | 237 mm |
Material | Polycarbonate |
Type | Vacuum Chamber |
Unit Size | Each |
For Use With (Equipment) | Nalgene™ Vacuum Chambers |
Includes | Amber PEI bell jar; Gasketed white polycarbonate vacuum plate |
Material (Plate) | Polycarbonate |
No. per Case | 1 |
No. per Pack | 1 |
Outside Diameter (Metric) Gasket | 321 mm |
Outside Diameter (Metric) Plate | 330 mm |
Capacity (English) | 2.625 gal. |
Capacity (Metric) | 8.3 L |
Color | Transparent Amber |
Diameter (English) | 8.75 in. |
Diameter (Metric) | 222 mm |
Height (English) | 10 in. |
Height (Metric) | 254 mm |
Material | Polyetherimide |
Type | Vacuum Chamber |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Includes | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5305-1212 | Each | 18.9 L | Amber PEI bell jar; Gasketed white polycarbonate vacuum plate | 1,004.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5305-0609 | Case of 2 | 4.7 L | Transparent PC bell jar; Gasketed white polycarbonate vacuum plate | 532.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5305-0609PK also known as 5305-0609 | Each | 4.7 L | Transparent PC bell jar; Gasketed white polycarbonate vacuum plate | 313.90 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5305-0910 | Each | 8.3 L | Amber PEI bell jar; Gasketed white polycarbonate vacuum plate | 548.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes: