Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
For Use With (Equipment) | Nalgene™ Vacuum Chambers |
Material (Plate) | Polycarbonate |
No. per Case | 4 |
No. per Pack | 1 |
Outside Diameter (English) Gasket | 8, 11, 13 in. |
Outside Diameter (English) Plate | 13.5 in. |
Outside Diameter (Metric) Gasket | 20, 28, 33 cm |
Outside Diameter (Metric) Plate | 343 mm |
Thickness (English) | 1-1/16 in. |
Thickness (Metric) | 27 mm |
Color | White |
Material | Polycarbonate (Plate); Neoprene (Gaskets) |
Type | Vacuum Plate |
Unit Size | Case of 4 |
Catalog Number | Specifications | Unit Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5306-0130 | Case of 4 | 594.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Contact your customer service representative for ordering information on replacement bell jars and gasket kit.
Please recycle the corrugate cartons in which your Nalgene products are packaged.