Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Perform material- and labor-effective extrusion and granulation processes with Thermo Scientific™ Pharma 11 Twin-screw Extruder.
With throughput levels from as low as 20g/hour up to 2.5 hg/hour the instrument is suitable for R&D work and small-scale commercial production as well. For the latter, its industry standard PLC makes it easy-to-integrate into existing process control systems. 21 CFR part 11 compliance support and batch report / audit trail options are available.
If you need an easy to convert 2-in-1 machine for hot melt extrusion (HME) to twin-screw granulation (TSG) and wet extrusion, the Pharma 11 Twin-screw Extruder is for you. With its a wide range of available accessories and its full scalability with the range of Thermo Scientific stand-alone pharmaceutical compounding systems.
Description | Pharma 11 TSG Conversion Kit |
Unit Size | Each |
Max. Speed | 1000 rpm |
Speed Range | 10 to 1000 rpm |
Pressure | 100 bar, safety monitored |
Throughput | 20 g to 2.5 kg/hr. |
Torque per Shaft | 6 Nm per shaft, constant torque, safety monitored |
Diameter (Metric) | 11 mm |
Screw Diameter (Metric) | 11 mm |
Feed Zones | Permanent liquid cooled feeding port |
Heating Zones | 7 x 5 L/D heat/cool zones, +1 heating zone for die |
Height (Metric) | 41 cm |
Length (Metric) | 90 cm |
Width (Metric) | 50 cm |
Max. Temperature | 280°C |
Temperature Range (Metric) | 10°C to 280°C (with appropriate cooling device) |
Description | Pharma 11 Twin-screw Extruder |
Material | Pharma grade Stainless Steel Boehler M340 |
Screw Type | Co-rotating Parallel Twin Screw |
Weight (Metric) | 55 kg |
Unit Size | Each |
Description | Pharma 11 Volumetric Single Screw Feeder |
Unit Size | Each |
Description | Pharma 11 Air Cooled Conveyor |
Unit Size | Each |
Description | Pharma 11 Varicut Pelletizer |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
553-0287 | Each | Pharma 11 TSG Conversion Kit | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
553-0040 | Each | Pharma 11 Twin-screw Extruder | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
553-0400 | Each | Pharma 11 Volumetric Single Screw Feeder | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
553-0600 | Each | Pharma 11 Air Cooled Conveyor | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
553-0610 | Each | Pharma 11 Varicut Pelletizer | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The Pharma 11 Twin-screw Extruder Features: