Thermo Scientific™

Pharma 11 Twin-Screw Extruder

Catalog number: 553-0610
Have Questions?
Thermo Scientific™

Pharma 11 Twin-Screw Extruder

Catalog number: 553-0610
Have Questions?

Perform material- and labor-effective extrusion and granulation processes with Thermo Scientific™ Pharma 11 Twin-screw Extruder.

With throughput levels from as low as 20g/hour up to 2.5 hg/hour the instrument is suitable for R&D work and small-scale commercial production as well. For the latter, its industry standard PLC makes it easy-to-integrate into existing process control systems. 21 CFR part 11 compliance support and batch report / audit trail options are available.

If you need an easy to convert 2-in-1 machine for hot melt extrusion (HME) to twin-screw granulation (TSG) and wet extrusion, the Pharma 11 Twin-screw Extruder is for you. With its a wide range of available accessories and its full scalability with the range of Thermo Scientific stand-alone pharmaceutical compounding systems.

 
Catalog Number
553-0610
Unit Size
Each
Description
Pharma 11 Varicut Pelletizer
Price (USD)
Full specifications
DescriptionPharma 11 Varicut Pelletizer
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Pharma 11 Twin-screw Extruder
Price (USD)
Full specifications
Max. Speed1000 rpm
Speed Range10 to 1000 rpm
Pressure100 bar, safety monitored
Throughput20 g to 2.5 kg/hr.
Torque per Shaft6 Nm per shaft, constant torque, safety monitored
Diameter (Metric)11 mm
Screw Diameter (Metric)11 mm
Feed ZonesPermanent liquid cooled feeding port
Heating Zones7 x 5 L/D heat/cool zones, +1 heating zone for die
Height (Metric)41 cm
Length (Metric)90 cm
Width (Metric)50 cm
Max. Temperature280°C
Temperature Range (Metric)10°C to 280°C (with appropriate cooling device)
DescriptionPharma 11 Twin-screw Extruder
MaterialPharma grade Stainless Steel Boehler M340
Screw TypeCo-rotating Parallel Twin Screw
Weight (Metric)55 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Pharma 11 Volumetric Single Screw Feeder
Price (USD)
Full specifications
DescriptionPharma 11 Volumetric Single Screw Feeder
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Pharma 11 Air Cooled Conveyor
Price (USD)
Full specifications
DescriptionPharma 11 Air Cooled Conveyor
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Pharma 11 TSG Conversion Kit
Price (USD)
Full specifications
DescriptionPharma 11 TSG Conversion Kit
Unit SizeEach
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
553-0610Full specifications
EachPharma 11 Varicut PelletizerRequest A Quote
DescriptionPharma 11 Varicut Pelletizer
Unit SizeEach
553-0040Full specifications
EachPharma 11 Twin-screw ExtruderRequest A Quote
Max. Speed1000 rpm
Speed Range10 to 1000 rpm
Pressure100 bar, safety monitored
Throughput20 g to 2.5 kg/hr.
Torque per Shaft6 Nm per shaft, constant torque, safety monitored
Diameter (Metric)11 mm
Screw Diameter (Metric)11 mm
Feed ZonesPermanent liquid cooled feeding port
Heating Zones7 x 5 L/D heat/cool zones, +1 heating zone for die
Height (Metric)41 cm
Length (Metric)90 cm
Width (Metric)50 cm
Max. Temperature280°C
Temperature Range (Metric)10°C to 280°C (with appropriate cooling device)
DescriptionPharma 11 Twin-screw Extruder
MaterialPharma grade Stainless Steel Boehler M340
Screw TypeCo-rotating Parallel Twin Screw
Weight (Metric)55 kg
Unit SizeEach
553-0400Full specifications
EachPharma 11 Volumetric Single Screw FeederRequest A Quote
DescriptionPharma 11 Volumetric Single Screw Feeder
Unit SizeEach
553-0600Full specifications
EachPharma 11 Air Cooled ConveyorRequest A Quote
DescriptionPharma 11 Air Cooled Conveyor
Unit SizeEach
553-0287Full specifications
EachPharma 11 TSG Conversion KitRequest A Quote
DescriptionPharma 11 TSG Conversion Kit
Unit SizeEach
Showing 5 of 5

The Pharma 11 Twin-screw Extruder Features:

  • Uses smaller material quantities for faster, cost-effective development
  • Converts easily from hot melt extrusion (HME) to twin screw granulation (TSG) applications
  • Operates at throughput ranges from 20g/h up to 2.5kg/h
  • Processing length: L/D ratio 40:1
  • Screw elements and barrel design scale geometrically across the all Thermo Scientific Pharma Extruders and allow easy process scale-up
  • Easy-to-operate with user-friendly, intuitive touch screen with integrated feeder control
  • Maximize lab space with small footprint machine
  • Perfect for glove box or isolator applications with removable touch screen
  • All material contact parts are easily removable
  • Documentation of extrusion parameters, recipe and batch report, audit trail and suitable for PAT (process analytical technologies)
  • GMP and CFR 21 part 11 compliant, full validation available: FAT, SAT, IQ/OQ

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text