Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Sterility | Sterile |
Type | Electroporation Cuvet |
Description | 4mm gap |
Unit Size | Each |
Type | Retort Ring |
Description | 1mm gap |
Material | Stainless Steel |
Diameter (Metric) | 50 mm |
Unit Size | Each |
Sterility | Sterile |
Type | Electroporation Cuvet |
Description | 4mm gap |
Width (Metric) Gap | 4mm |
Unit Size | Pack of 50 |
Sterility | Sterile |
Type | Electroporation Cuvet |
Description | 4mm gap |
Width (Metric) Gap | 4mm |
Unit Size | Case of 250 |
Sterility | Sterile |
Type | Electroporation Cuvet |
Description | 2mm gap |
Unit Size | Case of 250 |
Sterility | Sterile |
Type | Electroporation Cuvet |
Description | 2mm gap |
Unit Size | Pack of 50 |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5540 | Each | 4mm gap | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5510 | Each | 1mm gap | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5540-11PK also known as 5540-11 | Pack of 50 | 4mm gap | 203.00 Online price 430.10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5540-11 | Case of 250 | 4mm gap | 1,011.00 Online price 1,749.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5520 | Case of 250 | 2mm gap | 1,761.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5520PK | Pack of 50 | 2mm gap | 432.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|