Thermo Scientific™

HAAKE™ Rheomix OS Lab Mixers for the HAAKE™ PolyLab™ OS system

Catalog number: 567-1020
Have Questions?
Thermo Scientific™

HAAKE™ Rheomix OS Lab Mixers for the HAAKE™ PolyLab™ OS system

Catalog number: 567-1020
Have Questions?
HAAKE™ Rheomix Lab Mixers for the HAAKE™ PolyLab™ OS System torque rheometer platform are focused on batch testing of many highly viscous substances. Intelligent modular torque rheometer system for the simulation of industrial processes in the lab or pilot plants.

In a small-scale customers can characterize materials like polymers, elastomers, additives and fillers to avoid problems in their production.

 
Catalog Number
567-1020
Unit Size
Each
Max. Temperature
400°C
Max. Torque
160 Nm
Price (USD)
Full specifications
Max. Speed250 rpm
Max. Torque160 Nm
Torque RheometerYes
Temperature Control Zones3
Height (Metric)119 cm
Length (English)25.9 in.
Length (Metric)66 cm
Width (Metric)50 cm
Max. Temperature400°C
Control and Evaluation SoftwareWindows based Software: PolySoft
DescriptionRheomix 540 OS
Measuring Sensor ConnectionCANopen
Measuring SensorsMelt temperature
Rotor TypeDelta Rotors
Temperature ControlElectrical
Volume (Metric)Approx. 60 ccm
Unit SizeEach
Catalog Number
Unit Size
Each
Max. Temperature
450°C
Max. Torque
160 Nm
Price (USD)
Full specifications
Max. Speed250 rpm
Speed Range0 to 250 rpm
Max. Torque160 Nm
Torque RheometerYes
Heating Zones3
Temperature Control Zones3
Height (Metric)119 cm
Length (English)25.9 in.
Length (Metric)66 cm
Width (Metric)50 cm
Max. Temperature450°C
Control and Evaluation SoftwareWindows based Software: PolySoft
DescriptionRheomix 600 OS
Measuring Sensor ConnectionCANopen
Rotor TypeRoller, Cam, Sigma and Banbury Rotor available
Temperature ControlElectrical
Volume (Metric)Approx. 60 ccm
Unit SizeEach
Catalog Number
Unit Size
Each
Max. Temperature
350°C
Max. Torque
160 Nm
Price (USD)
Full specifications
Max. Speed250 rpm
Speed Range0 to 250 rpm
Max. Torque160 Nm
Torque RheometerYes
Heating Zones3
Temperature Control Zones3
Height (Metric)119 cm
Length (English)25.9 in.
Length (Metric)66 cm
Width (Metric)50 cm
Max. Temperature350°C
Control and Evaluation SoftwareWindows based Software: PolySoft
DescriptionRheomix 610 OS
Measuring Sensor ConnectionCANopen
Rotor TypeRoller, Cam, Sigma and Banbury Rotor available
Temperature ControlLiquid
Volume (Metric)Approx. 60 ccm
Unit SizeEach
Catalog Number
Unit Size
Each
Max. Temperature
400°C
Max. Torque
300 Nm
Price (USD)
Full specifications
Max. Speed250 rpm
Max. Torque300 Nm
Torque RheometerYes
Heating Zones3
Temperature Control Zones3
Height (Metric)125 cm
Length (English)25.9 in.
Length (Metric)66 cm
Width (Metric)52 cm
Max. Temperature400°C
Control and Evaluation SoftwareWindows based Software: PolySoft
DescriptionRheomix 3000 OS
Measuring Sensor ConnectionCANopen
Measuring SensorsMelt temperature
Rotor TypeRoller, Cam, Sigma and Banbury Rotor available
Temperature ControlElectrical
Temperature Reading Channels3
Volume (Metric)Approx. 300 ccm
Unit SizeEach
Catalog Number
Unit Size
Each
Max. Temperature
350°C
Max. Torque
300 Nm
Price (USD)
Full specifications
Max. Speed250 rpm
Max. Torque300 Nm
Torque RheometerYes
Height (Metric)125 cm
Length (English)25.9 in.
Length (Metric)66 cm
Width (Metric)52 cm
Max. Temperature350°C
Control and Evaluation SoftwareWindows based Software: PolySoft
DescriptionRheomix 3010 OS
Measuring Sensor ConnectionCANopen
Measuring Sensors3
Rotor TypeRoller, Cam, Sigma and Banbury Rotor available
Temperature ControlLiquid
Volume (Metric)Approx. 300 ccm
Unit SizeEach
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeMax. TemperatureMax. TorquePrice (USD)
567-1020Full specifications
Each400°C160 NmRequest A Quote
Max. Speed250 rpm
Max. Torque160 Nm
Torque RheometerYes
Temperature Control Zones3
Height (Metric)119 cm
Length (English)25.9 in.
Length (Metric)66 cm
Width (Metric)50 cm
Max. Temperature400°C
Control and Evaluation SoftwareWindows based Software: PolySoft
DescriptionRheomix 540 OS
Measuring Sensor ConnectionCANopen
Measuring SensorsMelt temperature
Rotor TypeDelta Rotors
Temperature ControlElectrical
Volume (Metric)Approx. 60 ccm
Unit SizeEach
567-1000Full specifications
Each450°C160 NmRequest A Quote
Max. Speed250 rpm
Speed Range0 to 250 rpm
Max. Torque160 Nm
Torque RheometerYes
Heating Zones3
Temperature Control Zones3
Height (Metric)119 cm
Length (English)25.9 in.
Length (Metric)66 cm
Width (Metric)50 cm
Max. Temperature450°C
Control and Evaluation SoftwareWindows based Software: PolySoft
DescriptionRheomix 600 OS
Measuring Sensor ConnectionCANopen
Rotor TypeRoller, Cam, Sigma and Banbury Rotor available
Temperature ControlElectrical
Volume (Metric)Approx. 60 ccm
Unit SizeEach
567-1010Full specifications
Each350°C160 NmRequest A Quote
Max. Speed250 rpm
Speed Range0 to 250 rpm
Max. Torque160 Nm
Torque RheometerYes
Heating Zones3
Temperature Control Zones3
Height (Metric)119 cm
Length (English)25.9 in.
Length (Metric)66 cm
Width (Metric)50 cm
Max. Temperature350°C
Control and Evaluation SoftwareWindows based Software: PolySoft
DescriptionRheomix 610 OS
Measuring Sensor ConnectionCANopen
Rotor TypeRoller, Cam, Sigma and Banbury Rotor available
Temperature ControlLiquid
Volume (Metric)Approx. 60 ccm
Unit SizeEach
567-1030Full specifications
Each400°C300 NmRequest A Quote
Max. Speed250 rpm
Max. Torque300 Nm
Torque RheometerYes
Heating Zones3
Temperature Control Zones3
Height (Metric)125 cm
Length (English)25.9 in.
Length (Metric)66 cm
Width (Metric)52 cm
Max. Temperature400°C
Control and Evaluation SoftwareWindows based Software: PolySoft
DescriptionRheomix 3000 OS
Measuring Sensor ConnectionCANopen
Measuring SensorsMelt temperature
Rotor TypeRoller, Cam, Sigma and Banbury Rotor available
Temperature ControlElectrical
Temperature Reading Channels3
Volume (Metric)Approx. 300 ccm
Unit SizeEach
567-1040Full specifications
Each350°C300 NmRequest A Quote
Max. Speed250 rpm
Max. Torque300 Nm
Torque RheometerYes
Height (Metric)125 cm
Length (English)25.9 in.
Length (Metric)66 cm
Width (Metric)52 cm
Max. Temperature350°C
Control and Evaluation SoftwareWindows based Software: PolySoft
DescriptionRheomix 3010 OS
Measuring Sensor ConnectionCANopen
Measuring Sensors3
Rotor TypeRoller, Cam, Sigma and Banbury Rotor available
Temperature ControlLiquid
Volume (Metric)Approx. 300 ccm
Unit SizeEach
Showing 5 of 5

Mixing, kneading, compounding and plasticizing

A typical mixer test is run at a defined speed (shear rate) versus time, and the material's response is recorded as torque. The mixing chamber is temperature-controlled precisely by independent heating and cooling zones, but due to the frictional heat in the mixing bowl, a change in the material's melt temperature is observed and recorded as measuring signal. This “Rheogram” (torque, melt temperature vs. time at constant speed) is characteristic for different materials or blends and often used as a “fingerprint” in Quality Control for incoming or outgoing product inspection. Different additives in type and concentration can be measured and quantified objectively through the melting behavior, consumed energy or melt viscosity (recorded torque).

Typical investigations

  • Testing the melting and degradation behavior of polymer melts
  • Quantifying viscosity when adding nano-particles or other additives
  • Testing the gelation- and plasticizing behavior of PVC dry-blends
  • Measuring the flow- and curing behavior of thermosetting plastics
  • Characterizing the influences of different additives such as carbon black, fillers, lubricants, accelerators or sulphur for rubber mixtures
  • Recording the masticating and vulcanizing behavior of elastomers
  • Measuring the oil absorption of carbon black
  • Quantifying the absorption of DOP for PVC dry-blends
  • Measuring the stable torque in regard to individual and combined influences of fillers and additives such as stabilizers, lubricants and color pigments
  • Testing high performance plastics to check processability
  • Performing electric conductivity measurements for rubber mixtures

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text