Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
In a small-scale customers can characterize materials like polymers, elastomers, additives and fillers to avoid problems in their production.
Max. Speed | 250 rpm |
Max. Torque | 300 Nm |
Torque Rheometer | Yes |
Heating Zones | 3 |
Temperature Control Zones | 3 |
Height (Metric) | 125 cm |
Length (English) | 25.9 in. |
Length (Metric) | 66 cm |
Width (Metric) | 52 cm |
Max. Temperature | 400°C |
Control and Evaluation Software | Windows based Software: PolySoft |
Description | Rheomix 3000 OS |
Measuring Sensor Connection | CANopen |
Measuring Sensors | Melt temperature |
Rotor Type | Roller, Cam, Sigma and Banbury Rotor available |
Temperature Control | Electrical |
Temperature Reading Channels | 3 |
Volume (Metric) | Approx. 300 ccm |
Unit Size | Each |
Max. Speed | 250 rpm |
Speed Range | 0 to 250 rpm |
Max. Torque | 160 Nm |
Torque Rheometer | Yes |
Heating Zones | 3 |
Temperature Control Zones | 3 |
Height (Metric) | 119 cm |
Length (English) | 25.9 in. |
Length (Metric) | 66 cm |
Width (Metric) | 50 cm |
Max. Temperature | 450°C |
Control and Evaluation Software | Windows based Software: PolySoft |
Description | Rheomix 600 OS |
Measuring Sensor Connection | CANopen |
Rotor Type | Roller, Cam, Sigma and Banbury Rotor available |
Temperature Control | Electrical |
Volume (Metric) | Approx. 60 ccm |
Unit Size | Each |
Max. Speed | 250 rpm |
Speed Range | 0 to 250 rpm |
Max. Torque | 160 Nm |
Torque Rheometer | Yes |
Heating Zones | 3 |
Temperature Control Zones | 3 |
Height (Metric) | 119 cm |
Length (English) | 25.9 in. |
Length (Metric) | 66 cm |
Width (Metric) | 50 cm |
Max. Temperature | 350°C |
Control and Evaluation Software | Windows based Software: PolySoft |
Description | Rheomix 610 OS |
Measuring Sensor Connection | CANopen |
Rotor Type | Roller, Cam, Sigma and Banbury Rotor available |
Temperature Control | Liquid |
Volume (Metric) | Approx. 60 ccm |
Unit Size | Each |
Max. Speed | 250 rpm |
Max. Torque | 160 Nm |
Torque Rheometer | Yes |
Temperature Control Zones | 3 |
Height (Metric) | 119 cm |
Length (English) | 25.9 in. |
Length (Metric) | 66 cm |
Width (Metric) | 50 cm |
Max. Temperature | 400°C |
Control and Evaluation Software | Windows based Software: PolySoft |
Description | Rheomix 540 OS |
Measuring Sensor Connection | CANopen |
Measuring Sensors | Melt temperature |
Rotor Type | Delta Rotors |
Temperature Control | Electrical |
Volume (Metric) | Approx. 60 ccm |
Unit Size | Each |
Max. Speed | 250 rpm |
Max. Torque | 300 Nm |
Torque Rheometer | Yes |
Height (Metric) | 125 cm |
Length (English) | 25.9 in. |
Length (Metric) | 66 cm |
Width (Metric) | 52 cm |
Max. Temperature | 350°C |
Control and Evaluation Software | Windows based Software: PolySoft |
Description | Rheomix 3010 OS |
Measuring Sensor Connection | CANopen |
Measuring Sensors | 3 |
Rotor Type | Roller, Cam, Sigma and Banbury Rotor available |
Temperature Control | Liquid |
Volume (Metric) | Approx. 300 ccm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Max. Temperature | Max. Torque | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
567-1030 | Each | 400°C | 300 Nm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
567-1000 | Each | 450°C | 160 Nm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
567-1010 | Each | 350°C | 160 Nm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
567-1020 | Each | 400°C | 160 Nm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
567-1040 | Each | 350°C | 300 Nm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Mixing, kneading, compounding and plasticizing
A typical mixer test is run at a defined speed (shear rate) versus time, and the material's response is recorded as torque. The mixing chamber is temperature-controlled precisely by independent heating and cooling zones, but due to the frictional heat in the mixing bowl, a change in the material's melt temperature is observed and recorded as measuring signal. This “Rheogram” (torque, melt temperature vs. time at constant speed) is characteristic for different materials or blends and often used as a “fingerprint” in Quality Control for incoming or outgoing product inspection. Different additives in type and concentration can be measured and quantified objectively through the melting behavior, consumed energy or melt viscosity (recorded torque).
Typical investigations